Kennedy Oil Pump & Dispenser High Pressure Grease Pump with Lid (Pompa Oli)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.199.900
Spesifikasi
Discharge per Stroke3.8 cm3
Weight Each4.9Kg
Suction Tube Length375mm
Suitable for Containers12.5Kg Grease Pail
Capacity12.5L
Compatible FluidGrease
Part NumberKEN5400540K
Pump Type Lever Pump
Size12.5kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lever Type LP12.5 Direct high pressure lubricating system with centre pump, metal dust cover/lid with integral stabiliser and fixing mechanism. Flexible delivery tube with offset nozzle. Suitable for medium greases. Discharge per stroke: 3.8cm3, Tube length: 375mm, Inlet on pump max: 260mm.

Ulasan Produk

Tidak ada ulasan