Beli Pneumatic Transfer System di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AQUA SYSTEM Auto Stop Gun Nozzle
    53%
    Mulai

    Rp3.899.900

    AQUA SYSTEM Auto Stop Gun Nozzle
    atribut:
    • Connection Port Dia.: Rc3/4 (with swivel)
    • Working Pressure (MPa): 0.2 or less
    • Finish Material: Main body: Aluminium, Packing: Nitrile rubber (NBR)
    • Flow Range (L/minute): 30 to 80
  2. AQUA SYSTEM Pump Manual for Pail (Pompa Drum Manual)
    Mulai

    Rp2.299.900

    AQUA SYSTEM Pump Manual for Pail (Pompa Drum Manual)
    Deskripsi:
    -Pump for both Pail can and 18-Liter square can for oil, kerosene, and light oil.-Mounting is just fitting the adapter into the mouth of the can.-Easy operation just by moving the piston up and down.-General oil, cutting oil. (high viscosity response).-For 40mm Cap
    atribut:
    • Body Material: Steel
    • For Base (mm): 40
    • Hose (mm): 12x350
    • Material (Hose): PVC
    • Material (Packing): Nylon
    • Total Length (mm): 632
    • Usable Viscosity (MPa): 10000 S or less
    • Discharge Rate (cc/stroke): 200
    • Purpose of Use: General oil, cutting oil. (high viscosity response)
  3. AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)
    Mulai

    Rp25.999.900

    AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)
    Deskripsi:
    -For liquid transfer from drums, and subdivision of oil.
  4. Wilo Pump Chemical Transfer (Pompa Kimia)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp4.099.900

    Wilo Pump Chemical Transfer (Pompa Kimia)
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  5. 4 WAY DIFFUSER Diffuser (Difuser Udara Plafon)
    Mulai

    Rp10.999.900

    4 WAY DIFFUSER Diffuser (Difuser Udara Plafon)
    Deskripsi:
    Square louvered diffusers with filters spread conditioned air throughout interior spaces. They feature louvered vents along all four outer edges that distribute the conditioned air further into the room while allowing users to adjust the airflow angle. Their integrated filters help improve indoor air quality by preventing the transfer of contaminants through the HVAC system.
    atribut:
    • UNSPSC: 40101505
    • Adjustable Blades: Yes
    • Air Diffusion Angle (°): 360
    • Color: White
    • Compatible with Product Type: T-Bar Suspended Drop Ceilings
    • Face type: Side Louvered
    • Finish: Powder Coated Epoxy
    • For Duct Size (inch): 14
    • Insulated: No
    • Insulation Material: None
    • Material: Steel
    • Mounting Location: Ceiling
    • Mounting Style: Lay-In
    • Overall Depth (inch): 1 3/4
    • Overall Height (inch): 23
    • Overall Width (inch): 23
    • Shape: Square
  6. AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp3.199.900

    AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  7. SAMOA Pump Oil Piston Pneumatic (Pompa Oli)
    Mulai

    Rp9.999.900

    SAMOA Pump Oil Piston Pneumatic (Pompa Oli)
    Deskripsi:
    Double acting air operated low pressure pumps for transferring lubricants. Pumps include height adjustable 2" BSP (M) bung adaptor for tank or drum bung mounting. Built in port for optional pressure relief valve (PN 609 007).
    atribut:
    • Application: Universal Stub Pump
    • Air Pressure Operating Range (bar): 1.5 - 10
  8. WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp1.399.900

    WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.
    atribut:
    • UNSPSC: 40141901
    • Compressed Length (inch): 30
    • Duct Material: Aluminium
    • For Duct Diameter (inch): 8
    • For Media Type: Air; Gas
    • Maximum Air Speed (fpm): 5000
    • Maximum Pressure Rating (in WC): 6
    • Maximum Temperature Rating (°F): 500
    • Overall Length (ft): 15
    • Standards: E60605; UL Listed
    • Vapor Transmission (%): 0.05
    • Wall Thickness (inch): 0.125
  9. WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp3.499.900

    WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.
    atribut:
    • UNSPSC: 40141901
    • Compressed Length (inch): 30
    • Duct Material: Aluminium
    • For Duct Diameter (inch): 12
    • For Media Type: Air; Gas
    • Maximum Air Speed (fpm): 5000
    • Maximum Pressure Rating (in WC): 6
    • Maximum Temperature Rating (°F): 500
    • Overall Length (ft): 30
    • Standards: E60605; UL Listed
    • Vapor Transmission (%): 0.05
    • Wall Thickness (inch): 0.125
  10. WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp689.900

    WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.
    atribut:
    • UNSPSC: 40141901
    • Compressed Length (inch): 30
    • Duct Material: Aluminium
    • Maximum Air Speed (fpm): 5000
    • Maximum Pressure Rating (in WC): 6
    • Maximum Temperature Rating (°F): 500
    • Vapor Transmission (%): 0.05
    • Wall Thickness (inch): 0.125
  11. WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp2.099.900

    WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.
    atribut:
    • UNSPSC: 40141901
    • Compressed Length (inch): 30
    • Duct Material: Aluminium
    • For Duct Diameter (inch): 6
    • For Media Type: Air; Gas
    • Maximum Air Speed (fpm): 5000
    • Maximum Pressure Rating (in WC): 6
    • Maximum Temperature Rating (°F): 500
    • Overall Length (ft): 30
    • Standards: E60605; UL Listed
    • Vapor Transmission (%): 0.05
    • Wall Thickness (inch): 0.125
  12. WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp1.099.900

    WESTAFLEX Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.
    atribut:
    • UNSPSC: 40141901
    • Compressed Length (inch): 30
    • Duct Material: Aluminium
    • For Duct Diameter (inch): 7
    • Maximum Air Speed (fpm): 5000
    • Maximum Pressure Rating (in WC): 6
    • Maximum Temperature Rating (°F): 500
    • Minimum Temperature Rating (°F): -100
    • Overall Length (ft): 15
    • Vapor Transmission (%): 0.05
    • Wall Thickness (inch): 0.125
  13. BOSCH Plunge Cutting Saw Blade
    Mulai

    Rp149.900

    BOSCH Plunge Cutting Saw Blade
    Deskripsi:
    Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. Lebar bilah pemotong 20 mm-nya yang sempit memungkinkan pengerjaan filigree. Sistem pemasangan kokoh pada bilah mengurangi goyangan untuk memungkinkan potongan hairline berkat transmisi daya langsung. Bilah ini ditujukan untuk memotong cekungan pada komponen furnitur, pemotongan rata pada pipa tembaga, dan untuk potongan benam pada papan eternit. Bilah ini memotong kayu dan logam yang tidak diperkeras, plastik lunak, dan panel laminasi plastik. Gunakan produk ini dengan semua power tool Starlock, Starlock Plus, dan Starlock Max serta multi-alat umum. Kombinasi BIM (bi-metal) yang kuat dari bilah HCS (baja karbon tinggi) dan gigi HSS (baja kecepatan tinggi) menahan keausan dan panas untuk masa pakai lama saat memotong logam yang tidak diperkeras dan bahan abrasif. Sistem pemasangan Starlock Snap-In memungkinkan pelepasan dan penggantian bilah yang cepat dalam 3 detik tanpa harus menyentuh bilah. Sistem pemasangan ini menghasilkan transfer daya tertinggi berkat sambungan tight-fitting 3 dimensi antara mesin dan perkakas. Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. - Lebar bilah pemotong 20mm yang sempit memungkinkan pengerjaan filigree. - Sistem pemasangan kokoh mengurangi goyangan dan memungkinkan potongan hairline. - Kombinasi BIM dari bilah HCS dan gigi HSS menahan keausan dan panas untuk masa pakai lama.
  14. SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Mulai

    Rp11.999.900

    SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Deskripsi:
    Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
  15. Insta360 Camera Accessories
    Mulai

    Rp119.900

    Insta360 Camera Accessories
    Deskripsi:
    - Perlindungan untuk kedua lensa Anda.- Menempel langsung pada lensa agar terpasang dengan aman.- Kompatibel dengan ONE RS/R 360 Lens dan Sphere, tidak kompatibel dengan ONE RS/R 4K Boost Lens dan 1-Inch Lens.
  16. ABB Miniature Circuit Breaker 1P (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  17. BOSCH Segment Saw Blade
    Mulai

    Rp269.900

    BOSCH Segment Saw Blade
    atribut:
    • Diameter (mm): 85
  18. Schneider Electric Acti 9 iPRF1, PRD1
    Mulai

    Rp5.599.900

    Schneider Electric Acti 9 iPRF1, PRD1
    atribut:
    • Range of Product: Acti 9
    • Product or Component Type: Surge Arrester with Pluggable Cartridge
    • Device Application: Distribution
    • Surge Arrester Class Type: Type 1
Daftar Harga Pneumatic Transfer System Terbaru October 2026
AQUA SYSTEM Auto Stop Gun NozzleRp3.899.900
AQUA SYSTEM Pump Manual for Pail (Pompa Drum Manual)Rp2.299.900
AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)Rp25.999.900
Wilo Pump Chemical Transfer (Pompa Kimia)Rp4.099.900
4 WAY DIFFUSER Diffuser (Difuser Udara Plafon)Rp10.999.900
AQUA SYSTEM Pump Electric for Drum (Pompa Drum Elektrik)Rp46.999.900
AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)Rp3.199.900
NU-CALGON AC Refrigeration System Flush Kit (Pembersih Jalur Refrigeran)Rp559.900
SAMOA Pump Oil Piston Pneumatic (Pompa Oli)Rp9.999.900
WESTAFLEX Flexible Duct (Selang Udara Fleksibel)Rp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)