4 WAY DIFFUSER Diffuser (Difuser Udara Plafon)

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40101505
Adjustable BladesYes
Air Diffusion Angle (°)360
ColorWhite
Compatible with Product TypeT-Bar Suspended Drop Ceilings
Face typeSide Louvered
FinishPowder Coated Epoxy
For Duct Size (inch)14
InsulatedNo
Insulation MaterialNone
MaterialSteel
Mounting LocationCeiling
Mounting StyleLay-In
Overall Depth (inch)1 3/4
Overall Height (inch)23
Overall Width (inch)23
ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square louvered diffusers with filters spread conditioned air throughout interior spaces. They feature louvered vents along all four outer edges that distribute the conditioned air further into the room while allowing users to adjust the airflow angle. Their integrated filters help improve indoor air quality by preventing the transfer of contaminants through the HVAC system.
Feature
Diffuser Mounting Style Lay-In Mounting Location Ceiling Product Type Ceiling Diffuser Overall Depth 1 3/4 in Overall Height 23 in Overall Width 23 in Duct Size 14 in Face Type Side Louvered Adjustable Blades Yes Hole Size Not Applicable Color White Material Steel Insulated No Air Diffusion Angle 360 Degrees Shape Square Compatible with Product Type T-Bar Suspended Drop Ceilings Finish Powder Coated Epoxy Insulation Material None

Ulasan Produk

Tidak ada ulasan