Beli Pneumatic Rotary Hammer Drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Rotary Hammer
    Mulai

    Rp2.999.900

    DEWALT Rotary Hammer
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
  2. INGCO Cordless Rotary Hammer Brushless Set
    Mulai

    Rp1.299.900

    INGCO Cordless Rotary Hammer Brushless Set
    Deskripsi:
    INGCO P20S Brushless Rotary Hammer (2.0J) // Mesin Bor BobokIntegrated work lightSDS plus chuck systemWith 3pcs drills and 1pcs chiselsNO battery and charger includedPacked by color box
    atribut:
    • Impact Rate (bpm): 0-4700
    • Single Impact Force (J): 2
    • Battery Voltage (V): 20
    • Maximum Drilling Capacity: 22 in concrete
    • No Load Speed (rpm): 0-1350
  3. Mollar Rotary Hammer Drill Impact
    Mulai

    Rp899.900

    Mollar Rotary Hammer Drill Impact
    Deskripsi:
    Hammer Drill 32 mmFitur 3 Mode :- Drill- Hammer- Impact Drill / Rotary HammerFree Accesories :- 4 pcs Drill Bits- 2 pcs Chisels- 1 pc Wrench
    atribut:
    • Diameter (mm): 32
    • Dimensions (cm): 30x15x40
    • Fitting: SDS-Plus
    • Frequency (Hz): 50
    • Impact Rate (bpm): 4300
    • Max Drilling Diameter (mm): 26 (Concrete), 13 (Steel), 36 (Wood)
    • Power (W): 950
    • Speed (rpm): 1050
    • Voltage (V): 230
  4. INGCO Cordless Rotary Hammer Drill
    Mulai

    Rp689.900

    INGCO Cordless Rotary Hammer Drill
    atribut:
    • Impact Rate (bpm): 0-5100
    • Single impact force: 1.5J
    • Battery Voltage (V): 20
    • Maximum Drilling Capacity (mm): Ø 13 in concrete
    • No Load Speed (rpm): 0-900
  5. RYU Cordless Rotary Hammer
    Mulai

    Rp1.699.900

    RYU Cordless Rotary Hammer
    Deskripsi:
    SDS-Plus RYU (UN) CORDLESS ROTARY HAMMER 26MM RCRH26 20V 3/4-inci rotary hammer memberikan rasio kinerja-terhadap-beban yang luar biasa untuk penahan pada beton, pengeboran pada pasangan bata, dan pahat.Dengan 1,3 ft.-Lbs. Dari kecepatan tanpa beban 0-4800, palu ini bekerja sekeras pengguna. Ini menyediakan tiga mode - palu putar, hanya rotasi dan palu saja.RCRH26 yang kuat membutuhkan baterai RYU 20V 4.0 Ah. Ini memiliki desain ergonomis dan pegangan pegangan yang lembut. Ini memiliki motor elektronik dan perlindungan sel untuk melindungi alat dan baterai dari kelebihan beban.
    atribut:
    • Motor: Brushless
    • Maximum Capacity (inch): 26
    • Impact Energy (J): 2
    • No Load Speed (rpm): 0 - 1200
  6. MILWAUKEE Rotary Hammer Adapter
    Mulai

    Rp2.099.900

    MILWAUKEE Rotary Hammer Adapter
    Deskripsi:
    Drill bit shank adaptors connect to drill bits to allow the bits to be used with rotary hammers that typically accept bits with a different shank style.
    atribut:
    • Shank Type - Machining: SDS Max, SDS Plus
    • Shank Diameter (inch): 1 7/32
    • Shank Length (inch): 2
    • Measurement System: Fractional Inch
    • For Tool Type: Rotary Drill
    • Material - Machining: Steel
    • Cutting Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Overall Length (inch): 2
    • Primary Material Application: Concrete, Masonry
  7. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  8. HiKOKI Cordless Rotary Hammer
    Mulai

    Rp9.099.900

    HiKOKI Cordless Rotary Hammer
    Deskripsi:
    HiKOKI DH 18DSL 18V SDS+ Rotary Hammer Drill (Body Only) The HiKOKI DH 18DSL SDS-Plus Hammer Drill is a powerful machine with 1.4 Joules of impact energy. HiKOKI is the new brand name for Hitachi. The Drill has a full load impact rate of of 3100 per minute which gives this 18 Volt Hammer a capacity in concrete of 16mm. Machine is sold in a cardboard carton without battery or charger.Comes With:- Side Handle- Depth Stop
  9. YASUKA Rotary Hammer
    Mulai

    Rp1.199.900

    YASUKA Rotary Hammer
    Deskripsi:
    Rotary hammer biasa digunakan untuk mengebor tembok, juga bisa digunakan untuk pekerjaan memahat, seperti melepas ubin atau bahkan melepas seluruh dinding. Gerakan rotasi yang diperlukan untuk pengeboran dapat dinonaktifkan sepenuhnya menggunakan sakelar pada perangkat.Rotary hammer menjadi palu dempul ringan, yang menggerakkan ujung pahat secara terpisah ke tanah. Pahat untuk bor palu tersedia dari dealer spesialis dengan panjang berbeda dan tip berbeda juga dengan kegunaan yang berbeda.Memilih rotary hammer YRH 026A mendukung pekerjaan mulai dari pekerjaan ringan hingga berat. Jika Anda sudah memiliki obeng nirkabel yang kuat dan Anda tidak perlu memasang sekrup dengan bor, keputusan Anda harus mendukung palu putar.Alat ini memiliki berat 2.8 kg, 220V/50 Hz, input power 800 W, impact energy 2.8 J, drilling capacity 26mm, load speed 0-1350 r/min dan impact rate 0-5500 r/min.Komponen dalam alat terdiri dari sliding lock chuck yang membuat pengguna aman dalam menggunakan rotary hammer. SDS champing design. SDS plus chuck memungkinkan Anda menggunakan mata bor shank halus, gergaji lubang, dan dayung pencampur. Anda perlu menjaga pengaturan pada mode bor atau Anda dapat menghancurkan chuck.Alat didukung dengan insulasi ganda, efisien digunakan dengan sistem udara pendingin yang sesuai dengan kebutuhan. Pegangan alat didesain dengan halus sehingga nyaman digunakan. Pegangan dapat diputar 3600.
    atribut:
    • Drilling Capacity (mm): 26
    • Impact Energy (J): 2.8
    • Impact Rate (r/minute): 0-5500
    • Input Power (W): 800
    • No Load Speed (rpm): 0-1350
    • Voltage/Frequency (V/Hz): 220/50
  10. BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton)
    Mulai

    Rp9.099.900

    BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton)
    Deskripsi:
    These rotary hammers accept spline bits, which drill large-diameter holes and perform heavy-duty chiseling. They are commonly used for pipe running, rebar dowelling, concrete repair, channel grooving, and light demolition applications. Spline-drive hammers are an older-technology alternative to SDS-Max for users with a large stock of spline bits. Their L-shape orients the motor and transmission vertically to increase impact energy, makes the hammer more compact than other styles, and centers the weight of the tool for optimal balance. They have an enclosed grip that protects against rough surfaces and protruding objects. The grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
    atribut:
    • UNSPSC: 27112705
    • Anti-Kickback Clutch: Yes
    • Auxiliary Handle Positions: Continuous
    • Drill Chuck Type: Keyless
    • Kit Contents: (1) Bare Tool
    • Motor Type: Brushed
    • Number of Speed Settings: Continuous
    • Power Source: Corded
    • Switch Type: Trigger
    • Voltage (V): 120 (AC)
  11. HILTI Mesin Bor Bobok Beton
    Mulai

    Rp5.799.900

    HILTI Mesin Bor Bobok Beton
    Deskripsi:
    Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
  12. MONAKE Rotary Hammer Drill
    Mulai

    Rp509.900

    MONAKE Rotary Hammer Drill
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Function Switch Button: Electric Hammer/Electric Pick/Electric Drill
  13. Mollar Mesin Bor Beton (Rotary Hammer)
    Mulai

    Rp999.900

    Mollar Mesin Bor Beton (Rotary Hammer)
    Deskripsi:
    Contents:1 pcs mata betel plat1 pcs mata betel point3 pcs mata bor beton1 pcs kepala bor + kunci1 set carbon brush
  14. DEWALT Rotary Hammer Kit
    Mulai

    Rp8.999.900

    DEWALT Rotary Hammer Kit
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their D-handle forms an enclosed grip that protects against rough surfaces and protruding objects. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
    atribut:
    • Includes: 360° Auxiliary Handle; Depth Rod; Kit Box
    • Kit Contents: (1) Bare Tool
    • Operating Modes: Hammer and Rotate
    • Power Source: Corded
    • UNSPSC: 27112705
    • Voltage (V): 120 AC
  15. DEWALT Cordless Rotary Hammer
    Mulai

    Rp3.299.900

    DEWALT Cordless Rotary Hammer
    Deskripsi:
    These cordless rotary hammers run on DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools.
    atribut:
    • UNSPSC: 20111603
    • Anti-Kickback Clutch: No
    • Blows/Minute (BPM): 0 to 4600
    • Brushless Motor: Yes
    • Charger Included: No
    • Chuck Style: SDS-Plus
    • Core Bit Concrete Capacity (inch): 1
    • Drilling Capacity in Concrete (inch): 1/2
    • Handle Type: Pistol-Grip
    • Impact Energy (ft/lbs): 1.5
    • Kit Contents: (1) Bare Tool
    • Max. Blows/Minute (bpm): 4600
    • Maximum Speed (rpm): 1100
    • Min. Blows (BPM): 0 (Zero)
    • Motor Type: Brushless
    • Operating Modes: Drill, Hammer Drill, or Chip
    • Optimal Solid Bit Drilling Range in Concrete (inch): 3/16 to 1/2
    • Overall Height (inch): 9 7/16
    • Overall Width (inch): 13 3/8
    • Power Source: Cordless
    • Solid Bit Concrete Capacity (inch): 1
    • Standards: UL Listed
    • Tool Length (inch): 13
    • Vibration Control: Yes
    • Vibration Level (m/s²): 6.6
    • Voltage (V): 20
  16. BOSCH Rotary Hammer (Bobok Beton)
    Mulai

    Rp769.900

    BOSCH Rotary Hammer (Bobok Beton)
    Deskripsi:
    Keunggulan :- Sangat ringkas, sangat bertenaga rotary hammer Bosch kini dalam jangkauan.- Motor 720 W yang bertenaga dan energi impact sebesar 2,0 J untuk pengeboran hammer yang efektif pada beton (dengan diameter hingga 22 mm)- Tiga mode rotary hammer untuk pengeboran hammer, pengeboran biasa dan pemahatan menjamin keserbagunaan dan hasil yang menjanjikan- Rotary hammer yang ringkas memberikan performa hammer Bosch yang profesional dalam jangkauan
  17. BOSCH Cordless Rotary Hammer (Bor Listrik)
    Mulai

    Rp5.199.900

    BOSCH Cordless Rotary Hammer (Bor Listrik)
    atribut:
    • Battery Voltage (V): 18
    • Dimensions (mm): 102x337x226
    • Drilling Dia. in Concrete with Hammer Drill Bits (mm): 4 – 24
    • Impact Energy (J): 2.4 (according to EPTA 05/2016)
    • Impact Rate at Rated Speed (bpm): 4,350 – 4,350
    • K3L License: Yes
    • Max. Drilling Diameter in Metal (mm): 13
    • Max. Drilling Diameter in Wood (mm): 30
    • No Load Speed (rpm): 0 – 980
    • Opt. App. Range in Concrete with Hammer Drill Bits (mm): 6 – 14
    • Sound Level (dBA): 103
    • Sound Pressure Level (dBA): 92
    • Tool Holder: SDS Plus
    • Uncertainty K (dB): 3
    • Uncertainty K (m/s²): 1.5
  18. MODERN Cordless Hammer Drill
    Mulai

    Rp1.599.900

    MODERN Cordless Hammer Drill
    atribut:
    • Voltage DC (V): 20
    • Battery: Li-ion 4.0Ah
    • Impact Speed per minute: 5600
    • Max. Drill Diameter (mm): 26
    • Drill Bit Socket: SDS Plus
    • No Load Speed (rpm): 1400
Daftar Harga Pneumatic Rotary Hammer Drill Terbaru March 2026
BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton)Rp1.999.900
DEWALT Rotary HammerRp2.999.900
INGCO Cordless Rotary Hammer Brushless SetRp1.299.900
Mollar Rotary Hammer Drill ImpactRp899.900
INGCO Cordless Rotary Hammer DrillRp689.900
RYU Cordless Rotary HammerRp1.699.900
MILWAUKEE Rotary Hammer AdapterRp2.099.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
HiKOKI Cordless Rotary HammerRp9.099.900
YASUKA Rotary HammerRp1.199.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)