Beli Pneumatic Relay Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Socket Relay
    Mulai

    Rp8.900

    DV Socket Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
    atribut:
    • Mounting: DIN Rail
  2. OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp50.900

    OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  3. OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    Mulai

    Rp66.900

    OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    Deskripsi:
    Front-mounting Sockets for General Purpose Relay LY1, LY2
    atribut:
    • Specification: square socket
    • Terminal Shape: plug-in terminal
  4. Fort Socket Relay (Soket Dudukan)
    Mulai

    Rp11.900

    Fort Socket Relay (Soket Dudukan)
    atribut:
    • Simmilar to: P Type
  5. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  6. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Mulai

    Rp74.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  7. KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp14.999.900

    KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  8. OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp40.900

    OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  9. OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  10. SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Mulai

    Rp56.900

    SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  11. SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    Mulai

    Rp3.399.900

    SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  12. ABB Electronic Overload Relay
    Mulai

    Rp2.099.900

    ABB Electronic Overload Relay
    Deskripsi:
    The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Pollution Degree: 3
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  13. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  14. Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini)
    Mulai

    Rp48.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 2 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  15. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  16. SMC Pilot Operated 5 Port Solenoid Valve
    Mulai

    Rp2.499.900

    SMC Pilot Operated 5 Port Solenoid Valve
    atribut:
    • Thread Type: Rc
    • Pressure Specification (MPa): Standard(0.7)
    • Type of Actuation: 2 Position Single
    • Manual override: Push-Turn Locking Type
    • Body Option: Pilot Valve Individual Exhaust Type
    • Bracket: None
    • Coil Specifications: Standard
    • Made To Order: Standard
  17. SMC Solenoid Valve (VF) Rc1/4 (Katup Solenoid)
    Mulai

    Rp2.499.900

    SMC Solenoid Valve (VF) Rc1/4 (Katup Solenoid)
    atribut:
    • Port Size: 1/4
    • Thread Type: Rc
    • Coil Specifications: Standard
Daftar Harga Pneumatic Relay Valve Terbaru October 2026
DV Socket RelayRp8.900
OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)Rp50.900
OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)Rp66.900
Fort Socket Relay (Soket Dudukan)Rp11.900
OMRON Mini Power Relay (Relai Daya)Rp189.900
OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Rp74.900
KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)Rp14.999.900
OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)Rp40.900
OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)Rp199.900
SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)Rp56.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)