Beli Pipa Kapiler Ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hoda AC Pipe (Pipa AC)Deskripsi:PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
- Artic Pipa AC (Pipa AC)Deskripsi:Pipa AC Artic 32 merupakan merek pipa set berkualitas tinggi yang sudah lama dikenal di indonesia. Pipa Artic ini mempunyai ketebalan yang sangat baik, bisa digunakan untuk aplikasi freon R22, freon R410a dan freon R32. Dimana AC yang menggunakan freon R410a dan R32 memiliki tekanan yang tinggi, sehingga membutuhkan ketebalan pipa dengan minimal 0.55mmatribut:
- Length (m): 30
- Size (inch): 1/4x3/8
- Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- JOHNSON CONTROLS Armored Capillary Tubing (Pipa Kapiler Terlindung)Deskripsi:Minimize pressure pulsation in refrigeration valves with these armored capillaries. They feature brass armor sleeves to improve resistance to abrasion caused by vibration. Use with 1/4" male flare fitting connectors. Compatible with all common noncorrosive refrigerants.atribut:
- UNSPSC: 40101705
- Connection Size (inch): 1/4 SAE Female Flare
- For use with: All Common Non-Corrosive Refrigerants
- Maximum Working Pressure: 600
- Outside Dia. (inch): 0.125
- Sleeve Material: Brass
- Standards: UL and C-UL Recognized
- Temperature Range (°F): -50 to 350
- Tubing Material: Copper
- JB INDUSTRIES Refrigeration Capillary Tubing (Pipa Kapiler Refrigerasi)Deskripsi:For use in refrigeration and air conditioning systems, this capillary tubing features non-armored, copper construction.atribut:
- UNSPSC: 40142607
- For use with: Refrigeration And Air Conditioning Systems
- Material: Copper
- NewStar Plastik Cover ACDeskripsi:Plastik cover untuk proses pencucian AC
- Sumitomo Electric Soft copper pipe for air conditioning refrigerantatribut:
- Length (m): 10
- Specification: JIS H3300 C1220T-0
- The allowable tensile stress: 3.3MPa
- Hikari Copper PipeDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Thickness (mm): 0.5
- Material: Copper
- Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)Deskripsi:Tembaga jenis cooper tube berbentuk silinder dan didesain dari bahan tembaga. Cooper tube biasa digunakan dalam keperluan sehari-hari seperti AC, waterheater, serta dapat digunakan sebagai pipa saluran zat berbentuk gas (CO2 & Nitrogen). Cooper tube tahan terhadap korosi, tidak mudah terbakar, fleksibel sehingga mudah dibentuk dan ringan. Aplikasi Khusus: Copper Tube biasa digunakan pada instalasi air conditioner (AC) dan mesin waterheater yang berfungsi untuk mengalirkan CO2 dan Nitrogen.atribut:
- Material Code: C12200
- Hoda Braket ACatribut:
- Use for: AC 0.5PK-1.5PK
- Dimensions (cm): 44x17
- Include: Bracket Outdoor AC + Dynabolt
- Thickness (mm): 1.5
- RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
- Kembla Copper Tube (Pipa Tembaga)atribut:
- Length (m/roll): 15
- STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)Deskripsi:Plastic-coated Type K copper tubing eliminates the need for on-site tape wrapping or sleeving in tubing used underground or in potentially aggressive environments. The plastic coating protects copper from corrosive reactions during plumbing installations and construction. Applications for plastic-coated Type K copper pipe include potable/non-potable water, natural gas, liquefied petroleum gas, and fuel oil. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.atribut:
- Fabrication: Seamless
- Material: Copper
- Material Grade: C12200
- Maximum Operating Temperature (°F): 400
- TRUSCO Copper Wire (Kawat Tembaga)atribut:
- Material: Copper (contains 99.9 or more Cu)
- Purpose of Use: Gardening, bonsai, roof and the like.
Daftar Harga Pipa Kapiler Ac Terbaru November 2026
| Hoda AC Pipe (Pipa AC) | Rp389.900 |
| Artic Pipa AC (Pipa AC) | Rp2.399.900 |
| Armaflex Insulation Pipe H-Series Class 1 (Pipa AC) | Rp25.900 |
| JOHNSON CONTROLS Armored Capillary Tubing (Pipa Kapiler Terlindung) | Rp1.299.900 |
| PUDAK SCIENTIFIC Pipa Kapiler dengan Skala | Rp50.900 |
| JB INDUSTRIES Refrigeration Capillary Tubing (Pipa Kapiler Refrigerasi) | Rp459.900 |
| NewStar Plastik Cover AC | Rp39.900 |
| Sumitomo Electric Soft copper pipe for air conditioning refrigerant | Rp929.900 |
| Hikari Copper Pipe | Rp31.900 |
| Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi) | Rp2.599.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/ktP107538749-4.jpg)
/lmP107871778-1.jpg)
/qwP105216968-4.jpg)
/nqP109397854-2.jpg)

/roP109435996-1.jpg)



/mlP103451813-1.jpg)

/8iP102048306-6.jpg)
/5iP109062198-2.jpg)

/n3P106186831-4.jpg)
/pfP109403915-1.jpg)

/P102607479-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)