JOHNSON CONTROLS Armored Capillary Tubing (Pipa Kapiler Terlindung)

Sebelum PPN:
Rp1.299.900 - Rp2.099.900
Spesifikasi
UNSPSC40101705
Connection Size (inch)1/4 SAE Female Flare
For use withAll Common Non-Corrosive Refrigerants
Maximum Working Pressure600
Outside Dia. (inch)0.125
Sleeve MaterialBrass
StandardsUL and C-UL Recognized
Temperature Range (°F)-50 to 350
Tubing MaterialCopper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Minimize pressure pulsation in refrigeration valves with these armored capillaries. They feature brass armor sleeves to improve resistance to abrasion caused by vibration. Use with 1/4" male flare fitting connectors. Compatible with all common noncorrosive refrigerants.
Feature
Armored Capillary Tubing Connection Size 1/4 in SAE Female Flare Length 60 in Inside Dia 0.06 in Outside Dia 0.125 in Max Working Pressure 600 psi Temp Range -50 Degrees to 350 Degrees F Sleeve Material Brass Tubing Material Copper Standards UL and C-UL Recognized For Use With All Common Non-Corrosive Refrigerants Includes (2) Straight Ends Both Ends Have Schrader Valve Pin Depressors

Ulasan Produk

Tidak ada ulasan