Beli Pengukur Suhu Ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- Extech Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Hygrometer digital dari Extech menampilkan kelembaban dan suhu secara real-time dalam satu perangkat. Cocok untuk pemantauan lingkungan, ruang arsip, atau HVAC.atribut:
- Dimensions (mm): 109x99x20
- Humidity Range (% RH): 10 to 99
- Power Supply: AAA Battery - 2pcs
- Temperature Range (°C): -10 to 60
- Item: Thermometer
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- SK SATO Alat Pencatat Data SuhuDeskripsi:Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnyaatribut:
- Temperature Min Display: 0.1degree C
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- monotaro Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:Produk ini juga sering disebut dengan Anemometer Wind Speedatribut:
- Operating Temperature and Humidity Range: 0 to + 50 degrees Celsius, 70% RH or less (no condensation)
- Sampling: 1 time / sec
- Accessories: Instruction manual, strap, protective cover
- Measurement Item: Wind speed / temperature
- Weight (g): Approx. 135 (with protective cover, including batteries)
- Battery Life (continuous time): Approx. 40 (when using alkaline batteries)
- Battery Used: 2 AAA (1.5V) batteries
- Dimensions (W x H x D) (mm): 50.9 x 132.9 x 24.7
- Measurement Accuracy: Wind speed: +/- (2% rdg + 0.2m / s), temperature: +/- 0.5 degrees Celsius (0 to + 45 degrees Celsius), +/- 1 degrees Celsius (other than those on the left)
- Measurement Range: Wind speed: 0.4 ~ 20m / s, temperature: -10 ~ + 50 degrees Celsius
- Resolution: Wind speed: 0.1m / s, temperature: 0.1 degrees Celsius
- Storage Temperature and Humidity Range: -20 to + 60 degrees Celsius, 80% RH or less (with no condensation)
- KRISBOW Alat Pengukur Torsi DigitalDeskripsi:Digital Torque Meter 10nm/0.005nm adalah alat ukur torsi yang biasa digunakan untuk mengukur torsi pada pada alat pemutar sekrub. Torsi pada alat pemutar sekrub perlu dibatasi agar ulir pada sekrub tidak aus akibat penggunaan torsi yang berlebihan. Nilai pengukuran torsi yang dilakukan ditampilkan langsung pada layar pengukuran sehingga data pengukuran dapat langsung diperoleh. Torsi Meter ini mempunyai kapasitas 10nm. Torsi Meter sering digunakan di industri, pabrik atau bengkel.atribut:
- Capacity (N m): 10
- Battery Life: #300 times
- Accuracy (% F.S.): +/- 0.5
- Adapter Input (V/Hz): AC 220/50
- Battery Operating Time (hour): 12
- Dimensions (mm): 234x87x68
- Ouput Voltage (V/mA): DC 12/300
- Resolution (N m): 0.005
- Lutron Alat Ukur pHDeskripsi:Lutron PPH-2108 merupakan layar untuk memantau derajat pH suatu larutan dengan display yang besar memudahkan dalam membaca hasil pengukuranatribut:
- DIN Size (mm): 96x48
- Depth (mm): 107
- Power (V): AC 90 to 264
- Frequency (Hz): 50/60
- KRISBOW Detektor Tegangan AC Non Kontakatribut:
- Voltage Detecting Range: 50 to 1000 VAC
- Frequency Range: 50Hz/60Hz
- Voltage Sensitivity: Single
- LED Indicator: Red & Green
- Safety Category: CAT III 1000V
- Power Supply: 2x1.5V AAA battery
- Unit Dimensions (cm): 13.5x1.9x2.2
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- KRISBOW Data Logger Suhu & Kelembaban Laboratoriumatribut:
- Measuring Range: 0 to 100 %RH, -28 to 60°C (-20 to 140°F)
- Accuracy: ± 2.5%RH, ± 0.5%ºC (± 0.9%ºF)
- Dew Point Temperature: -20 to 80°C (-4 to 176°F)
- Detachable Probe Extend: Up to 1 meter
- Memory: 80 million data points, 8GB
- Measuring Rate: 1 second
- Adapter: 5V; 2A AC
- Analysis Software: Windows XP, Meterbox iMM
- LCD: 7inch TFT color LCD with smart touchscreen
- Power Supply: 2500mah Lithium battery
- Unit Dimensions (cm): 18x11.5x1.8
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- FLUKE Termometer InframerahDeskripsi:Alat ukur temperatur permukaan benda kerja tanpa sentuh dengan inframerah memiliki rentang ukur -30 sampai dengan 600 derajat celcius yang memiliki waktu respon yang cepatatribut:
- Temperature Range (°C): -30 to 600 (-22 to 1112°F)
- SHOWA Nanotech Clean Ac10 Double InsertDeskripsi:Clean room, precision machinery industry, light electrical machinery industry.atribut:
- Overall Length (mm): 300
- Total Length (cm): 30
- Thickness (mm): Approx. 0.4
- Coating: Full coat
- Class: E0100 / class 1000 ~, E0110 / class 100 ~ 1000
- Color: white
- Functions: durability
- Material: 100% nylon
- Material (non-slip): Polyurethane
- Quantity (Twin): 10
- SEKAI Kipas Angin PendinginDeskripsi:Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindungatribut:
- Voltage (V): 220
- Color: Black
- Frequency (Hz): 50
- SHOWA Glove Nano Clean AC Antistaticatribut:
- Size: Large
- Color: White
- HIOS Torque MeterDeskripsi:- Fidaptor- AC Adapter- Inspection result document
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
Daftar Harga Pengukur Suhu Ac Terbaru November 2025
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp229.900 |
| Extech Digital Hygrometer (Pengukur Suhu Ruangan) | Rp1.199.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| SK SATO Alat Pencatat Data Suhu | Rp1.099.900 |
| monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin) | Rp979.900 |
| monotaro Digital Anemometer (Pengukur Kecepatan Angin) | Rp2.399.900 |
| KRISBOW Alat Pengukur Torsi Digital | Rp23.999.900 |
| Lutron Alat Ukur pH | Rp4.099.900 |
| KRISBOW Detektor Tegangan AC Non Kontak | Rp169.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)



















































































































































/8xP103242321-1.jpg)
/2bP105643083-1.jpg)
/pvP103205931-1.jpg)

/P102239292-1.jpg)
/7aP102232262-3.jpg)




/60P101517216-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Statis/Sarung%20Tangan%20Nylon/SHOWA%20Nanotech%20Clean%20Ac10%20Double%20Insert/k8P103656728-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/SHOWA%20Glove%20Nano%20Clean%20AC%20Antistatic/P102097762-1.jpg)