Beli Pelindung Skun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Crimp Terminal Closed-End Connector Type (Skun)Deskripsi:Produk ini juga sering disebut dengan Body Skunatribut:
- Color: Milky White
- Heat Resistance Temperature (°C): - 20 to 105
- Incombustibility: UL94V-2
- Material: (Insulator) Nylon 66
- Material (inside): Copper + Galvanizing
- Rated Voltage (V): 300
- monotaro Corrugated Tube Flexible (Pelindung Kabel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- CIG Safety/Protection Glasses Cobia (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- MITSUI SUMITOMO METAL MINING BRASS & COPPER Corrosion Control Tapesatribut:
- Material: Base material:High-purity zinc foil, Adhesive:Acrylic type
- Color: Silver
- Length (m): 20
- Thickness (mm): 0.1
- Adhesive Strength: 9N/10mm
- Tensile Strength: 103N/10mm
- Working Temperature Range: 0 to 60degrees
- Panduit Modular Plug Crimp Toolatribut:
- Set Contents: only a main part
- TRUSCO Number: 786-8162
- TRUSCO Glass-Cloth TapeDeskripsi:Cutter is necessary for cutting.atribut:
- Adhesive: Silicone Series
- Adhesive Power (N/10mm): 3.8
- Base Material: Glass Cloth
- Color: White
- Continuous Use Temperature (°C): 180 (Heat-Resistant Classification Class H or Equivalent)
- Insulation Breakdown Voltage (kV/mm): 11
- Tape Thickness (mm): 0.2
- Tensile Strength (N/10mm): 200
- Panduit Modular Plug Crimping Toolatribut:
- Set Contents: Crimping tool, case, cable stripper
- TRUSCO Number: 786-8171
- KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores)Deskripsi:KLEENGUARD* G40 Polyurethane Coated Gloves is a value option that has the feel of a thinner glove for superior tactile sensitivity with the added protection of a coating. Abrasion and tear resistant, it's an affordable choice for light assembly and other applications where dexterity and extra protection are key.atribut:
- Color: Black
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
- UVEX Chemical-Resistant Gloves Rubiflex S NB60S (Sarung Tangan)atribut:
- Type: Rubiflex S
- ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)Deskripsi:Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
- Legrand Plastic Cable Gland IP68atribut:
- Color: Grey
- IP Protection: IP 68
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- SENSI Multi Purpose Glove (Sarung Tangan)Deskripsi:Sarung tangan yang Digunakan untuk melindungi tangan dari kotoran atau zat pembersih.atribut:
- Color: Yellow
- TERAOKA Copper Foil Conductive Adhesive Tape No.8323atribut:
- Color: Yellowish Brown
- Thickness: 0.07mm
- Viscosity: 3.43N/10mm
- Base Material: Rolled Copper Foil
- Adhesive Materials: Acrylic Conductive
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- TEKIRO Lineman's Pliers (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- TEKIRO Long Nose Pliers (Tang Jepit Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
Daftar Harga Pelindung Skun Terbaru October 2026
| monotaro Crimp Terminal Closed-End Connector Type (Skun) | Rp44.900 |
| monotaro Corrugated Tube Flexible (Pelindung Kabel) | Rp38.900 |
| CIG Safety/Protection Glasses Cobia (Kacamata Safety) | Rp38.900 |
| MITSUI SUMITOMO METAL MINING BRASS & COPPER Corrosion Control Tapes | Rp3.399.900 |
| Panduit Modular Plug Crimp Tool | Rp3.299.900 |
| TRUSCO Glass-Cloth Tape | Rp349.900 |
| Panduit Modular Plug Crimping Tool | Rp2.999.900 |
| KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores) | Rp63.900 |
| Nitoms Copper Wheel Tape | Rp329.900 |
| UVEX Chemical-Resistant Gloves Rubiflex S NB60S (Sarung Tangan) | Rp459.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2mP101001094-2.jpg)
/6gP101568232-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Cobia%20(Kacamata%20Safety)/56P102086186-2.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20PU%20Backless/KLEENGUARD%20Safety%20Polyurethane%20Coated%20Gloves%20(Sarung%20Tangan%20Anti%20Gores)/1aP102144046-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical-Resistant%20Gloves%20Rubiflex%20S%20NB60S%20(Sarung%20Tangan)/P101507743-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/8tP101002317-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/GOSAVE%20Safety%2FProtection%20Glasses%20Fashion%20Mirror%20Glasses%20(Kacamata%20Safety)/P102925755-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20PU%20Backless/SENSI%20Multi%20Purpose%20Glove%20(Sarung%20Tangan)/orP102036891-4.jpg)

/a0P101000360-7.jpg)
/9yP101000358-7.jpg)
/9zP101000359-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)