Beli Pahat Radius di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MOLDINO (Former Hitachi Tool) Carbide Small Diameter Deep Carving End Mill + Epoch Deep Radius Evolution + EPDRE-ATHDeskripsi:Radius is added to Deep Evolution! Minimum corner R size 0.02mm is also available!The accuracy of the corner R is guaranteed based on the center of the tool. Higher precision finishing is possible when finishing the mold!Further evolved the composite shape of R and taper of the tool neck. It has both breakage resistance and deflection suppression.Pocket shape (double gash shape) for chip evacuation: High chip evacuation makes it effective for deep engraving!Reliable backdraft shape: Inherit the reliable backdraft shape (strong back taper). Since it cuts around the point, chattering can be reduced!Carbon steel, alloy steel, tool steel / die steel, stainless steel, pre-hardened steel, hardened steel, copper / copper alloy mid-finishing, finishing, rib / detailing (curved surface, groove, engraving, leftovers, corners)・ Corner R, details)* Effective neck length is different from Epoch Deep Radius EPDR. Please check again.Use an appropriate coolant according to the work material and processing shape.* Outer diameter Φ4mm or more is not a backdraft shape.atribut:
- Helix Angle (°): 30
- Material: Carbide
- Number of Tips: 2
- Shank Diameter (mm): 4
- Shank Diameter Tolerance: h5
- Surface Treatment: ATH coat
- Tolerance: ± 0.005mm (corner radius tolerance/center reference)
- Union Tool 4 Flutes Hardmax Taper Neck Radius End Millatribut:
- Helix Angle (°): 45
- Material: Ultra-fine particle cemented carbide (Super MG)
- Number of Tips: 4
- Union Tool Hardmax 4 Flutes Taper Neck Radius End Millatribut:
- Helix Angle (°): 45
- Material: Ultra-fine particle cemented carbide (Super MG)
- Number of Tips: 4
- Surface Treatment: HARD MAX
- Type: Radius
- DIJET 4 Flutes Radius End Millatribut:
- Abrasive Materials: Titanium alloy, Inconel, stainless steel
- Helix Angle (°): 42~45
- Material: Cemented carbide
- Number of Tips: 4
- Surface Treatment: DV value coat
- GESAC Solid Carbide Radius End MillDeskripsi:Solid Carbide Radius Endmill, For Steel.atribut:
- Product Group: Radius Endmill
- Material: Carbide
- DIJET FRM Type Radius Inserts for MIRROR Radiusatribut:
- Specifications/Standards: Corner R accuracy ± 0.010mm
- Country of Manufacture: Japan
- Material: Cemented carbide
- GESAC Solid Carbide Radius EndmillDeskripsi:2 Flute, Corner Radius.atribut:
- Type: Corner Radius
- Material: Carbide
- Union Tool CXERS UTCOAT Radius End Millatribut:
- Material: Ultrafine particle cemented carbide (SuperMG)
- Number of Tips: 4
- Surface Treatment: UT COAT
- DIJET FRM Type Radius Inserts for MIRROR Radius DH102atribut:
- Specifications/Standards: Corner R accuracy ± 0.010mm
- Country of Manufacture: Japan
- Material: Cemented carbide
- Union Tool Long Neck Corner Radius End Millatribut:
- Material: Ultra-fine particle cemented carbide (Super MG)
- Number of Tips: 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Surface Treatment: HARDMAX
- NACHI Mata Bor Frais Radius DLCDeskripsi:This end mill is suitable for used for corner radius milling or copying of Aluminumatribut:
- Number of Blades: 2
- Coating: DLC coat
- Helix Angle: Strong twist
- Material: Cemented carbide
- DIJET FRM Type Radius Inserts for MIRROR Radius JC8015atribut:
- Specifications/Standards: Corner R accuracy ± 0.010mm
- Country of Manufacture: Japan
- Material: Cemented carbide
- Mitsubishi Materials 2-Flute Mstar Radius End Mill (M)Deskripsi:For Sumi R processing
- Union Tool Hardmax 6 Flutes Long Neck Radius End Millatribut:
- Blade Diameter (mm): 6
- Blade Length (mm): 13
- Material: SuperMG
- Number of Tips: 6 sheets
- Overall Length L (mm): 60
- Shank Diameter (mm): 6
- Surface Treatment: HARDMAX
- GESAC Carbide Ballnose Radius 4FDeskripsi:4 Flute, Corner Radius.atribut:
- Product Group: Radius Endmill
- Number of Flutes: 4 Flute
- Material: Carbide
- Work Material: Hardened Steel
- Applications: Side Milling
- Helix Angle (°): 45
- Union Tool Active Radius End Mill for Titanium/Inconelatribut:
- Abrasive Materials: Alloy steel, cast iron, aluminum alloy, copper (wet), super heat resistant alloy
- Helix Angle (°): 45
- Material: Ultra-fine particle cemented carbide (Super MG)
- Number of Tips: 4
- R Tolerance (mm): When Φ6: ± 0.01, when Φ8-12: ± 0.015
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Square Size (mm): 0.5
- Surface Treatment: UT
- Type: Radius type
- Union Tool Long Neck Radius End Mill for Roughing Processatribut:
- Corner Radius (mm): R0.2
- Material: MG
- Number of Tips: 6 sheets
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Surface Treatment: UDC COAT
- MAPAL CPMill-Uni-Radiusatribut:
- Abrasive Materials: Carbon steel, alloy steel, cast iron, stainless steel, light alloy
- Helix Angle (°): 30
- Material: Ultra fine grain cemented carbide (MicroGrainCarbide)
- Number of Tips: 4
- Surface Treatment: HP383 coating
- GESAC Carbide Ballnose Radius 4F Long ShankDeskripsi:4 Flute Corner Radius, with Long Shank Length.atribut:
- Product Group: Radius Endmill
- Number of Flutes: 4 Flute
- Material: Carbide
- Work Material: Hardened Steel
- Applications: Side Milling
- Helix Angle (°): 45
- Union Tool 1 Flutes Long Neck Radius End Mill for Super Finishingatribut:
- Helix Angle (°): 0 (zero)
- Material: CBN
- Number of Tips: 1 sheet
- Overall Length L (mm): 50
- Shank Diameter (mm): 4
- Shape: (Tool) Radius type
Daftar Harga Pahat Radius Terbaru March 2026
| MOLDINO (Former Hitachi Tool) Carbide Small Diameter Deep Carving End Mill + Epoch Deep Radius Evolution + EPDRE-ATH | Rp849.900 |
| Union Tool 4 Flutes Hardmax Taper Neck Radius End Mill | Rp1.099.900 |
| Union Tool Hardmax 4 Flutes Taper Neck Radius End Mill | Rp1.199.900 |
| DIJET 4 Flutes Radius End Mill | Rp2.099.900 |
| GESAC Solid Carbide Radius End Mill | Rp109.900 |
| DIJET FRM Type Radius Inserts for MIRROR Radius | Rp2.299.900 |
| GESAC Solid Carbide Radius Endmill | Rp149.900 |
| Union Tool CXERS UTCOAT Radius End Mill | Rp779.900 |
| DIJET FRM Type Radius Inserts for MIRROR Radius DH102 | Rp2.299.900 |
| Union Tool Long Neck Corner Radius End Mill | Rp739.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































%20Carbide%20Small%20Diameter%20Deep%20Carving%20End%20Mill%20%2B%20Epoch%20Deep%20Radius%20Evolution%20%2B%20EPDRE-ATH/b0P111184396-1.jpg)











/cfP103623447-1.jpg)