Beli Obeng Listrik Mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pro-Auto Set Kunci Sok Obeng Mini Reverseatribut:
- Set Contents: Mini reverse gear ratchet, Magnet bit holder, Spline socket 5.5, 6, 7, 8, 10, 12, Socket adapter 6.35mm, Screwdriver bit(+)No.1, 2, (-)4, 5.5, 6.5, Hex 3, 4, 5, 6, Special (with hole) T10, 15, 20, 25, 30, Short bit(+)No.2, (-)5.5
- Number of Items in Set: 25
- Purpose of Use: To work in a narrow place.
- TRUSCO Mini Ratchet Screwdriveratribut:
- Cutting Edge: (+)No.2
- Accessories: Bit: [[+]]No.2
- Opposite Side Dimension (mm): 6.35
- ANEX Precision Mini Three Screwdriveratribut:
- Set Contents: (-)1.8, (+)00, needle
- Vessel Bit for Electric ScrewdriverDeskripsi:-It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
- SUNFLAG Super Mini Stubby Screwdriveratribut:
- Material: Shaft, special steel
- Tip: (+)No.2
- Shaft Length (mm): 15
- Total Length (mm): 32.5
- TRUSCO Mini Impact Screwdriver SetDeskripsi:-When hit with a hammer, the tip turns.-Demonstrates its effect when turning the rusty screws, fixed screws, etc.-Opposite side 6.35mm hexagonal shaft compliant with single end drill bit.atribut:
- Blade Edge: (+)1, 2
- Input Drive: 6.35mm
- Total Length: 123mm
- Set Contents (piece): 3
- Kennedy Slotted Parallel Mini Screwdriveratribut:
- Applications: Electrician
- Blade Length (mm): 65
- Finish/Coating: Uncoated
- Handle Length (mm): 50
- Overall Length (mm): 115
- KYOTO TOOL (KTC) Slotted Mini Screwdriveratribut:
- Type: driver
- Dimension D (mm): 11
- Blade Shape: - (slotted)
- Dimensions a (mm): 0.4
- Grip Type: Resin (hard)
- Dimensions d (mm): 3
- Weight (g): 10
- TEKIRO Precision Screwdriver Set (Obeng Set Presisi)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- Pro-Auto Mini Ratchet Bit ScrewdriverDeskripsi:-Compact design ideal for carrying around.-The mini ratchet has a gear number of 52 ridges that rotates finely and improves work efficiency.-With a rotating plastic case that opens and closes compactly.-Mini ratchet, bit (-)5, (+)No.1/No.2/No.3, hexagonal 4/5/6, socket adapter 6.35mm, dedicated plastic caseatribut:
- Set Contents: 9pcs
- Content: Mini ratchet, bit [[-]]5, [[+]]No.1/No.2/No.3, hexagonal 4/5/6, socket adapter 6.35mm, dedicated plastic case
- TEKIRO In Line Screwdriver Set (Obeng Kristal)Deskripsi:TEKIRO IN LINE COLOR SCREWDRIVER SET 7 PCS / OBENG IN LINE 7PCSHandle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng, Fungsi : Untuk melepas dan memasang Screw sesuai kebutuhanMaterial : Chrome VanadiumDimensi : 7 pcs Obeng dengan ukuran:1 pcs (-) 2.5x100mm1 pcs (-) 6.0x38mm1 pcs (-) 6.0x100mm1 pcs (-) 8.0x150mm1 pcs (+) PH2x38mm1 pcs (+) PH2x100mm1 pcs (+) PH3x150mmatribut:
- Material: Chrome Vanadium
- TEKIRO Insulated Screwdriver SetDeskripsi:Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mmatribut:
- Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
- Material: Chrome Vanadium
- SUNFLAG Mini Ratchet Zero Screwdriveratribut:
- Set Contents: Bit (+)No.2x(+)No.1, (+)No.3, across-flat 3, 4, 5, 6
- Set Contents (piece): 7
- TEKIRO Go-Thru Screwdriver SetDeskripsi:TEKIRO Go Thru Screwdriver Obeng Set - Hijau Transparant [7 Pcs] merupakan set obeng yang terbuat dari bahan Chrome Vanadium berkualitas, kuat, dan tahan lama. Berfungsi sebagai alat untuk mengencangkan dan mengendurkan baut. Ideal untuk melengkapi peralatan perkakas Anda di rumah.Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-) & (+)Memiliki tempat obeng beruba bagFungsi : Untuk melepas dan memasang Screw ( - )&(+)Material : Chrome VanadiumIsi terdiri dari :- 1 Pcs obeng ( - ) 5x75mm- 1 Pcs obeng ( - ) 6x100mm- 1 Pcs obeng ( - ) 6x150mm- 1 Pcs obeng ( - ) 8x200mm- 1 Pcs obeng ( + ) PH 1x75mm- 1 Pcs obeng ( + ) PH 2x100mm- 1 Pcs obeng ( + ) PH 3x150mm
- Vessel Screwdriver Micro Carded Setatribut:
- Pack Size (mm): 235x70x15
Daftar Harga Obeng Listrik Mini Terbaru January 2026
| Pro-Auto Set Kunci Sok Obeng Mini Reverse | Rp829.900 |
| TRUSCO Mini Ratchet Screwdriver | Rp259.900 |
| TONE Super Mini Stubby Screwdriver | Rp48.900 |
| ANEX Precision Mini Three Screwdriver | Rp53.900 |
| Vessel Bit for Electric Screwdriver | Rp81.900 |
| SUNFLAG Super Mini Stubby Screwdriver | Rp59.900 |
| TRUSCO Mini Impact Screwdriver Set | Rp279.900 |
| Kennedy Slotted Parallel Mini Screwdriver | Rp31.900 |
| KYOTO TOOL (KTC) Slotted Mini Screwdriver | Rp20.900 |
| TEKIRO Precision Screwdriver Set (Obeng Set Presisi) | Rp159.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)



























































































































































%20Slotted%20Mini%20Screwdriver/b6P102177402-2.jpg)
/ngP102267844-2.jpg)



/qmP101003958-2.jpg)