Beli Non Contact Infrared Thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- IRTEK Infrared Thermometeratribut:
- Measurement Range (°C): -33 to 220
- Distance: Spot 2.5 : 1
- Emissivity: Adjustable 0.1 to 1
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- CMOS Termometer Tembak Warna PutihDeskripsi:Thermometer Infraredatribut:
- Measurement Range (°C): 32-45
- Auto Shut-Off: 20 seconds
- SHINWA Infrared Thermometeratribut:
- Minimum Temperature Display (°C): 0.1
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- MILWAUKEE Infrared Thermometer (Pengecek Suhu)Deskripsi:Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.atribut:
- Display - IR Camera: LCD
- Item - Infrared Thermometer: Infrared Thermometer
- Laser Sighting - Infrared: Single Dot
- Memory - Instrument: Avg., Dif., Max., Min
- KING TONY Infrared Thermometer Non-ContactDeskripsi:-Without contact with the object, you can test the temperature.-IR point can be displayed clearly contacting the object target point.-°C and °F interchangeable functions.-Selection of different materials was measured emissivity.-Dark screen backlight test board functions.-15 seconds automatically turn off the screen.-9V battery * 1 (included)atribut:
- Overall Size (LxWxH) (mm): 193x47x126
- Temperature Range (°C): -30-550
- Temperature Range (°F): -22-1022
- Operating Temperature (°C): 0-50
- Resolution (°C): 0.1
- Accuracy (% or°C): ±2.5 or 3
- Auto Power Off (s): 15
- Distance to Spot Ratio: 12:1
- Emissivity: Selectable (0.85 / 0.90 / 0.95)
- Laser Pointer (mW): Class 2 Laser < 1
- IRTEK Infrared Non Contact ThermometerDeskripsi:Circular laser beam.atribut:
- Battery: 2x1.5V (AAA Battery)
- Resolution (°): 0.1
- Bullocks Non-Contact Infrared ThermometerDeskripsi:Display 31/2 Digit Liguid Crystal Display (Lcd), With Max. Reading 1999 Low Battery Indication Operating Environment: -20 C To 50 C At < 75% Relative Humidity Accuracy: Stated Accuracy At 23 C +/- 5 C, < 75% Relative Humidity Auto Power Off: 10 Secondatribut:
- Dimensions (H x W x D) (mm): 148x105x42
- TESTO 805 I - Infrared ThermometerDeskripsi:The testo 805i infrared thermometer, in conjunction with a smartphone or tablet, functions as a compact IR thermometer for wall temperatures, as well as fuse and component temperatures in air conditioning systems. The measuring point is marked clearly with a laser circle made up of eight dots - so you always know precisely where to measure. Documentation including images via App on a smartphone/tabletWith the testo Smart App installed on a terminal device, users can view their readings conveniently. And that's not all: the App can also be used to create and document images, including temperature values and laser marking. A separate measurement menu makes it easier to detect areas that are susceptible to mould. Particularly useful: a list containing the emission levels of certain materials is already stored in the App, so there's no longer any need to waste your time looking these up in tables. All measurement data is displayed either as a chart or in table form. The measurement data log can then be emailed directly as a PDF or Excel file.System requirements: iOS 11 or later Android 6.0 or later Bluetooth 4.0 Product Includes: testo 805i infrared thermometer with smartphone operation, including batteries and calibration protocol.atribut:
- Operating Temperature (°C): -10 to +50
- Storage Temperature: -20 to +60 °C
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Weight (g): 97
- Battery Life: 30 h
- Battery Type: 3 AAA micro batteries
- Dimensions (mm): 140x36x25
- Product Color : Black/Orange
- Product/Housing Material: ABS / TPE
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- IRTEK Infrared Non Contact Thermometer Support K Type Thermocopleatribut:
- Dimensions (mm): 172x39x71
- Measurement Range (°C): -60 to 500
- Accuracy (°C): ± 1 for 15 to 35
- Resolution (°C): -9.9 to 199.9
- Battery: 2x1.5V (AAA Battery)
- ebro Infrared-ThermometerDeskripsi:Infrared Thermometer Including Factory Calibration Certificateatribut:
- Measurement Range (°C): -60…+550
- JONNESWAY Infrared ThermometerDeskripsi:2in1, Infrared thermometer + Type K thermometer. Infrared thermometer, non-contact temperature measurement,-20 to 400˚C (-4 to 752˚F). Type K thermometer, range : -100.0 to 1300.0˚C -148.0 to 2372.0˚F. 0.1˚C display resolution both for the measurement of IR thermometer and Type K thermometer. Microcomputer circuit with high perfomance. Auto power shut off saves battery life. Wide temperaturemeasuring range. Build in ˚C & ˚F select button on the front panel. Data hold function. Memory function to record the maximum & minimum reading with recall. Builld the REL button, useful for relative measurement. Sensor select button on the front panel, easy to change different type probe. Emissivity adjustmentfor IR thermometer; By push button. Setting range: 0.20 to 1.00. The default emissivity value is 0.95, which will cover 90% of a typical application. Red laser target light guide, < 1mW. RS 232 data output, easy cooperate with computer; Optional data acquisition software for data record. Measurement Wave length Region: 6 to 12 micro meter. Remark: a. Accuracy value is specified for the meter only. b. Accuracy test is based on the environment temperature of 23 ± 5˚C. c. Linearity correction: Memorize the thermocouple's curve into the CPU circuit.
- SATA Infrared Thermometeratribut:
- Spectral Response (µm): 7.5-13.5
- Storage Temperature (°C): -20~60
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- UNI-T Infrared Thermometers (Termometer Inframerah)Deskripsi:UT300 series infrared thermometers are lightweight and small. Objects can be quickly and accurately measured from a distance with 0.1°C resolution. These devices consume very little power, suitable for indoor and outdoor use.
Daftar Harga Non Contact Infrared Thermometer Terbaru November 2026
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp509.900 |
| TESTO Infrared Thermometer | Rp2.099.900 |
| IRTEK Infrared Thermometer | Rp1.899.900 |
| Hioki Infrared Thermometer | Rp3.099.900 |
| CMOS Termometer Tembak Warna Putih | Rp369.900 |
| SHINWA Infrared Thermometer | Rp1.399.900 |
| RIDGID Micro Non-Contact Infrared Thermometer | Rp7.099.900 |
| MILWAUKEE Infrared Thermometer (Pengecek Suhu) | Rp3.099.900 |
| KING TONY Infrared Thermometer Non-Contact | Rp1.799.900 |
| IRTEK Infrared Non Contact Thermometer | Rp999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/j0P101516684-11.jpg)






/lrP107288783-1.jpg)










/9yP103839358-1.jpg)
/99P106080333-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)