Beli Mur 3Mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hexagon Nut Type 3 (Unichrome)
    Mulai

    Rp119.900

    TRUSCO Hexagon Nut Type 3 (Unichrome)
    Deskripsi:
    -A general hexagon nut for chamfer on both sides.-3 Types of Nuts (height:60% of screw diameter double-sided chamfering)
    atribut:
    • Material: Iron (SWCH6 to 10K)
    • Surface Treatment: Trivalent Chrome Plated Finishing
    • Tensile Strength Rank: 4T (compatible bolt 3.6/4.6/4.8)
  2. TRUSCO Stainless Steel Hexagon Nut Type 3
    Mulai

    Rp119.900

    TRUSCO Stainless Steel Hexagon Nut Type 3
    Deskripsi:
    -A general hexagon nut for chamfer on both sides.-3 Types of Nuts (height:60% of screw diameter double-sided chamfering)
    atribut:
    • Tensile Strength Rank: Equivalent to A2-70
    • Material: Stainless Steel (SUS304 equivalent material)
  3. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    51%
    Mulai

    Rp13.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  4. TRUSCO Hexagon Nut Type 3 Cormic
    Mulai

    Rp109.900

    TRUSCO Hexagon Nut Type 3 Cormic
    Deskripsi:
    -A trivalent chromate product with minimal environmental impact.-3 Types of Nuts (height:60% of screw diameter double-sided chamfering)
    atribut:
    • Nominal Diameter: M10x1.50
    • Dimension B: 17.0mm
    • Material: Iron (SWCH6 to 10K)
    • Surface Treatment: Trivalent Chromate Finishing (white)
    • Dimensions c: 19.6mm
    • Dimensions k: 6.0mm
    • Tensile Strength Rank: 4T (compatible bolt 3.6/4.6/4.8)
  5. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Mulai

    Rp20.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  6. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    52%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  7. Kennedy Nut Spinner
    Mulai

    Rp129.900

    Kennedy Nut Spinner
    Deskripsi:
    Manufactured from hardened and tempered chrome vanadium steel, with satin chrome finish. Oil and acid resistant high impact plastic handles. 6 Inch (150mm) combined socket and blade length. Overall length: 230mm.
    atribut:
    • Number of Pieces: 1
    • Finish/Coating: Satin Chrome
    • Handle Material: Plastic
    • Blade Length (mm): 150
    • Overall Length (mm): 230
    • Type: Metric Nut Spinner
  8. Kennedy Precision Nut Driver Set
    Mulai

    Rp189.900

    Kennedy Precision Nut Driver Set
    Deskripsi:
    A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 5-Piece Hexagon Key Driver Set (-9886K) Contents: Hexagon: 0.9, 1.3, 1.5, 2.0 and 2.5mm. 5-Piece Hexagon Ball Key Driver Set (-9887K) Contents: Hexagon Ball: 1.3, 1.5, 2.0, 2.5 and 3.0mm. 5-Piece Nut Driver Set (-9888K) Contents: Hexagon: 3.0, 3.5, 4.0, 4.5 and 5.0mm.
    atribut:
    • Number of Pieces: 6
    • Part Number: KEN5729888K
    • Size: 3.0-5.0mm
  9. TRUSCO Nut Breaker
    55%
    Mulai

    Rp249.900

    TRUSCO Nut Breaker
    Deskripsi:
    Stainless Steel and hardened nut are not applicable.Cannot be used by impact wrench.
  10. TRUSCO Titanium Hexagon Nut
    Mulai

    Rp199.900

    TRUSCO Titanium Hexagon Nut
    Deskripsi:
    -Titanium is light, strong, rust free, harmless, excellent in chemical resistance and not magnetized.-1 Type of Nut (height:80% of screw diameter, single side chamfer)
    atribut:
    • Nominal Diameter: M8x1.25
    • Dimension S: 13.0mm
    • Dimension E: 15.0mm
    • Dimension T: 6.5mm
    • Tensile Strength Rank: Ti2
    • Material: Titanium
  11. Yoshinobu Nut SUS304 Pack Kecil (Mur)
    34%
    Mulai

    Rp71.900

    Yoshinobu Nut SUS304 Pack Kecil (Mur)
    atribut:
    • Material: Stainlees Steel
  12. LOBSTER (LOBTEX) Blind Nut Rivets (Steel)
    Mulai

    Rp6.099.900

    LOBSTER (LOBTEX) Blind Nut Rivets (Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the functions of both nuts and rivets.-Can be installed easily from one side on thin materials and pipes where tapping is difficult and plastic sheets that cannot be welded.-A dedicated LOBTEX nutter can be used to adjust the stroke appropriately for the caulking board thickness and create uniform finishing. -Thin Head-Packaged in a box
    atribut:
    • Caulking Board Thickness: 1.0 to 3.2 (mm)
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9mm
    • Material: Steel (SWCH)
  13. TRUSCO Insert Nut
    Mulai

    Rp80.900

    TRUSCO Insert Nut
    Deskripsi:
    -Can be mounted to any board with more than 1mm thickness by adjusting the pilot hole diameter of base material.
  14. Kennedy Steel Nut Splitters
    Mulai

    Rp2.799.900

    Kennedy Steel Nut Splitters
    Deskripsi:
    Mechanical drop forged, hardened and tempered plated steel. Ideal for releasing seized/damaged nuts etc. 4 Piece Set Contents (1 of each): No.1, No.2, No.3, No.4.
    atribut:
    • Nut Capacity: 9 to 27mm
    • Product Number: NSS27
    • Pressure Application: Mechanical
    • Material: Steel
    • Maximum Nut Capacity: 27mm
    • Includes: Splitter No.1(9-12mm) Splitter No.2(12-16mm) Splitter No.3(16-22mm) Splitter No.4(22-27mm)
    • Minimum Nut Capacity: 9mm
    • Part Number: KEN5034290K
    • Size: 9-27mm
  15. Vessel Nut Setter
    57%
    Mulai

    Rp55.900

    Vessel Nut Setter
    Deskripsi:
    -Hold the bolt and nut with the ball lock.
    atribut:
    • Total Length: 55mm
  16. SMT Hex Bolt Nut SUS316 (Baut Mur Hexagonal)
    Mulai

    Rp32.900

    SMT Hex Bolt Nut SUS316 (Baut Mur Hexagonal)
    atribut:
    • Drat Type: Full drat
    • Head: Hex
    • Material: SUS 316
    • Type: Slotted
  17. SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    75%
    Mulai

    Rp9.900

    SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  18. TRUSCO Jaw Nut (Baut Rahang Chuck)
    34%
    Mulai

    Rp839.900

    TRUSCO Jaw Nut (Baut Rahang Chuck)
    Deskripsi:
    -In machining using a large number of chucks, by setting a jaw nut on the replacement jaw, efficiency of the changeover is improved.-Optimum for pallet chain/work gripper chuck.
  19. TRUSCO Thin type Wheel Nut Socket for Impact Wrench
    35%
    Mulai

    Rp199.900

    TRUSCO Thin type Wheel Nut Socket for Impact Wrench
    Deskripsi:
    -Thin design which can be adapted for aluminum wheel with narrow nut hole.-Total length is 110mm and it can be used for wheel with deep rim.-Middle shaft is color coded to enable size check at a glance.-Pin, O-ring
    atribut:
    • Input Drive: 12.7mm
    • Accessories: Pin, O-ring
  20. TONE Flare Nut Wrench
    40%
    Mulai

    Rp659.900

    TONE Flare Nut Wrench
    Deskripsi:
    -Wrench for piping.-Optimum for work with a brake pipe or a nut for a high pressure pipe.-It is designed with the angle 15° that is easy to put a power.
    atribut:
    • Set Contents: M26-1011, 1214, 1719
Daftar Harga Mur 3Mm Terbaru November 2026
TRUSCO Hexagon Nut Type 3 (Unichrome)Rp119.900
TRUSCO Stainless Steel Hexagon Nut Type 3Rp119.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)Rp13.900
TRUSCO Hexagon Nut Type 3 CormicRp109.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Rp20.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
Kennedy Nut SpinnerRp129.900
Kennedy Precision Nut Driver SetRp189.900
TRUSCO Nut BreakerRp249.900
TRUSCO Titanium Hexagon NutRp199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)