Beli Multitester Murah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  2. Himel Multimeter Digital (Multitester)
    Mulai

    Rp299.900

    Himel Multimeter Digital (Multitester)
    atribut:
    • [Ue] Rated Operational Voltage (V): 1.5
    • Protection Type: Fuse
    • Display Type: Backlit monochrome STN LCD
    • Material: Polycarbonate
    • Type of Measurement: Voltage AC: 600 V, Voltage DC: 600 V, Current DC: 10 A, Frequency: 40 to 400 Hz, Resistance: 200 MOhm
    • Colour: Red and grey
    • Ambient Air Temperature for Operation (°C): 0 to 40
    • Depth (mm): 46
    • Height (mm): 76
    • IP Degree of Protection: IP20
    • Relative Humidity (%RH): 0 to 85
    • Signaling Function: Low battery by visual
    • Width (mm): 136
  3. Senator Engineers Starter Toolkit (Set Perkakas)
    Mulai

    Rp4.499.900

    Senator Engineers Starter Toolkit (Set Perkakas)
    Deskripsi:
    Set berisi 47 perkakas ini dari Senator®. Berkualitas baik dan lengkap untuk kebutuhan apa pun.Isi:- 6x kikir besi 16 cm assorted- 10x 12 x 1/2" x 18T mata gergaji besi- Kunci inggris C/V 8" (200mm)- Penggaris stainless steel 6" (150mm) dengan klip saku- Feeler gauge metrik dan inci, panjang blade: 60mm- Palu konde 1lb dengan gagang hickory- Palu karet 16oz dengan gagang kayu- Meteran tukang 5m/16ft dengan casing krom- 8 segmen snap-off blade heavy duty 18 mm- Retractable trimming knife- Gergaji besi DIY 12"- Tang jepit heavy duty 6" dengan side cutter- Tang potong 6"- Tang kombinasi 7"- Tang slip joint 10"- Tang potong seng straight blade 10"- Tang buaya lurus 10"- 8x obeng fluted handle- 7x set kunci pas drop forged 6-19mm- Kotak perkakas cantilever 21" dengan lima tray
    atribut:
    • Kit Type: Engineers
    • Insulated: No
  4. Insize Digital Caliper
    BARU
    Mulai

    Rp1.199.900

    Insize Digital Caliper
    Deskripsi:
    - Resolution : 0.01mm/0.0005"; - Button function : on/off, zero, mm/inch, ABS, data preset; - Battery CR2032; Made of stainless steel
Daftar Harga Multitester Murah Terbaru November 2026
Sanwa Instrument Multimeter Digital (Multitester)Rp999.900
Himel Multimeter Digital (Multitester)Rp299.900
Senator Engineers Starter Toolkit (Set Perkakas)Rp4.499.900
Insize Digital CaliperRp1.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)