Beli Multipurpose wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Multi-Purpose Grip Wrench
    Mulai

    Rp909.900

    Kennedy Multi-Purpose Grip Wrench
    Deskripsi:
    The jaw configuration allows straight, curved and convex shapes to be gripped. > Adjustable jaw opening. > Ergonomic design, comfortable handling. > No P Inch, Easy Release. > Concave profile for better push-pull.
    atribut:
    • Overall Length: 235mm
    • Jaw Width: 10mm
    • Material: Chrome Vanadium Steel
    • Handle Type: Ergonomic
    • Jaw Style: Curved
    • Jaw Capacity: 0-63mm
    • Part Number: KEN5588040K
    • Size: 0-63mm
  2. BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    Mulai

    Rp29.900

    BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    Deskripsi:
    CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edge
    atribut:
    • Material: TC
    • Standard: DIN 8039
    • Cutter Type: Tungsten Karbida
    • Drill Bit Color: Green
  3. DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)
    Deskripsi:
    Denko Alumunium Ladder Alumunium Multipurpose Ladderwith feature:> Certificate : ENI3I
    atribut:
    • Maximum Loading Capacity (kg): 150
    • Space of Rungs (cm): 28
    • Thickness (mm): 1.2
  4. KOBE RED LINE Bs920L Multi-Purpose Airbody Saw
    Mulai

    Rp2.899.900

    KOBE RED LINE Bs920L Multi-Purpose Airbody Saw
    Deskripsi:
    BS920L - Multi-Purpose Air Body Saw Produces burr free cuts without distortion. Ideal for body shop and sheet metal work. Teasing throttle for precise control, 1/4 Inch NPT air inlet thread, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2mm (aluminium). Sound pressure level: 91dBA. Sound power level: 102dBA. Vibration level: 5.1m/s2. Overall length: 235mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Material: Alloy Steel
    • Maximum No Load Speed: 9,000rpm
    • Air consumption: 4CFM
    • Workplace Application: Industrial MRO Metalworking
    • Saw Type: Multi-Purpose Air Saw
    • Strokes Per Minute: 9000
    • Part Number: KBE2703500K
  5. TRUSCO Multipurpose Brush
    65%
    Mulai

    Rp109.900

    TRUSCO Multipurpose Brush
    Deskripsi:
    Use:Shared use both water-based and oil-based
    atribut:
    • Bristle Color: White Hair
    • Purpose of Use: For water-based and oil-based type.
  6. DENKO Step Ladder Telescopic Multifunction Double TL Series (Tangga Lipat Teleskopik)
    Mulai

    Rp1.899.900

    DENKO Step Ladder Telescopic Multifunction Double TL Series (Tangga Lipat Teleskopik)
    Deskripsi:
    Tangga Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian. Tangga Dalton ini tersedia dengan ketinggian jangkau 785 mm sampai dengan 3700 meter dengan kapasitas 150 kg.
  7. FACOM Multipurpose Pliers
    Mulai

    Rp1.399.900

    FACOM Multipurpose Pliers
    atribut:
    • Size: 28mm
    • Length: 245mm
    • Finish coated: Chromed,Varnish
  8. Dalton Step Ladder Aluminium 6063 Multifunction (Tangga Lipat Multifungsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Dalton Step Ladder Aluminium 6063 Multifunction (Tangga Lipat Multifungsi)
    Deskripsi:
    Dalton Tangga Serbaguna adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
    atribut:
    • Material: Aluminium 6063
    • Maximum Loading Capacity (kg): 150
    • Space of Rungs (cm): 29
    • Thickness (mm): 1.2
  9. LIVEO Step Ladder Multifunction (Tangga Lipat Multifungsi)
    Mulai

    Rp1.899.900

    LIVEO Step Ladder Multifunction (Tangga Lipat Multifungsi)
    atribut:
    • Material: 100% Alumunium Alloy
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
  10. SENSI Multipurpose Headloop 3ply (Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

  11. Senator Speed Wrench Set
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.099.900

    Senator Speed Wrench Set
    Deskripsi:
    Contains two multi-purpose self-adjusting wrenches 200mm (8inch), maximum capacity 25mm and 300mm (12inch), maximum capacity 35mm. Can be used on pipes, nuts and bolts and will also grip rounded nuts. Manufactured from fully chrome-plated drop forged steel.
    atribut:
    • Protection Features: Self Adjusting
    • Jaw Material: Chrome Plated Steel
    • Handle Color: Silver
    • Capacity: 25mm 35mm
    • Handle Material: Chrome Plated Steel
    • Type: Speed Wrench Set
    • Handle Type: Spud
    • Jaw Type: Hex
    • Standards Met: GGG-W-651E
    • Maximum Jaw Capacity: 35mm
    • Overall Length (mm): 300
    • Size (inch): 8/12
  12. Kennedy Multi-Purpose Tool & Laptop Bag (Tas Perkakas)
    Mulai

    Rp1.299.900

    Kennedy Multi-Purpose Tool & Laptop Bag (Tas Perkakas)
    Deskripsi:
    Ideal for service engineers. Manufactured from a 600 denier fabric that is exceptionally durable and hard wearing. With large internal compartments (one padded for a laptop), pockets and elasticated tool holders it will help to ensure you have the right t
    atribut:
    • Additional Features: 15 x Internal Pockets 2 x External Pockets 3 x Large Internal Compartments 46 x Elasticated Tool Holders Adjustable Shoulder Strap Business Card Holder Heavy Duty Zip And Rubber Feet Ideal For Service Engineers Large Internal Compartment Padded Handle And Strap Padded Laptop Holder
    • Size L x D x H: 530 x 190 x 335mm
    • Product Material: 600 Denier Durable Fabric
Daftar Harga Multipurpose wrench Terbaru October 2026
Kennedy Multi-Purpose Grip WrenchRp909.900
BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)Rp29.900
DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)Rp1.299.900
KOBE RED LINE Bs920L Multi-Purpose Airbody SawRp2.899.900
TRUSCO Multipurpose BrushRp109.900
DENKO Step Ladder Telescopic Multifunction Double TL Series (Tangga Lipat Teleskopik)Rp1.899.900
FACOM Multipurpose PliersRp1.399.900
Dalton Step Ladder Aluminium 6063 Multifunction (Tangga Lipat Multifungsi)Rp1.599.900
LIVEO Step Ladder Multifunction (Tangga Lipat Multifungsi)Rp1.899.900
Hawaii Keranjang Serbaguna (Storage Basket)Rp689.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)