Senator Speed Wrench Set

Rating:
90% of 100
(2)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900
Spesifikasi
Protection FeaturesSelf Adjusting
Jaw MaterialChrome Plated Steel
Handle ColorSilver
Capacity25mm 35mm
Handle MaterialChrome Plated Steel
TypeSpeed Wrench Set
Handle TypeSpud
Jaw TypeHex
Standards MetGGG-W-651E
Maximum Jaw Capacity35mm
Overall Length (mm)300
Size (inch)8/12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contains two multi-purpose self-adjusting wrenches 200mm (8inch), maximum capacity 25mm and 300mm (12inch), maximum capacity 35mm. Can be used on pipes, nuts and bolts and will also grip rounded nuts. Manufactured from fully chrome-plated drop forged steel.

Ulasan Produk

Halaman Terkait