Beli Milwaukee Vacuum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cartridge Filter (Filter udara)Deskripsi:Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.atribut:
- Filter Product Grouping: Cartridge Filter
- MILWAUKEE Cassette FilterDeskripsi:Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.atribut:
- Filter Reusability: Reusable
- Filtration Type: Standard
- Fits Vacuum Brand: Milwaukee
- MILWAUKEE Fuel Backpack Vacuum Cleaneratribut:
- Air Volume (L/minute): 1557
- Capacity Liquids (L): 3.8
- Hose Length (cm): 270
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: No
- Fuel Gauge: Yes
- Maximum Vacuum (mbar): 189
- MILWAUKEE Compact Vacuum Cleaneratribut:
- Air Volume (L/minute): 1019
- Capacity Liquids (L): 1.35
- Hose Length (cm): 120
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: No
- Fuel Gauge: Yes
- Maximum Vacuum (mbar): 94
- MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)Deskripsi:The M18 Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The M18 Wet/Dry Vacuum comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM-ION HIGH DEMAND 9.0 Battery Pack, its ideal for extended spot and area clean up.atribut:
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- MILWAUKEE Locking Pliers (Tang Buaya)Deskripsi:Milwaukee Torque Lock Locking Tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power, and forged alloy steel for maximum durability, Milwaukee locking tools are made for the toughest jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.atribut:
- Plier Type: Locking Pliers
- Adjustment Mechanism: Torque Lock(TM)
- Plier Material: Steel
- Finish: Chrome Plated
- Handle Opening Type: Lever
- Steel Type: Alloy Steel
- Tether Ready: Yes
- MILWAUKEE Vacuum Drill Bit SDS Max (Mata Bor Beton)Deskripsi:These bits have a hollow shaft and dust-extraction holes at their tip that allow dust to be removed with a dust extractor during drilling. This reduces both the amount of dust that is released into the surrounding air during drilling and the amount of dust that must be cleaned out of the hole prior to setting the anchors. The bits' SDS-Max shank prevents them from slipping in high-torque drilling applications when creating holes for setting concrete screw anchors. These bits install into compatible rotary drills or rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
- MILWAUKEE Mini CutterDeskripsi:The Milwaukee 1" Mini Copper Tubing Cutter is designed to be the most durable mini cutter on the market. Featuring a Proprietary Adjustment Mechanism, Milwaukee Mini Tubing Cutters are engineered for 5X Longer Life. For added durability and extended performance, Chrome Rollers provide best in class rust protection. An Easy Grip Knob allows faster adjustment and easier use.
- MILWAUKEE Drill Chuckatribut:
- Material - Machining: High Speed Steel
- MILWAUKEE Dry Coring Attachmentatribut:
- Material: Plastic
- Width (inch): 8 3/16
- Length (inch): 15 1/4
- Attachment Product Grouping: Dust Brushes
- For Hose Diameter (inch): 6
- Depth (inch): 15.25
- Fits Vacuum Brand: Milwaukee
- Fits Vacuum Models: 8960-20
- For Vacuum Type: Shop Vacuum
- MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Deskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Infrared Thermometer (Pengecek Suhu)Deskripsi:Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.atribut:
- Display - IR Camera: LCD
- Item - Infrared Thermometer: Infrared Thermometer
- Laser Sighting - Infrared: Single Dot
- Memory - Instrument: Avg., Dif., Max., Min
- MILWAUKEE Brush and Crevice Tool (Sikat Celah)atribut:
- Diameter (inch): 2.5
- Width (inch): 2 1/2
- Length (inch): 17 5/16
- Attachment Product Grouping: Crevice Tools
- For Hose Diameter (inch): 1 1/4, 1 7/8, 2 1/2
- Depth (inch): 2.5
- Fits Vacuum Brand: Milwaukee
- Fits Vacuum Models: Universal
- For Vacuum Type: Shop Vacuum
- MILWAUKEE Tool Box (Box Perkakas)Deskripsi:Milwaukee PACKOUT storage totes have a deep, undivided storage space for bulky items and an open top for full access to load and unload tools. These plastic totes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.atribut:
- UNSPSC: 31160000
- MILWAUKEE Cordless Grease Gun (Pompa Gemuk)Deskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Hose Sleeveatribut:
- Fits Vacuum Models: 5261-DE, 8960-20
Daftar Harga Milwaukee Vacuum Terbaru October 2026
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp749.900 |
| MILWAUKEE Cartridge Filter (Filter udara) | Rp599.900 |
| MILWAUKEE Cassette Filter | Rp729.900 |
| MILWAUKEE Fuel Backpack Vacuum Cleaner | Rp9.999.900 |
| MILWAUKEE Compact Vacuum Cleaner | Rp6.799.900 |
| MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas) | Rp4.099.900 |
| MILWAUKEE Angle Grinder (Mesin Gerinda Tangan) | Rp1.699.900 |
| MILWAUKEE Locking Pliers (Tang Buaya) | Rp479.900 |
| MILWAUKEE Vacuum Drill Bit SDS Max (Mata Bor Beton) | Rp2.099.900 |
| MILWAUKEE Mini Cutter | Rp579.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103118112-1.jpg)
/4eP107277158-1.jpg)



/P103118361-1.jpg)
/9vP107274355-1.jpg)
/ifP107290663-1.jpg)
/iqP107298674-1.jpg)



/P103118291-1.jpg)
/g1P107298577-9.jpg)
/lrP107288783-1.jpg)

/3yP107281142-1.jpg)
/6fP107303231-1.jpg)
/P103118255-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)