Beli Milwaukee Polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE M12 Polisher/Sander
    Mulai

    Rp1.799.900

    MILWAUKEE M12 Polisher/Sander
    atribut:
    • UNSPSC: 31160000
  2. MILWAUKEE Polisher Sander Bare Unit
    Mulai

    Rp5.099.900

    MILWAUKEE Polisher Sander Bare Unit
    Deskripsi:
    MILWAUKEE Tool continues to expand its 12 volt lithium-ion system with the introduction of the new M12 Compact Polisher. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 Compact Polisher is the perfect complement to a full size polisher for a faster finish. Featuring Dual Mode Control and a variable speed trigger, the M12 Compact Polisher delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.
  3. MILWAUKEE M12 Thunder Polisher
    Mulai

    Rp4.699.900

    MILWAUKEE M12 Thunder Polisher
    atribut:
    • Available Battery Packs: M12B2 JP, M12 B3 JP, M12 B4 JP, M12 B6 JP, M12 HB2.5 JP, M12 HB5 JP
    • Available Chargers: C12C JP, M12-18FC JP, M12-18SC JP
    • Battery Gauge: Available
    • Content Set: No case
    • Dimensions (mm): 58x180x126
    • No Load Rotation Speed (rpm): (High) 0 to 8300, (Low) 0 to 2800
    • Spindle Size: M9 x 0.75 (screw pitch)
    • Voltage (V): 12
  4. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp1.599.900

    RYU Gun Polisher (Mesin Poles)
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  5. COMPACT TOOLS Electric Double Action Polisher
    Mulai

    Rp8.899.900

    COMPACT TOOLS Electric Double Action Polisher
    Deskripsi:
    Unlike single action, it is a polisher that uses eccentric (double) movement. It is a polisher that can be used easily even by beginners because it is similar to applying by hand when applying wax or coating.
    atribut:
    • Cable Length (m): 5
    • Current (A): 4.5
    • Input Power (W): 430
    • Power Input (V): 100
  6. RYU Angle Polisher (Mesin Poles)
    Mulai

    Rp1.299.900

    RYU Angle Polisher (Mesin Poles)
    atribut:
    • Disc Diameter (mm): 180
    • Power (W): 1200
    • No Load Speed (rpm): 660 to 3000
    • Size (inch): 7
  7. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  8. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  9. MILWAUKEE Wool Cutting Pad (Alas Potong)
    Mulai

    Rp519.900

    MILWAUKEE Wool Cutting Pad (Alas Potong)
    atribut:
    • UNSPSC: 31160000
Daftar Harga Milwaukee Polisher Terbaru November 2026
MILWAUKEE M12 Polisher/SanderRp1.799.900
MILWAUKEE Polisher Sander Bare UnitRp5.099.900
MILWAUKEE M12 Thunder PolisherRp4.699.900
RYU Gun Polisher (Mesin Poles)Rp1.599.900
COMPACT TOOLS Electric Double Action PolisherRp8.899.900
RYU Angle Polisher (Mesin Poles)Rp1.299.900
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
MILWAUKEE Wool Cutting Pad (Alas Potong)Rp519.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)