Beli Mikroskop 100x di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- KRISBOW Mikroskop Metalurgi Trinokuleratribut:
- Eyepiece: Wide Field 10x (Ø18mm)
- Size (mm): 185x140
- Stage: Double Layer Mechanical
- Sensor Camera: 1/1.8\" CMOS
- A/D conversion: 12Bit
- Data Interface: USB3.0 5Gbps B type interface
- Effective gain camera: 1-8X
- Exposure Time Camera: 100us - 16s
- Frame Rate Camera: 30FPS : 3072x2048
- Image Cache: 64MB
- Image format: TIF, BMP, JPG
- Moving Range (mm): 75x50
- Nose Piece: Quadruple Backward Ball Bearing Inner Locating
- Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
- Pixel Size Camera (µm): 2.4x2.4
- Power Supply: USB 5V
- Resolution Camera: 3072x2048, 6.3MP
- Scanning mode: Progress scan/continuous output
- Spectral Response Camera (nm): 380-650
- Trigger Mode: Soft trigger
- Euromex Mikroskop Binokuler dengan Achromaticatribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
- SIGHTRON Military WaterProof 7X Binocularatribut:
- Width (mm): 110
- Weight (g): 340
- Depth (mm): 120
- Overall Height (mm): 39
- Magnification: 7
- Lens Size (mm): 28
- Field of View: 7.3degree
- View Field of 1000m Destination: 128
- Brightness: 16
- SIGHTRON Military WaterProof Highgrade 8X BinocularDeskripsi:-A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.atribut:
- Dimension: 25.5cm
- Foot Width Size: EEE
- Pressure Resistant Load: 10±0.1kN
- Reference Weight: approx 1040g (26.0cm model)
- Upper Materials: soft cowhide(unfinished)
- Toecap Materials: steel
- Outsole Materials: 2-layer of sponge and solid rubber
- SIGHTRON 25X Zoom Monocularatribut:
- Brightness: 9.61-1.56
- Depth (mm): 121
- Field of View: 4.0-2.1degree
- Lens Size (mm): 25
- Magnification: 8-25
- Overall Height (mm): 32
- Purpose of Use: For monitoring and checking people, places, objects that are difficult to see from far away. To make it easier to see by enlarging things and letters that are hard to see even when it is close.
- View Field of 1000m Destination: 70-37
- Weight (g): 260
- Width (mm): 32
- SIGHTRON Waterproof Highgrade 8X Binocularatribut:
- Width (mm): 127
- Depth (mm): 138
- Overall Height (mm): 53
- Lens Size (mm): 32
- Magnification: 8
- Field of View: 7.5degree
- Brightness: 16
- View Field of 1000m Destination: 131.1
- Weight (g): 482
- SIGHTRON Waterproof Compact 8X BinocularDeskripsi:-Glass fiber reinforced polycarbonate is employed in the main body, materializing robustness and lightweight at the same time.-Where eyes are placed is a twist-up type and is covered with rubber. A comfortable feeling is felt when eyes are being placed.-The high eye point design enables comfortable use while wearing glasses.atribut:
- Min Diameter: 390mm
- Thickness: 0.7mm
- Tightening Torque: 17n・m
- Band width: 16mm
- Hexagon Bolt: 8mm
- Material: Stainless Steel (SUS304)
- Maximum diameter: 420mm
- SIGHTRON Waterproof Compact 10X BinocularDeskripsi:-Glass fiber reinforced polycarbonate is employed in the main body, materializing robustness and lightweight at the same time.-Where eyes are placed is a twist-up type and is covered with rubber. Comfortable feeling is felt when eyes are being placed.-The high eye point design enables comfortable use while wearing glasses.atribut:
- Min Diameter: 370mm
- Thickness: 0.7mm
- Tightening Torque: 17n・m
- Band width: 16mm
- Hexagon Bolt: 8mm
- Material: Stainless Steel (SUS304)
- Maximum diameter: 400mm
- OTSUKA LED Illuminated Magnifier Free Arm TypeDeskripsi:-The white LED is equipped with a diffusion cover for enabling even surface illumination.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-Electricity consumption has decreased by 55% compared to the conventional models.-With a light intensity adjustment function(100 to 50%). -For visual examination(auto parts and precision machine parts, electronic components, resin parts).atribut:
- Lens Dimension: 130mm
- Arm Length: 1000mm
- Clamp Width: 15 to 60mm
- Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
- OTSUKA LED Illuminated Magnifier Table Stand TypeDeskripsi:-The white LED is equipped with a diffusion cover for enabling even surface illumination.-LED has a long life of 40000 hours(design value).-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-Electricity consumption has decreased by 55% compared to the conventional models.-With a light intensity adjustment function(100 to 50%). -For visual examination. (car parts and precision machine parts, electronic components, resin parts)atribut:
- WxD (mm): 185x300
- Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
- Total Height (mm): 330
- TRUSCO High Magnification Loupe X6 Blackatribut:
- Material: Lens: glass, acrylic body: ABS
- Finishing Material: Lens: Glass
- Weight (g): 43
- Type: Pocket magnifier
- Lens Diameter (phi mm): 30
- Magnification: 6
- Purpose of Use: For precision work.
- OTSUKA LED Illuminated Magnifier Free Arm TypeDeskripsi:-The white LED is equipped with a diffusion cover for enabling even surface illumination.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-Electricity consumption has decreased by 55% compared to the conventional models.-With a light intensity adjustment function(100 to 50%). -For visual examination(auto parts and precision machine parts, electronic components, resin parts).atribut:
- Lens Dimension: 130mm
- Arm Length: 1000mm
- Clamp Width: 15 to 60mm
- Electricity consumption: 8W
- Standard Electric Consumption Rate: 0.22yen/h
- Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
- Light Source: Shape 20 Round LED
- TRUSCO Aluminium Box-Beam Level (Waterpass)atribut:
- Material: Body : Aluminium, Bubble Tube : Acrylic Resin (PMMA)
- Height (mm): 50.5
- Thickness (mm): 19
- Accuracy: Within ±1.5mm/m = ±0.0859degrees
- Sensitivity: 0.5mm/m = 0.0286degrees
- Purpose of Use: For horizontal/vertical measurement.
- OTSUKA LED Illuminated Magnifier Free Arm TypeDeskripsi:-The white LED is equipped with a diffusion cover for enabling even surface illumination.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-Electricity consumption has decreased by 55% compared to the conventional models.-With a light intensity adjustment function(100 to 50%). -For visual examination(auto parts and precision machine parts, electronic components, resin parts).atribut:
- Standard Electric Consumption Rate: 0.25yen/h
- Arm Length (mm): 1000
- Clamp width (mm): 15 to 60
- Lens Dimensions (mm): 130
- Light Source: LED
- Magnification (times): 3
- Power (V): AC100 to 240 (*for 125 to 240V needs to change AC plug with code)
- Power Consumption Electrical (W): 9
- Purpose of Use: For visual examination (auto parts and precision machine parts, electronic components, resin parts).
- OTSUKA LED Illuminated Magnifier Compact Free Arm TypeDeskripsi:-A detachable type (replacement lens system) that allows you to easily change the magnification of the lens.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-LED being used is a white round 20W LED.-Does not have a dimming function. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)atribut:
- Lens Dimension: 130mm
- Arm Length: 680mm
- Clamp Width: 15 to 60mm
- Electricity consumption: 8W
- Standard Electric Consumption Rate: 0.21yen/h
- Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
- Light Source: Shape 20 Round LED
- Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
- I.L.K Stand Magnifier with LED LightDeskripsi:-Power can be supplied from an outlet with the use of an adapter.-Power can also be supplied by batteries(AAx4)or from a PC via USB connection.-With the non-step dimming dial type, brightness can be adjusted appropriately.-Equipped with a 100mm optical glass lens.-24 pieces of LED make it bright and easy to inspect.-Assembly and inspection work, etc. that require the use of both hands.atribut:
- Dimension: 23.5cm
- Foot Width Size: EEE
- Pressure Resistant Load: 4.5±0.04kN
- Reference Weight: 940g (26.0cm model)
- Upper Materials: cowhide velour leather
- Toecap Materials: steel
- Outsole Materials: NBR synthetic rubber sole with RB ceramic
- Purpose of Use: Assembly and inspection work, etc. that require the use of both hands.
Daftar Harga Mikroskop 100x Terbaru October 2025
| monotaro Substantial Microscope (Mikroskop) | Rp3.199.900 |
| KRISBOW Mikroskop Metalurgi Trinokuler | Rp59.999.900 |
| Euromex Mikroskop Binokuler dengan Achromatic | Rp16.999.900 |
| SIGHTRON Military WaterProof 7X Binocular | Rp7.099.900 |
| SIGHTRON Military WaterProof Highgrade 8X Binocular | Rp10.999.900 |
| SIGHTRON 25X Zoom Monocular | Rp2.699.900 |
| SIGHTRON Waterproof Highgrade 8X Binocular | Rp6.599.900 |
| SIGHTRON Waterproof Compact 8X Binocular | Rp3.099.900 |
| SIGHTRON Waterproof Compact 10X Binocular | Rp2.999.900 |
| I.L.K Binocular Zoom Type 10-30x | Rp1.199.900 |
Data diperbarui pada 26/10/2025 (Harga belum termasuk PPN)



















































































































































/p2P101562902-8.jpg)















/P101507095-1.jpg)