Beli Microscope Binocular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Binocular Polarizing Microscope
    Mulai

    Rp71.999.900

    AS ONE Binocular Polarizing Microscope
    Deskripsi:
    Suitable for geology, petrology, mineralogy, toxicology, pharmacy and forensics.
    atribut:
    • AS ONE Part Number: 3-6353-01
    • Power Cord (m): 1.6
    • Accessories: Quarter Wave Plate, Full Wave Red Plate, Quartz Wedge
    • Dimensions (mm): 270×180×470
    • Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
    • Eyepiece: WF10×(18mm), with reticle
    • Capacitor Type: NA1.25 with iris diaphragm and filter holder
    • Filter: blue
    • Illumination: 6V (20W) (halogen, adjustable brightness)
    • Mass (kg): 6
    • Objective Lens: Strain-free, 4×; 10×; 40×(S)
    • Type: binocular
  2. Euromex Digital Binocular Microscope
    Mulai

    Rp16.999.900

    Euromex Digital Binocular Microscope
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  3. Nexcope Microscope Binocular
    Mulai

    Rp5.899.900

    Nexcope Microscope Binocular
    atribut:
    • Objective: Achromatic Objective 4X, 10X, 40X, 100X
    • Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
    • Nose Piece: 4-Hole
  4. Insize Microscope Binocular Compound Halogen
    Mulai

    Rp159.999.900

    Insize Microscope Binocular Compound Halogen
    atribut:
    • Includes: 10X Dividing Eye Piece, Adapter 0.5X, Anti-Dust Cover, Calibration Rule, Camera Adapter, Image to Eyepiece Camera Switch, Moving Knob, Stage
    • Light Source: Halogen
    • Optical Magnification: 0.67X to 45X
    • Base Dimensions (inch): 6 5/16x5 1/2
    • Eyepiece Type: Binocular
    • Maximum Magnification Capability: 100X
    • Microscope Type: Compound
    • Optical Field of View (mm): 22
    • Working Distance: Fixed
  5. AS ONE Zoom Binocular Stereomicroscope Microscope with LED Lighting
    Mulai

    Rp31.999.900

    AS ONE Zoom Binocular Stereomicroscope Microscope with LED Lighting
    atribut:
    • Eye Width Adjustment Range (mm): 54 to 75
    • Lighting: LED
    • Lighting Power Supply AC (50/60Hz) (V): 90 to 240
    • Stage Diameter (mm): 95
    • Zoom Ratio: 1: 6.7
    • Operating Distance (mm): 105
    • Overall Magnification (x): 6.7 to 45
  6. AS ONE Binocular Microscope
    Mulai

    Rp9.999.900

    AS ONE Binocular Microscope
    atribut:
    • Lens Barrel Type: tilt angle 45 °, diopter can be adjusted
    • Stage (mm): 95
    • Eye Width (mm): 55 to 75 (working distance) 90
    • Eyepiece: WF 10 x
    • Accessories: Eye Shade, Dust Cover
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Size (mm): 170x115x330
  7. Insize Stereo Zoom Microscope Binocular Stereo
    Mulai

    Rp10.999.900

    Insize Stereo Zoom Microscope Binocular Stereo
    atribut:
    • Features: Focus Adjustment, Objective Magnification Adjuster, Reflected Led Light Adjustment, Transmitted Led Light Adjustment
    • Light Source: LED
    • Eyepiece Type: Binocular
    • Microscope Type: Stereo
    • Maximum Magnification Capability: 20X
    • Optical Field of View (mm): 20
    • Working Distance: Fixed
  8. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  9. Cole Parmer Binocular Stereozoom Microscope Boom Stand
    Mulai

    Rp129.999.900

    Cole Parmer Binocular Stereozoom Microscope Boom Stand
    Deskripsi:
    Stereozoom microscopes feature stepless magnification through zoom control on viewing head. Head rotates 360°>; widefield 10x eyepieces feature adjustable diopter and interpupillary distance for comfortable viewing.
    atribut:
    • Magnification: 10x to 40x
    • Maximum Magnification: 40x
    • Head configuration: Binocular
    • Objectives: 1x to 4x
    • Eyepiece Magnification: 10x
    • Eyepieces: Widefield
    • Stand Type: Universal
  10. AS ONE Semi-Plano Lens Biological Microscope LED Light Binocular
    Mulai

    Rp19.999.900

    AS ONE Semi-Plano Lens Biological Microscope LED Light Binocular
    atribut:
    • Power Cord Length (m): 1.65 (3P plug)
    • Main Unit Size (mm): about 250x175x380
    • Filter Color: Blue
    • Lighting: LED light White (Transparent type from the base)
    • Eye Lens: 10x(WF 10)x2 pieces
    • Overall Magnification (x): 40 to 1000
    • Focal Adjustment: uniaxial coarse fine motion method
    • Lighting Power Supply (50/60Hz) (V): 85 to 265
    • Objective Lens (x): 4, 10, 40 (S), 100 (S) oil
    • Package Size (mm): 220x330x430
    • Stage Size (mm): 124x110
  11. Cole Parmer Stereozoom Binocular Microscope With Tablet Display
    Mulai

    Rp219.999.900

    Cole Parmer Stereozoom Binocular Microscope With Tablet Display
    Deskripsi:
    This stereozoom microscope is the all-in-one image capture solution. The built-in 8" (20.3 cm) LCD display allows you to view your specimen while the internal camera captures the image. Edit, measure, and annotate saved images directly on the touchscreen or on a computer with the included software. Display features an Android operating system and a micro-SD card slot for the included SD card. Wi-Fi signal connects to a computer or tablet for image downloading and sharing.
    atribut:
    • Magnification: 10x to 40x, zoom
    • Maximum Magnification: 40x
    • Head configuration: Trinocular
    • Resolution (MP): 5
    • Eyepiece Magnification: 10x
    • Interpupillary Distance (mm): 49 to 74
    • Cable (s): HDMI
    • Eyepieces: Widefield
    • Illuminator (s): LED: top only, bottom only, or dual illumination
    • Output: HDMI, micro SD card, Wi-Fi
    • Power (Hz): 50/60
    • Power (V AC): 100 to 240
  12. Cole Parmer Compound Binocular Microscope Semi-Plan
    Mulai

    Rp119.999.900

    Cole Parmer Compound Binocular Microscope Semi-Plan
    Deskripsi:
    Ideal for laboratory and university applications, semi-plan objectives deliver excellent clarity and flatness of field. All objectives are parfocalled, parcentered, and color-coded. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.
    atribut:
    • Magnification: 40x/100x/400x/1000x
    • Maximum Magnification: 1000x
    • Head configuration: Binocular
    • Objectives: 4x/10x/40x/100x, semi-plan objectives
    • Eyepiece Diameter (mm): 18
    • Eyepiece Magnification: 10x
    • Eyepieces: Widefield
    • Illuminator (s): LED, variable
    • Power (Hz): 50/60
    • Power (V AC): 100 to 240
    • Stage Dimensions (mm): 140x135
  13. Cole Parmer Compound Binocular Microscope With Built-In Camera Semi-Plan
    Mulai

    Rp239.999.900

    Cole Parmer Compound Binocular Microscope With Built-In Camera Semi-Plan
    Deskripsi:
    Reap the benefits of digital photography and excellent microscopy technology. Use the microscope by itself or plug it into your computer and you're ready to capture, label, measure, store, or share digital images of your specimens. Ideal for laboratory and university applications, semi-plan objectives deliver excellent clarity and flatness of field. All objectives are parfocalled, parcentered, and color-coded. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.
    atribut:
    • Magnification: 40x/100x/400x/1000x
    • Maximum Magnification: 1000x
    • Head configuration: Binocular
    • Objectives: 4x/10x/40x/100x, semi-plan objectives
    • Eyepiece Diameter (mm): 18
    • Eyepiece Magnification: 10x
    • Cable (s): USB
    • Eyepieces: Widefield
    • Illuminator (s): LED, variable
    • Image Sensor: 3.0 MP CMOS
    • Output: USB
    • Power (Hz): 50/60
    • Power (V AC): 100 to 240
    • Stage Dimensions (mm): 140x135
  14. HOZAN Stereo Microscope
    Mulai

    Rp9.999.900

    HOZAN Stereo Microscope
    Deskripsi:
    -In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
  15. Labstac Biological Microscope
    Mulai

    Rp24.999.900

    Labstac Biological Microscope
    Deskripsi:
    BIOLOGICAL MICROSCOPE MSC21-09Digital Biological Microscope is an optical microscope that is primarily designed to observes cells, tissues as well as other biological specimens. Magnification range anywhere from 10x – 1,000x or more by attaching multiple objective lenses.Used in University, Medical, Laboratory, Research, PharmaceuticalCamera System: - Valid Pixel 1280x1024 (1.3M Pixel) Standard- Valid Pixel 1600x1200 (2.0M Pixel) Optional- Output Mode USB 2.0 Standard- Operation System WINDOWS7/8 2000 / XP/VISTA Standard- Software Scopelmage 9.0 Standard- Range of Viewing Field >90%(BMB-117M ); 18 mm(BMB-300M) StandardEyepiece: - WF10X/18 Standard- P16 X/11 OptionalObjective: - Achromatic Objective 4X, 10X, 40X, 100X Standard- Infinite plan Achromatic Objective 4X, 10X, 40X, 100X OptionalNosepiece: - Backward Quadruple Nosepiece StandardStage: - Double Layers Mechanical Stage 140x140 mm, Moving range 75x50 mm StandardCondenser: - Abbe NA1.20 with Iris Diaphragm & Fliter StandardFocusing: - Coaxial Coarse & Fine Adjustment System, Range 24 mm, Fine Division 0.004 mm Standard Illumination: - LED 3W, Brightness Adjustable Standard- Halogen Lamp 6 V/20 W, Brightness Adjustable OptionalPower Supply: - AC 110~220 V, 50/60 Hz StandardAccessories: - Phase Contrast Kit Optional- Dark-Field Attachment Optional- Polarization Attachment Optional
    atribut:
    • Dimensions (mm): 396x262x492
    • Distance (mm): 48-75
    • Output Mode USB 2.0: Standard
    • Operation System: WINDOWS7/8 2000 / XP/VISTA
    • Software Scopelmage 9.0: Standard
    • Accessories: Phase Contrast Kit Optional, Dark-Field Attachment Optional, Polarization Attachment Optional
    • Power Supply (V/Hz): AC 110~220, 50/60
  16. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  17. TRUSCO Stereo Microscope
    Mulai

    Rp10.999.900

    TRUSCO Stereo Microscope
    atribut:
    • Width (mm): 200
    • Weight (kg): 3.6
    • Height (mm): 275
    • Depth (mm): 255
    • Working Distance (mm): 100
    • Work Observable Height (mm): 95
  18. Meiji Polarizing Microscope MT9000 Series
    Mulai

    Rp259.999.900

    Meiji Polarizing Microscope MT9000 Series
    atribut:
    • Optical System: No limit distance correction
    • Application: Special study of metal, toxicology, environmental pollution research, paper pulp, paint science, pharmacy, glass, ceramic, etc. in general
    • Eyepiece Lens: KHW10x-F (crosshairs reticle 1 piece), KHW10x (1 piece)
    • Total Magnification (x): 40 - 400
    • Objective Lens (x): SM plan, Strain free P4, P10, P40 (S)
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
  19. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  20. BEL ENGINEERING Microscopes Binocular
    Mulai

    Rp32.999.900

    BEL ENGINEERING Microscopes Binocular
    Deskripsi:
    STMPRO series include professional Stereo Zoommicroscopes, suitable for many applications inIndustry and Laboratory field. A wide choice ofaccessories such as, for example, additionalobjectives, eyepieces, XY traslators, LED and fiberoptics illuminators, universal stands, make thisseries of microscopes professional tools for everytype of observation.Zoom ratio is 1:6.4. Range of total magnifcationstarts from a minimum of 3.5x upto a maximum of210x, thanks to the available additional optics.Trinocular version allow easy connection of CMOShi-resolution cameras and CCD cameras, foracquiring and image analysis.Included: protection cover, user manual
Daftar Harga Microscope Binocular Terbaru March 2026
AS ONE Binocular Polarizing MicroscopeRp71.999.900
Euromex Digital Binocular MicroscopeRp16.999.900
Nexcope Microscope BinocularRp5.899.900
Insize Microscope Binocular Compound HalogenRp159.999.900
AS ONE Zoom Binocular Stereomicroscope Microscope with LED LightingRp31.999.900
AS ONE Binocular MicroscopeRp9.999.900
Insize Stereo Zoom Microscope Binocular StereoRp10.999.900
PEAK Pocket MicroscopeRp749.900
Cole Parmer Binocular Stereozoom Microscope Boom StandRp129.999.900
AS ONE Semi-Plano Lens Biological Microscope LED Light BinocularRp19.999.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)