Beli Meteran Air Amico di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Meteran Air Plastikatribut:
- Size (inch): 1/2
- Material: Plastik
- Dimensions (LxWxH) (mm): 165x102.5x117.5
- Weight (g): 1500
- Onda Water Meter Flange PN 10atribut:
- Material: Cast Iron
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- PISCO Speed Controller Meter OutDeskripsi:Usage:Connection between screw and tubeatribut:
- Form: Elbow
- Fluid: Air
- Operating Pressure Range (MPa): 0 - 0.9
- Operating Temperature Range (°C): 0 - 60
- SMC Digital Flow Sensor for Wateratribut:
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Wipro Flow Meter 4 Digitatribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)atribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (Packing nut): SS400
- Material (bonnet): FCD-S
- Material (Ground): FCD-S
- Material (Handle): FCD400
- Class: 20K
- Material (name plate): A1050P
- Kitz Gate (10K) Valve (10FCLU Series)atribut:
- Class: 10K
- Type: cast iron
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
- Kitz Bronze Gate Valveatribut:
- Material (bonnet): C3771BE
- Material (stem): K metal
- Class: 125 type
- Dimension H (mm): 70
- Dimension L (mm): 35
- Dimensions d (mm): 50
- Handle Type: Round type
- Material (Gasket): Non-asbestos packing
- Material (Handle): ZDC
- Material (Main Unit): Brass/C3771BE
- Material (disc): C3771BE
- Maximum Operating Pressure (MPa): 1. 18 (static water below + 120 ° C), 0. 88 (saturated steam)
- Nominal Diameter A: 8
- Nominal Diameter B: 1/4
- Shape: Straight
- Suitable fluid: water vapor
- TRUSCO Number: 163-5824
- Type: General purpose valve
- Type of Connection: Screw-in type
- Valve Type: Gate valve
- Kitz 125-Type Brass Gate Valve FH Seriesatribut:
- Material (bonnet): C3771BE
- Material (disk): C3771BE
- Body Material: C3771BE
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: Brass general purpose valve
- Valve Type: Gate valve
- Nihon Seiki Flow Switchatribut:
- Connection Port Diameter: Rc3/8
- Working Pressure (MPa): 0.03 to 0.5
- Withstanding Pressure (MPa): 1
- Usable Fluids: Pure water
- Fluid Temperature: 5 to 60degrees
- Working Flow Rate (L/minute): 0.8 to 5
- Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)atribut:
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Ball Material: SUS316
- Body Material: SCS14A (lost wax precision casting)
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Handle): SUS430
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): SUS316
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
Daftar Harga Meteran Air Amico Terbaru December 2025
| Onda Meteran Air Plastik | Rp709.900 |
| Onda Water Meter Brass | Rp789.900 |
| Onda Water Meter Flange PN 10 | Rp2.899.900 |
| KOFLOC Flow Meter Compact | Rp2.799.900 |
| PISCO Speed Controller Meter Out | Rp139.900 |
| SMC Digital Flow Sensor for Water | Rp5.999.900 |
| NITTO KOHKI Flow Meter | Rp939.900 |
| Wipro Flow Meter 4 Digit | Rp1.199.900 |
| JTC Digital Flow Meter | Rp4.799.900 |
| Onda Ball Valve | Rp50.000 |
Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)





























































































































































/P101547718-2.jpg)
%20(20SLBO%20Series)%20(Katup)/P103049867-1.jpg)
%20Valve%20(10FCLU%20Series)/P103049548-1.jpg)





%20UTKM%20Series%20(Katup)/itP103051677-9.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)