Beli Mesin sprayer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Furupla Sprayer (Alat Penyemprot)
    Mulai

    Rp569.900

    Furupla Sprayer (Alat Penyemprot)
    Deskripsi:
    -Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.
    atribut:
    • Nozzle Materials: Brass
    • Nozzle Pipe Materials: Stainless Steel (SUS304)
    • Tank Material: Polyethylene (PE)
    • Hose Material: Elastomer (TP)
  2. Hyundai Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp2.899.900

    Hyundai Power Sprayer (Mesin Semprot Elektrik)
    atribut:
    • Pressure: 0-2,5 Mpa
    • Fuel Tank Capacity: 0.75 liter
    • Power Output: 0.75 kW/7500 r.p.m
    • Flow: >/= 7 liter/min
    • Container Capacity: 25 liter
  3. Sanchiin Power Sprayer
    Mulai

    Rp1.899.900

    Sanchiin Power Sprayer
    atribut:
    • Revolution Speed (rpm): 300-1000
  4. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp649.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  5. Rutland Pressure Sprayer
    Mulai

    Rp459.900

    Rutland Pressure Sprayer
    Deskripsi:
    5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.
    atribut:
    • Color: White
    • Tank Material: Polyethylene
    • Protection Features: Shatterproof
    • Capacity (L): 5
    • Type: Pressure Sprayer
    • Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
    • Overall Height (mm): 250
  6. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp779.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  7. monotaro Garden Spray (Mesin Sprayer)
    Mulai

    Rp239.900

    monotaro Garden Spray (Mesin Sprayer)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Semprot Tanaman
    atribut:
    • Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
    • Type: Accumulator
    • Hose Length (mm): approx. 1000
    • Main Uses: gardening
    • Corresponding solution: Drug / water
    • Dimensions (mm): approx. 460
    • Mass (kg): approx. 1.33
    • Model : Shoulder type
    • Nozzle: One head
    • Nozzle Length (mm): approx. 575
    • Tank Capacity (L) : 7
  8. Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  9. FIRMAN Power Sprayer FPS-22 Series
    Mulai

    Rp1.699.900

    FIRMAN Power Sprayer FPS-22 Series
    Deskripsi:
    FPS22 adalah salah satu produk power sprayer dari Firman Indonesia yang digunakan sebagai alat untuk menyemprot berbagai jenis cairan dengan tekanan dan debit yang besar. Mesin ini dapat digunakan untuk berbagai kegiatan seperti dalam bidang pertanian dan industri otomotif, terutama dalam kegiatan usaha cuci motor atau cuci mobil. Mesin ini dapat digerakan dengan menggunakan mesin atau dinamo motor dengan daya berkisar 2 hingga 4 HP. Dengan daya tersebut, mesin ini dapat menghasilkan semprotan yang sangat kuat mencapai 21 - 45 Bar dengan debit air yang keluar mencapai 80 - 120 L/min. Dengan plunyer berukuran 22 mm x 3, mesin ini dapat menghasilkan rotasi putaran yang cepat mencapai 300 - 1000 Rpm. Pekerjaan menyemprot cairan menjadi lebih cepat karena terdapat 2 lubang selang penyemprotan pada mesin ini. Selain itu terdapat tangki tekanan yang berguna untuk menstabilkan tekanan air pada keran. Pompa ini juga memiliki pressure gauge atau pengukur tekanan yang dapat digunakan untuk melihat dan memantau besarnya tekanan pompa. Mesin ini cocok bagi anda yang mempunyai kegiatan usaha dalam bidang pertanian. Mesin ini dapat anda gunakan untuk menyemprot air pada tanah atau lahan tanaman yang luas. Mesin ini juga cocok untuk anda yang mempunyai usaha pencucian kendaraan, karena semprotannya sangat kuat sehingga dapat membersihkan bagian-bagian kendaraan dengan cepat. Selain itu, mesin ini juga dapat anda gunakan untuk membersihkan jalan dan juga halaman rumah. Dengan menggunakan mesin ini pekerjaan menyemprot cairan akan lebih efisien dibandingkan dengan hanya menggunakan selang air yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Pressure (bar): 21-45
    • Plunyer Size (mm): 22 ( x 3)
    • Rotation Speed (rpm): 300-1000
    • Water Discharge (L/minute): 80-120
  10. Tasco Robot Compression Sprayers (Mesin Sprayer Otomatis)
    Mulai

    Rp459.900

  11. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (3)
    Mulai

    Rp4.000

  12. TRUSCO Sprayer (Alat Penyemprot)
    Mulai

    Rp569.900

    TRUSCO Sprayer (Alat Penyemprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  13. monotaro Pressurized auto spray (Auto Sprayer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.000

    monotaro Pressurized auto spray (Auto Sprayer)
    Deskripsi:
    Produk ini juga sering disebut dengan Auto Sprayer
    atribut:
    • Material: (container) PE, (spray) PP, (injection part) brass
    • Capacity (ml): 1000
    • Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
  14. Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    Mulai

    Rp1.399.900

    Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    atribut:
    • Capacity (L): 20
    • Overall Height (mm): 600
    • Tank Material: Polyethylene
  15. Cosmec Hand Sprayer (Semprotan Tangan)
    Mulai

    Rp759.900

    Cosmec Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
  16. Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)
    Mulai

    Rp1.599.900

    Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)
    Deskripsi:
    Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
    atribut:
    • Pressure (Kg/Cm²): 0.2~0.3
    • Dimensions (cm): 37x19x52
    • Tank Capacity (L) : 18
  17. Rutland Hand Sprayer For Home/Garden (Alat Penyemprot)
    Mulai

    Rp37.000

    Rutland Hand Sprayer For Home/Garden (Alat Penyemprot)
    Deskripsi:
    Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
Daftar Harga Mesin sprayer Terbaru December 2025
Furupla Sprayer (Alat Penyemprot)Rp569.900
Hyundai Power Sprayer (Mesin Semprot Elektrik)Rp2.899.900
Sanchiin Power SprayerRp1.899.900
Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Rp649.900
Rutland Pressure SprayerRp459.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp779.900
monotaro Garden Spray (Mesin Sprayer)Rp239.900
Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Rp929.900
FIRMAN Power Sprayer FPS-22 SeriesRp1.699.900
Tasco Robot Compression Sprayers (Mesin Sprayer Otomatis)Rp459.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)