Beli Mesin Potong Duduk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  2. HOZAN Desk Drill Press (Mesin Bor Duduk)
    Mulai

    Rp8.099.900

    HOZAN Desk Drill Press (Mesin Bor Duduk)
    atribut:
    • Set Contents: Chuck handle
    • Main Shaft Rotation Speed (rpm): 2100/4500/6200
    • Drilling Ability (mm) Ironworking: 6
    • Drilling Ability (mm) Non-ferrous: 6
    • Chuck Range (mm): 0.8 to 6
    • Power (V): AC100
    • Power Consumption Electrical (W): 80
    • Deviation of the core of main shaft: 0.04mm(excluding chuck)
    • The depth of the bosom: 140mm
    • Specification: With cutting depth adjustment stopper(Max30mm)
    • Rated time: 15 min
    • Accessories: Chuck Handle
  3. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  4. HiKOKI Mesin Potong
    Mulai

    Rp1.999.900

    HiKOKI Mesin Potong
    atribut:
    • Standard Accessories : Cut-off Wheel, Wrench
  5. BOSCH Cutting Wheel Standard for Metal (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    BOSCH Cutting Wheel Standard for Metal (Batu Gerinda Potong)
    atribut:
    • Diameter (mm): 355
    • Bore Diameter (mm): 25.4
    • Thickness (mm): 3
    • Part Number: 2608602751
  6. KRISBOW Mesin Cut Off
    Mulai

    Rp2.199.900

  7. BOSCH Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    BOSCH Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Grinding Wheel Width (mm): 20
    • Uncertainty K (dB): 3
    • Grinding Wheel Hole (mm): 20
    • Grinding Wheel Diameter (mm): 150
    • Grit (P): 24, 60
    • K3L License: Yes
    • No Load Speed (rpm): 3000
    • Part Number: 060127A3K0
    • Power (W): 350
    • Sound Level (dBA): 80
    • Sound Pressure Level (dBA): 70
  8. monotaro Cutting Wheel (Batu Gerinda Potong)
    Mulai

    Rp309.900

    monotaro Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    General steel, angle, cutting, such as a round bar
    atribut:
    • Abrasive: A
    • Hole Diameter (Ø mm): 25.4
    • Binding agent: BF
    • Color: black
    • Hardness: S
    • The main cutting material: General Steel
  9. METABO Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp7.199.900

    METABO Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    -Small and space-saving workshop machine -Low-noise and low-vibration, maintenance-free induction motor -Motor for single phase alternating current -Protective cover bayonet lock for quick and simple wheel change -Large spark protection guards for eye protection -Vibration-dampening rubber feet for safe support
  10. KINIK Cutting Wheel Ultra Thin (Batu Gerinda Potong)
    Mulai

    Rp8.900

  11. RYU Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp749.900

    RYU Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Motor Shaft: 12.70mm
  12. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  13. Nippon Resibon Cutting Wheel
    25%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  14. BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong)
    27%
    Mulai

    Rp14.900

    BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong)
    Deskripsi:
    - Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.
    atribut:
    • Wheel Shape: Straight
Daftar Harga Mesin Potong Duduk Terbaru November 2026
KRISBOW Bench Grinder (Mesin Gerinda Duduk)Rp969.900
RYU Cut Off Saw (Mesin Potong Besi)Rp1.199.900
HOZAN Desk Drill Press (Mesin Bor Duduk)Rp8.099.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900
Tasco Lawn Mower (Mesin Potong Rumput Dorong)Rp3.599.900
BOSCH Ceramic Diamond Cutting Disc (Mata Potong Keramik)Rp76.900
Kenmaster Bench Grinder (Mesin Gerinda Duduk)Rp449.900
DEWALT Bench Grinder (Mesin Gerinda Duduk)Rp2.199.900
HiKOKI Mesin PotongRp1.999.900
BOSCH Cutting Wheel Standard for Metal (Batu Gerinda Potong)Rp74.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)