Beli Mesin Gergaji Tulang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- BOSCH Gergaji PotongDeskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- MILWAUKEE Cordless Band Saw FuelDeskripsi:The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.atribut:
- Blade Length (mm): 1139.83
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- HiKOKI Mesin Potongatribut:
- Standard Accessories : Cut-off Wheel, Wrench
- Makita Cordless Band Saw Portableatribut:
- Battery Type: Lithium-ion
Daftar Harga Mesin Gergaji Tulang Terbaru February 2026
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.599.900 |
| RYU Mesin Gergaji Bundar | Rp669.900 |
| BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
| BITEC Mesin Gergaji Bundar | Rp729.900 |
| Makita Mesin Gergaji Bundar | Rp3.399.900 |
| RYOBI Mesin Gergaji Bundar | Rp689.900 |
| RYU Gergaji Potong | Rp1.099.900 |
| RYU Mata Gergaji Bundar | Rp15.900 |
| BOSCH Mesin Bor | Rp98.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)