Beli Mesin Gergaji Selendang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- Funasaw Bimetal Bandsaw Blade for Contour Machine (Mata Gergaji Pita)atribut:
- Material: Bimetal high speed steel
- Number of Teeth: 10
- Total Length (m): 16
- Width (mm): 10
- Purpose of Use: For cutting of difficult-to-cut materials including stainless steel and aluminum.
- TOTAL Holesaw Set (Gergaji Lubang)Deskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- NACHI Bandsaw Blade Bimetal MV (Mata Gergaji Pita)Deskripsi:It is very general band saw blades, and it have high speed, high efficiency ability for Structural Steel, SUS and SKD.atribut:
- Material: Cobalt High High Speed Steel HSSCo
- Thickness (mm): 0.65
- Overall Length (m): 16
- Compatible: Contour machine
- Type: BM
- Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)Deskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Service Engineer’s Kit - 9 Pieces Comprises of 22, 29, 35, 44, 51 and 64mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 spring, K4 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.atribut:
- Type: Adjustable Wrench
- Jaw Material: Steel
- Head Angle (°): 15
- Maximum Jaw Capacity (mm): 50
- Overall Length (mm): 250
- Jaw Thickness: Standard
- Part Number: KEN0502400K
- Special Features: Graduated Scale
- Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)Deskripsi:Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.atribut:
- Blade Thickness (inch): 0.02
- Blade Width (inch): 1/2
- NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)Deskripsi:Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.atribut:
- Thickness (mm): 0.65
- Material: SK (Alloy Steel)
- NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)Deskripsi:It is suitable forthe material such as SUS, SKDatribut:
- Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
- Material: HSS-Co
- Type: Bi Metal PM
- NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)Deskripsi:Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)atribut:
- Material: HSS-Co
- Type: BPV Bi Metal PMVL
- Thickness (mm): 0.95
- Width (mm): 27.0
- NACHI Metal Bandsaw Blade for Cut Off Machine BPQV Bi-Metal PMVL (Mata Gergaji Pita)Deskripsi:Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)atribut:
- Material: HSS-Co
- Type: BPQV Bi Metal PMVL
- Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)atribut:
- Teeth Per Inch: 4/6
- Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Number of Sheets: 500
- Paper Type: Multi Purpose Paper
- Size: A4
- Color: White
- Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Paper Type: Multi Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size: A4
- Size (mm): 210x297
- RELIEF Circle Cutter for Woodwork Freely Adjustable ConeDeskripsi:Uses SKS2 cutting blade with excellent durability and smooth cutting.The two well-balanced blades allow for safe and accurate drilling.atribut:
- Suitable Material: Wood, plasterboard, PVC, Plastic, etc.
- Shaft Outer Diameter (phi mm): 10 (Triangle stopper)
- Material (drill): High speed Steel
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- WESPA Bimetal Bandsaw BladeDeskripsi:Bahan padat, tabung dan profil hingga penampang sedang Baja tanpa baja dengan kekuatan rendah, kayu, logam non-ferro. Alat baja Baja pengerasan Baja pegas dan bantalan bola, Konstruksi, baja gambar dalam dan pemotongan, Aluminium / paduan aluminium, Kayu Keras dan Cocok untuk penggunaan bengkel.
Daftar Harga Mesin Gergaji Selendang Terbaru November 2026
| Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita) | Rp1.299.900 |
| Funasaw Bimetal Bandsaw Blade for Contour Machine (Mata Gergaji Pita) | Rp2.999.900 |
| TOTAL Holesaw Set (Gergaji Lubang) | Rp60.900 |
| NACHI Bandsaw Blade Bimetal MV (Mata Gergaji Pita) | Rp4.799.900 |
| Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang) | Rp1.199.900 |
| Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita) | Rp209.900 |
| MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita) | Rp799.900 |
| NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita) | Rp2.099.900 |
| NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita) | Rp1.099.900 |
| NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita) | Rp939.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/iuP102343678-2.jpg)
/P102022245-1.jpg)
/muP103468822-1.jpg)
/P102405765-1.jpg)
/67P102200223-5.jpg)
/2zP104586107-1.jpg)
/8yP107294322-1.jpg)
/h1P101002613-3.jpg)
/P101002616-1.jpg)
/P101002619-1.jpg)
/h6P101002618-2.jpg)
/P102919295-1.jpg)
/1sP104586064-1.jpg)
/50P107822180-6.jpg)
/9uP103673354-7.jpg)


/aiP103059378-5.jpg)

/08P101006008-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)