Beli Mata Widia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mata Widia Cemented Carbide Type Eatribut:
- Specification: Yg-6 pure - Solide carbide - High quality materials
- Mata Widia Cemented Carbide Type A4atribut:
- Specification: Yg-6 pure - Solide carbide - High quality materials
- Type: A4
- Mata Widia Cemented Carbide Type Cubeatribut:
- Specification: Yg-6 pure - Solide carbide - High quality materials
- Type: Cube
- Mata Widia Cemented Carbide Type C1Deskripsi:For marking threading turning tools & turning tools for the finishing of peripheriesatribut:
- Specification: Yg-6 pure - Solide carbide - High quality materials
- Type: C1
- Dimension Re (mm): 0.5
- Angle (˚): 10
- Dimension E (mm): 0.8
- WIDIA Indexable Parting & Cut-Off Bladatribut:
- UNSPSC: 23153308
- Blade Material: High Speed Steel
- Compatible Hardware: SCW5E Wrench
- Coolant Fed: Non-Coolant Through
- Cutting Application: Cut-Off; Grooving; Outside Diameter Deep Grooving
- Cutting Direction: Neutral
- Features: Universal Pocket for Holding all Insert Geometries
- Max. Grooving Width (mm): 3
- Number of Insert Pockets: 2
- Product family: WGC
- Rake: 3.5° Axial
- Series: WGC
- Toolholder Style: WGCBS
- WIDIA Insert Bubutatribut:
- SAP Material Number: 2020793
- Grade: TN7525
- Cutting Edges per Insert: 3
- Insert IC Size (D) (mm): 9.525
- Insert Cutting Length (L10) (mm): 16.498
- Insert Thickness (s) (mm): 3.18
- Average Chip Thickness (HM) (mm): 0.1
- Corner Facet Length (BS) (mm): 1.4
- WIDIA Solid Carbide End Mills Vision PlusDeskripsi:*Vision Plus seriesUses and application • Corner Style • Ramping• Side Milling / Shoulder Milling • Slottingatribut:
- Grade: TIALN-LT1
- Adapter Style Machine Side: Straight-Cylindrical
- Number of Flutes: 4
- JCK Straight Shank Widia Steel Drill Bit Eye (Mata Bor Lurus)atribut:
- Material: Solid/Tungsten Carbide
- Standard: DIN 1897
- WIDIA GP End Mills Square End SeriesDeskripsi:GP End Mills series 4024Uses and application • Corner Style : corner chamfer• Ramping• Side Milling / Shoulder Milling : Square End• Slotting : Square endatribut:
- Grade: TIALN
- Adapter Style Machine Side: Straight-Cylindrical
- Number of Flutes: 4
- WIDIA Insert Bubut Face Millatribut:
- SAP Material Number: 3037596
- Grade: TN6540
- Cutting Edges per Insert: 12
- Insert IC Size (D) (mm): 15.88
- Insert Cutting Length (L10) (mm): 8.58
- Insert Thickness (s) (mm): 5.56
- Average Chip Thickness (HM) (mm): 0.1
- Corner Facet Length (BS) (mm): 1.8
- Corner Radius (Rε) (mm): 1.2
- WIDIA Insert Bubut Helical Millatribut:
- SAP Material Number: 2964204
- Grade: TN6540
- Cutting Edges per Insert: 4
- Insert IC Size (D) (mm): 12.7
- Insert Cutting Length (L10) (mm): 12.7
- Insert Thickness (s) (mm): 5.56
- Average Chip Thickness (HM) (mm): 0.16
- Corner Facet Length (BS) (mm): 1.54
- WIDIA Solid Carbide End Millsatribut:
- Flute (Zu): 4
- Rubi Mata Gerinda Potong Keramik Widia ScoringDeskripsi:For cuts with low average difficulties on ceramic & porcelian tiles
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- ZGCC Mata BajaDeskripsi:Mata Widia Carbide Tip Betel Platina Terbaik Untuk Berbagai Kebutuhan Cnc,Bubut, Milling, Pengikisan,Bor Dan Lain Sebagainya.atribut:
- Material: Carbide
- Grade: Yg.6
- Type: A120
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- WIDIA GTD Spiral Point Tap High-Performance for Nickel & TitaniumDeskripsi:These taps are designed for tapping nickel and titanium. They have a bright finish that provides a smooth, polished surface.atribut:
- UNSPSC: 27112806
- Coolant Fed: Non-Coolant Through
- Extended Neck: Yes
- Measurement System: Fractional Inch
- Number of Flutes: 3
- Primary Material Application: Aluminium, Brass, Bronze, Copper
- Primary Material Application ISO Code: N
- Shank Type - Machining: Straight
- Spiral Direction: Neutral
- Standards: ANSI
- Tap Chamfer: Plug
- Tap Finish: Bright (Uncoated)
- Tap Material: High Speed Steel
- Thread Direction: Right Hand
- Thread Limit: H2
- WIDIA METAL REMOVAL Ball Bur ( SD )Deskripsi:Single-cut ball burs (SD) have parallel rows of right-hand spiral flutes to balance stock removal and finish. Single-cut burs are used in general applications to evacuate chips on most materials, including brass, copper, cast iron, and steel.atribut:
- UNSPSC: 23172001
Daftar Harga Mata Widia Terbaru March 2026
| Mata Widia Cemented Carbide Type E | Rp1.799.900 |
| Mata Widia Cemented Carbide Type A4 | Rp1.499.900 |
| Mata Widia Cemented Carbide Type Cube | Rp1.699.900 |
| Mata Widia Cemented Carbide Type C1 | Rp1.499.900 |
| KRISBOW Mata Widia | Rp14.900 |
| WIDIA Indexable Parting & Cut-Off Blad | Rp4.499.900 |
| WIDIA Insert Bubut | Rp1.799.900 |
| WIDIA Diamond Indexable Turning Insert | Rp389.900 |
| WIDIA Solid Carbide End Mills Vision Plus | Rp959.900 |
| JCK Straight Shank Widia Steel Drill Bit Eye (Mata Bor Lurus) | Rp119.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




























































































































































/f8P108532548-1.jpg)





/36P101003114-4.jpg)

/P102113370-1.jpg)

/1yP109393070-1.jpg)