WIDIA GTD Spiral Point Tap High-Performance for Nickel & Titanium

Sebelum PPN:
Rp639.900 - Rp2.099.900
Spesifikasi
UNSPSC27112806
Coolant FedNon-Coolant Through
Extended NeckYes
Measurement SystemFractional Inch
Number of Flutes3
Primary Material ApplicationAluminium, Brass, Bronze, Copper
Primary Material Application ISO CodeN
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread LimitH2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These taps are designed for tapping nickel and titanium. They have a bright finish that provides a smooth, polished surface.
Feature
Spiral Point Tap Thread Size #6-32 UNC Overall Length 2 in High Speed Steel Bright (Uncoated) Right Hand Thread Length 11/16 in 75 Percent Thread Drill Size #36 Thread Limit H2 Class of Fit H3 Number of Flutes 2

Ulasan Produk

Tidak ada ulasan