WIDIA Indexable Parting & Cut-Off Blad

Sebelum PPN:
Rp4.999.900 - Rp5.499.900
Spesifikasi
UNSPSC23153308
Blade MaterialHigh Speed Steel
Compatible HardwareSCW5E Wrench
Coolant FedNon-Coolant Through
Cutting ApplicationCut-Off; Grooving; Outside Diameter Deep Grooving
Cutting DirectionNeutral
FeaturesUniversal Pocket for Holding all Insert Geometries
Max. Grooving Width (mm)3
Number of Insert Pockets2
Product familyWGC
Rake3.5° Axial
SeriesWGC
Toolholder StyleWGCBS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cut-Off and Grooving Blade Neutral High Speed Steel ANSI Code WGCBSN26J0340 Compatible Hardware SCW5E Wrench Coolant Fed Non-Coolant Through Cutting Application Cut-Off Grooving Outside Diameter Deep Grooving Cutting Height 21.45 mm

Ulasan Produk

Tidak ada ulasan