Beli Mata Tuner Amplas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Abrasive Cloth RollDeskripsi:Purpose: Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.atribut:
- Width (mm): 25
- Length (m): 36.5
- JIS Standard: JIS R6251 fit standard products
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- KINIK Waterproof Abrasive Paperatribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- NAKANISHI Abrasive Rubber PointsDeskripsi:-In addition to smooth workability, you can work safely without kick-backs during processing.atribut:
- Torque Adjustable Range: 40 to 180N.m
- Min Scale: 2N.m
- Input Drive: 12.7mm
- NAKANISHI Abrasive Rubber PointsDeskripsi:-In addition to smooth workability, you can work safely without kick-backs during processing.atribut:
- Torque Adjustable Range: 10 to 45N.m
- Min Scale: 0.5N.m
- Input Drive: 9.5mm
- TRUSCO Abrasive Cloth Roll (36.5m)Deskripsi:It can not be used with water.atribut:
- JIS Standard: JIS R6251 Fit Standard Products
- Length (m): 36.5
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- Width (mm): 50
- Minimo Abrasive Rubber PoinTS PolishingDeskripsi:-A rubber whetstone suitable for polishing work.-Due to an excellent self-sharpening effect, it does not clog even with a fine grain size.atribut:
- Grain Size: #1000
- Abrasive Grain: WA
- Hardness: Hard
- Outer Diameter: 4mm
- Width: 13mm
- Shaft diameter: 3mm
- Maximum Working Rotation Speed (rpm): 30000
- Shape: Cylinder
- Total Length: 43mm
- Daiwa Kasei Industry High Speed Daiwa Rabin Rubber Abrasive (Shank Diameter 3mm)atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Overall Length (mm): 136
- Collet Size (mm): 3
- Air Connection Port: 43834
- Air Consumption (L/minute): 198
- No Load Speed (rpm): 56000
- Working Air Pressure Range (MPa): 0.62
- TRUSCO Abrasive Cloth Roll (93mm x 37m Rolls)Deskripsi:Use:Metal products such as vehicles, machinery and equipment, structural steel, exterior, etc, stain removal, deburring and removal of the scratches of a variety of materials and surface polishing.atribut:
- Dimensions {Width W (mm) x Length l (m)}: 93 x 37
- Purpose of Use: Rust removal, dirt removal, burring, scratch removal of various raw materials, surface polishing of metal products such as vehicle, machine equipment, structural steel, exteriors etc.
- NAKANISHI Abrasive Rubber Pointsatribut:
- Grain Size (#): 2000
- Outer DiameterxWxShaft DiameterxShaft Length: 3.2x7x2.34x45mm
- Shape: Shell
- Maximum Working Rotation Speed (rpm): 20000
- NAKANISHI Abrasive Stone SticksDeskripsi:-A stick whetstone with excellent sharpness and durability that has good usability.atribut:
- Grain Size: 220#
- Color: Orange
- LxWxThickness (mm): 150x6x6
- Abrasive Grain: WA
- NAKANISHI Abrasive Rubber Pointsatribut:
- Grain Size (#): 80
- Color: Red
- Abrasive Grain: WA
- Maximum Working Rotation Speed (rpm): 30000
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- NAKANISHI Abrasive Radial Flap Sandersatribut:
- Grain Size (#): 60
- Outer DiameterxWxShaft DiameterxShaft Length: 10x10x3x45mm
Daftar Harga Mata Tuner Amplas Terbaru December 2025
| KINIK Mata Gerinda Amplas Susun | Rp31.900 |
| Bellstar Abrasive Mfg. Resin Crossed Belt (Belton Paper) | Rp469.900 |
| HASSTON PROHEX Mata Gerinda Tuner | Rp89.900 |
| TORA Abrasive Paper (Amplas) | Rp2.900 |
| TRUSCO Abrasive Cloth Roll | Rp469.900 |
| KINIK Waterproof Abrasive Paper | Rp3.900 |
| NAKANISHI Abrasive Rubber Points | Rp579.900 |
| NAKANISHI Abrasive Rubber Points | Rp489.900 |
| TRUSCO Abrasive Cloth Roll (36.5m) | Rp899.900 |
| Minimo Abrasive Rubber PoinTS Polishing | Rp679.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)




















































































































































/P102019108-1.jpg)

/chP103195449-2.jpg)




/P101000891-1.jpg)

/P102020692-1.jpg)
/q0P101561936-2.jpg)
/P101000540-1.jpg)




/P101001160-1.jpg)