Beli Mata Potong End Mill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
  2. York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp89.900

    York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
  3. Fukuda Seiko (FKD) T Slot End Mill
    Mulai

    Rp3.599.900

    Fukuda Seiko (FKD) T Slot End Mill
    Deskripsi:
    Not only aluminum processing but also other non-ferrous metals, ordinary steel, alloy steel, etc.
    atribut:
    • Material: HSS-Co
    • Blade Width Tolerance (mm): 0 to +0.1
    • Lead Angle: Right twist 30 degrees
    • Number of Blades: Five
    • Outer Diameter Tolerance (mm): 0 to +0.05
  4. RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  5. Sherwood End Mill HSS SC/SH
    Mulai

    Rp339.900

    Sherwood End Mill HSS SC/SH
    atribut:
    • Material: High Speed Steel
    • Finish/Coating: Bright
    • Cutting Direction: Right Hand
    • Shank type: Threaded
    • Plunge Type: Non-centre Cutting
    • Length Type: Short
    • Flute Type: Helical
    • End Mill Type: End Mill
    • Reach Type: Standard Neck
  6. OSG Carbide End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp2.599.900

    OSG Carbide End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  7. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  8. BOSCH Forstner Hinge Drill Bit (Mata Bor Forstner)
    Mulai

    Rp159.900

    BOSCH Forstner Hinge Drill Bit (Mata Bor Forstner)
    Deskripsi:
    Mata bor Forstner, DIN 7483 G. Sesuai untuk kayu keras dan lunak, kayu bervenirMata bor presisi dengan pemotongan spur utama dan sisi, dan ujung mata tengah pendekTerbuat dari baja khusus menurut standar pabrik, minimum kekerasan pemotong 50 HRCKepala pengeboran pas dan gerus, digosok dengan alur hitamMemenuhi kebutuhan khusus terkait mutu potong dan bibir lubang yang dibor bebas sobekDapat digunakan pada semua bor dengan kepala bor 10
    atribut:
    • Cutter Type: Two cutters
    • Standard Dimensions: Din 7483 G
    • Cutting Direction: Kanan
    • Drill Bit Color: Hitam Penggaluran
    • Shaft Shape: Silinder
  9. SwissTech ST/SH Short Carbide End Mill
    Mulai

    Rp749.900

    SwissTech ST/SH Short Carbide End Mill
    Deskripsi:
    Series 50 - 4 Flute - Short Series Dimensions to DIN 6535 HA. Centre cutting. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
    atribut:
    • Shank type: Plain Round
    • Standards Met: DIN 6535 HA
    • Number of Flutes: 4
    • Coolant Delivery: External
    • Cutting Direction: Right Hand
  10. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  11. FUSO Magic Cut e-Mist Semi-dry Type-Mist Coolant
    Mulai

    Rp2.199.900

    FUSO Magic Cut e-Mist Semi-dry Type-Mist Coolant
    Deskripsi:
    Usage:Unattended fueling to conveyor. Drilling machine, tapping machine, lathe, special machines, milling machines, gear cutting machine, end mill, reamer, pull dice, engraving machine, grinding machine, punching, bending, the cooling and lubrication, etc.
  12. SwissTech HSS-Cobalt 3FL Weldon End Mill Peak Power
    Mulai

    Rp579.900

    SwissTech HSS-Cobalt 3FL Weldon End Mill Peak Power
    Deskripsi:
    Series 93 - Regular Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844. The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds. Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity. These cutters are further enhanced by the SwissTech Peak Power coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.
    atribut:
    • Series: 93
    • Material Grade: M35
    • Shank type: Weldon Flat
    • Application Materials: Alloy Steel Carbon Steel Cast Iron Copper Stainless Steel
    • Standards Met: DIN 1835B DIN 844
    • Number of Flutes: 3
    • Material: Cobalt High Speed Steel
    • Finish/Coating: TiAlN
    • Helix Direction: Right Hand
    • Milling Application: Finishing Profiling Semi-finishing Slotting
    • Reach Type: Standard Neck
    • Flute Type: Helical
    • Shank Diameter Tolerance: h6
    • Length Type: Regular
    • Helix Angle: 30 Degree
    • Cutting Direction: Right Hand
  13. DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    Mulai

    Rp129.900

    DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    Deskripsi:
    Pisau potong Marble dan Granit
  14. JTC 3 Flute Tungsten Carbide Pointed End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp1.499.900

    JTC 3 Flute Tungsten Carbide Pointed End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Material: German Solid Tungsten Carbide + TiALN
  15. monotaro TiAlN Coated 2-Blade Hardened Carbide Long Neck End Mill for Deep Ribs (Mata Pahat Frais)
    Mulai

    Rp259.900

    monotaro TiAlN Coated 2-Blade Hardened Carbide Long Neck End Mill for Deep Ribs (Mata Pahat Frais)
    Deskripsi:
    It is possible to avoid tool interference during deep-engraving.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Blade Diameter Tolerance (mm): 0 to -0.02
    • Material: Carbide
    • Number of Blades: 2
    • Coating: TiAlN
    • Shank Diameter Tolerance: h6
    • Helix Angle (Degree): 30
    • Neck corner (°): 15
Daftar Harga Mata Potong End Mill Terbaru October 2026
monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Rp189.900
York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)Rp89.900
Fukuda Seiko (FKD) T Slot End MillRp3.599.900
RHINO Plasma Cutting Machine (Mesin Potong Plasma)Rp4.099.900
Sherwood End Mill HSS SC/SHRp339.900
OSG Carbide End Mill (Mata Pahat Frais Persegi)Rp2.599.900
Moldino (Mitsubishi Hitachi Tool) Carbide Roughing End Mill (Mata Pahat Frais Kasar)Rp839.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
BOSCH Forstner Hinge Drill Bit (Mata Bor Forstner)Rp159.900
SwissTech ST/SH Short Carbide End MillRp749.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)