Beli Mata Pisau Potong Besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Mata Gergaji BesiDeskripsi:-By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.atribut:
- Nominal Dimension: 250mm
- Total Length: 263mm
- Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
- DMX Mata Gerinda Potong KeramikDeskripsi:Pisau potong Marble dan Granit
- BOSCH Mata Bor Kayu Kipas Self Cut SpeedDeskripsi:Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi deatribut:
- Cutter Type: Two cutters
- Material: HSS-ISO-TEMP
- Drill Bit Type: Flat
- Cutting Direction: Kanan
- Drill Bit Color: Abu-Abu Efek Sand Blast
- Total length l2 (mm): 152
- TRUSCO Mata Gergaji BesiDeskripsi:-Low price bimetal high-speed handsaw.-For iron working, stainless pipes and piping/for cutting electrical pipe work.atribut:
- Thickness: 0.65mm
- Total Length: 313mm
- Nominal Dimension: 300mm
- Purpose of Use: For iron working, stainless pipes and piping/for cutting electrical pipe work.
- TRUSCO Mata Gergaji BesiDeskripsi:Use:For iron production, stem pipe, cutting of the pipe for plumbing and electrical works as PVC pipes, etc.atribut:
- Compatible Models: 250mm Width Hand Hacksaw
- Finishing Material: (Blade Tip, Saw Body) Low Alloy Steel HSS of All High Speed Steel
- Length (mm): 263
- Name (mm): 250
- Nominal Diameter Dimensions (mm): 250
- Number of Threads: 24
- Purpose of Use: For iron working, pipes such as stainless pipes/for cutting electrical pipe work.
- Saw Blade Designation Dimensions (mm): 250
- Thickness (mm): 0.65
- BOSCH Mata Gerinda Potong Metal Best RangeDeskripsi:- Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.atribut:
- Wheel Shape: Straight
- TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel)Deskripsi:By attaching a rake angle of 6 degrees, the eating is sharp and can be cut smoothly.For cutting of stainless steel, alloy steel and so on.atribut:
- Length (mm): 263
- Purpose of Use: For cutting stainless steel, alloy steel and so on.
- Saw Blade Designation Dimensions (mm): 250
- Weight (g): 80
- Kennedy Mata Gergaji Besi All Hard HSSDeskripsi:Fully hardened for extra long tooth life and maximum straightness of cut. For use where workpiece is held securely in place. Made to BS 1919 : Part 1: 1993.atribut:
- Type of Blade Back: Rigid Back
- TRUSCO Mata Gergaji Besi Bi-Metalatribut:
- Thickness (mm): 0.65
- Overall Length (mm): 313
- Number of Threads: 24
- Mass (g/pack): 104
- Saw Blade Designation Dimensions (mm): 300
- Purpose of Use: For cutting stainless steel, alloy steel and so on.
- BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususDeskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- Kennedy Mata Gergaji Besi Bi-MetalDeskripsi:The perfect combination of shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth - Electron-beam welded together. Ideal for interrupted cuts in cramped places or where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Made to BS 1919 : Part 1: 1993.atribut:
- Type of Blade Back: Flexible Back
- Blade Length (mm): 250
- Blade Thickness (mm): 0.63
- Blade Width (mm): 12.5
- Compatible Materials: Ferrous Metals Nonferrous Metals Stainless Steel
- Ultra Mata Gerinda PotongDeskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- TRUSCO Mata Gergaji BesiDeskripsi:-By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For cutting stainless steel, alloy steel and so on.atribut:
- Nominal Dimension: 300mm
- Total Length: 313mm
- Thickness: 0.65mm
- Purpose of Use: For cutting stainless steel, alloy steel and so on.
- TRUSCO Mata Gergaji BesiDeskripsi:-By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For cutting stainless steel, alloy steel and so on.atribut:
- Nominal Dimension: 250mm
- Total Length: 263mm
- Thickness: 0.65mm
- Purpose of Use: For cutting stainless steel, alloy steel and so on.
- TRUSCO Mata Gergaji Besi (Bi-Metal High Speed Steel)atribut:
- Compatible Models: This Width of 250mm Metalwork
- Length (mm): 263
- Name (mm): 250
- Purpose of Use: For iron working, stainless pipes and piping/for cutting electrical pipe work.
- Thickness (mm): 0.65
Daftar Harga Mata Pisau Potong Besi Terbaru March 2026
| BAHCO Mata Gergaji Besi | Rp6.199.900 |
| Nippon Resibon Mata Gerinda Potong | Rp12.900 |
| DMX Mata Gerinda Potong Keramik | Rp129.900 |
| BOSCH Mata Bor Kayu Kipas Self Cut Speed | Rp33.900 |
| TRUSCO Mata Gergaji Besi | Rp229.900 |
| TRUSCO Mata Gergaji Besi | Rp219.900 |
| BOSCH Mata Gerinda Potong Metal Best Range | Rp13.900 |
| TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel) | Rp349.900 |
| BOSCH Mata Gerinda Potong Keramik Best | Rp76.900 |
| Kennedy Mata Gergaji Besi All Hard HSS | Rp25.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)


























































































































































/P101000626-1.jpg)


/3kP102312128-3.jpg)








/P101000889-1.jpg)