Beli Mata Bor Tuner Porting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lumos Metal Tuner Drill Bit (Mata Bor Tuner)atribut:
- Diameter Head (mm): 6
- Diameter Shank (mm): 3
- NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)atribut:
- Maximum Working Rotation Speed (rpm): 60000
- TRUSCO Carbide Burr Set (Mata Bor Tuner)Deskripsi:-Sharpness is good, smooth processing can be done.-A set of 10 piece carbide bars of F 3mm shank.-TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030atribut:
- Shank Diameter: 3mm
- Content: TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030
- CP Rotary Burr Set (Mata Bor Tuner)atribut:
- Size (mm): 3x6
- Type: A,C,D,E,F,G,H,L,M
- York Round Tree Carbide Burr (Mata Bor Tuner)Deskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Conical Shape Carbide Burr (Mata Bor Tuner)Deskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)Deskripsi:Ideal cutting edge shape design realizes excellent sharpness.atribut:
- Shaft Diameter (mm): 6
- Shape: Cylinder, round cylinder, shell, taper, ball
- York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)Deskripsi:Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
- IKURA Tuner Set Eyes (Mata Bor Tuner)Deskripsi:Mata tunner set dengan bahan tungsten steel berguna untuk mengikir, melubangi, menghaluskan besi. Cocok untuk proses port polish, blaster cylinder mesin motor/mobil ataupun kepentingan lainnya seperti kegiatan grafir maupun ukir.atribut:
- Head Size (mm): 6
- SGS PRO Carbide Bur (Mata Bor Tuner)atribut:
- UNSPSC: 31160000
- York Double Cut Burr Set (Mata Bor Tuner)Deskripsi:Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.atribut:
- Cut Type: Double Cut
- Finish/Coating: Uncoated
- Head Material: Carbide
- Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
- RYU Die Grinder (Mesin Gerinda Tuner)atribut:
- Tube Diameter (mm): 6
- No Load Speed (rpm): 2800
- Power (W): 750
- INGERSOLL RAND Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- Air Pressure (psi): 90
- Power Source: Air Powered
- Switch Type: Safety Lever
Daftar Harga Mata Bor Tuner Porting Terbaru November 2026
| Lumos Metal Tuner Drill Bit (Mata Bor Tuner) | Rp449.900 |
| NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner) | Rp359.900 |
| TRUSCO Carbide Burr Set (Mata Bor Tuner) | Rp1.999.900 |
| CP Rotary Burr Set (Mata Bor Tuner) | Rp369.900 |
| York Round Tree Carbide Burr (Mata Bor Tuner) | Rp129.900 |
| York Conical Shape Carbide Burr (Mata Bor Tuner) | Rp119.900 |
| TRUSCO Carbide Burr Set C Series (Mata Bor Tuner) | Rp2.199.900 |
| Langsol Mixed TCT Rotary Burr Set (Mata Bor Tuner) | Rp509.900 |
| York Cylindrical End Cut Carbide Burr (Mata Bor Tuner) | Rp89.900 |
| IKURA Tuner Set Eyes (Mata Bor Tuner) | Rp149.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/o9P107309873-1.jpg)
/q0P102296936-2.jpg)
/P102705258-2.jpg)
/4qP106963170-1.jpg)
/jvP102132715-5.jpg)
/3gP102130124-7.jpg)
/45P102188149-5.jpg)
/k5P105509725-1.jpg)
/7xP102130285-9.jpg)
/gjP107373595-1.jpg)
/qwP101506968-2.jpg)
/P101502175-1.jpg)
/moP111569816-1.jpg)
/i3P106395651-1.jpg)
/dfP102130483-5.jpg)
/6wP108524248-1.jpg)
/bgP103683412-2.jpg)
/P101578392-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)