Beli Mata Bor Set HSS di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)atribut:
- X-Lock: No
- Langsol Set Mata Bor HSS Twist (Drill Bit Set)Deskripsi:Set Contents : - 13pcs : 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6, 6.5mm
- Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)Deskripsi:-Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
- RYU Set Mata Bor HSS Pro (Drill Bit Set)Deskripsi:- 5X More Sharper - 5X More Stronger - DIN 338 Standart - 135° Point Sharper
- Sherwood Set Mata Bor HSS (Drill Bit Set)atribut:
- Material: High Speed Steel
- System of Measurement: Metric
- Case Type: Metal Case
- Flute Construction: Ground Flute
- Finish/Coating: Black Oxide
- Drill Length Type: Standard Length
- Cutting Direction: Right Hand
- Sherwood Set Mata Bor HSS Bright (Drill Bit Set)Deskripsi:General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Industrial quality. Ground flute, blue finish. Supplied in indexing metal cases. Point angle: 118, helix angle: normal, web thickness: standard, relief angle: 10-20, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M. Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13.0mm.atribut:
- Material: High Speed Steel
- System of Measurement: Metric
- Max. Drill Size (mm): 13
- Minimum Drill Size (mm): 1
- Size Increment (mm): 0.5
- Case Type: Metal
- Cutting Direction: Right Hand
- Drill Length Type: Standard Length
- Drill Size Included (mm): 1 to 13 x 0.5
- Finish/Coating: Black Oxide
- Flute Construction: Ground Flute
- eclassCode: 21010101
- Sherwood Set Mata Bor Jobber (Drill Bit Set)Deskripsi:General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Industrial quality. Ground flute, blue finish. Supplied in indexing metal cases. Point angle: 118, helix angle: normal, web thickness: standard, relief angle: 10-20, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M. Set contains: Metric:- 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5, 13.0mm. Inch:- 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64 and 1/2 inch. Gauge 1-60.atribut:
- Material: High Speed Steel
- System of Measurement: Gauge Inch Metric
- Case Type: Metal Case
- Drill Length Type: Standard Length
- Finish/Coating: Black Oxide
- Drill Size Included: 1 to 60 Inclusive 1.0mm to 13.0mm x 0.5mm 1/16in to 1/2in x 1/64in
- Part Number: SHR0258920K
- SwissTech Set Mata Bor HSS TiN (Drill Bit Set)atribut:
- Case Type: Metal Case
- System of Measurement: Metric
- Material: High Speed Steel
- Flute Construction: Ground Flute
- Standards Met: BS 328 DIN 338
- Finish/Coating: Bright TiN (Tip)
- Drill Length Type: Standard Length
- Cutting Direction: Right Hand
- Size Increment: 0.5mm
- Minimum Drill Size: 1mm
- Sherwood Set Mata Bor (Drill Bit Set)atribut:
- Material: High Speed Steel
- Drill Length Type: Standard Length
- Finish/Coating: Black Oxide
- BOSCH CYL-9 SoftCeramic Tile Drill Bit (Mata Bor Keramik)Deskripsi:Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginanatribut:
- Cutter Type: Two cutters
- KRISBOW Set Mata Bor Kayu Kipas (Drill Bit Set)Deskripsi:Flat Wood Drill Bits Set 13Pc
- Sherwood Set Mata Bor Center (Drill Bit Set)atribut:
- Material: High Speed Steel
- Cutting Style: Plain
- Finish/Coating: Uncoated
- Shank type: Plain Round
- Sherwood Taper Shank Drill HSS (Mata Bor Kones)Deskripsi:HSS-Co Taper Shank Drills - Metric High heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels as well as case hardening and heat treatable steels. Manufactured to Type N DIN 345.345.
- Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)Deskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
Daftar Harga Mata Bor Set HSS Terbaru November 2026
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus) | Rp20.900 |
| BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor) | Rp349.900 |
| Langsol Set Mata Bor HSS Twist (Drill Bit Set) | Rp159.900 |
| TJAP MATA Straight Shank Drill HSS (Mata Bor Lurus) | Rp35.900 |
| Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set) | Rp929.900 |
| RYU Set Mata Bor HSS Pro (Drill Bit Set) | Rp449.900 |
| Sherwood Set Mata Bor HSS (Drill Bit Set) | Rp999.900 |
| Sherwood Set Mata Bor HSS Bright (Drill Bit Set) | Rp2.399.900 |
| RYU Set Mata Bor HSS Cobalt (Drill Bit Set) | Rp639.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/27P101003079-4.jpg)
/P103084161-1.jpg)
/crP103675459-2.jpg)
/6vP103957247-1.jpg)
/P102357079-1.jpg)
/P102174302-1.jpg)
/h0P102143612-13.jpg)
/hhP102143629-4.jpg)
/P102174326-1.jpg)
/ijP102143667-5.jpg)
/idP104567661-2.jpg)
/alP102131381-5.jpg)
/i2P102143650-13.jpg)
/1kP101003056-2.jpg)
/52P104569182-1.jpg)
/ixP102143681-6.jpg)
/ozP103112899-12.jpg)
/P101518350-1.jpg)
/P102340015-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)