Sherwood Set Mata Bor HSS Bright (Drill Bit Set)

Sebelum PPN:
Rp1.799.900
Spesifikasi
MaterialHigh Speed Steel
System of MeasurementMetric
Max. Drill Size (mm)13
Minimum Drill Size (mm)1
Size Increment (mm)0.5
Case TypeMetal
Cutting DirectionRight Hand
Drill Length TypeStandard Length
Drill Size Included (mm)1 to 13 x 0.5
Finish/CoatingBlack Oxide
Flute ConstructionGround Flute
eclassCode21010101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Industrial quality. Ground flute, blue finish. Supplied in indexing metal cases. Point angle: 118, helix angle: normal, web thickness: standard, relief angle: 10-20, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M. Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13.0mm.

Ulasan Produk

Tidak ada ulasan