Beli Mata Bor Hollow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)Deskripsi:SDS Plus-5X Hammer Drill Bit
- BOSCH CYL-9 SoftCeramic Tile Drill Bit (Mata Bor Keramik)Deskripsi:Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginanatribut:
- Cutter Type: Two cutters
- TOKYO Diamond Core Drill (Mata Bor Inti Diamond)Deskripsi:Mata Bor batu Marmer
- BLITZ Diamond Core Drill (Mata Bor Inti Diamond)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- Kennedy Masonry Drill (Mata Bor Beton)Deskripsi:Kennedy No.14 Standard Masonry Drill with
- TORA Diamond Holesaw Cutter (Mata Bor Diamond)Deskripsi:Tora Hole Saw Diamond Cutter Mata Bor untuk Kaca Keramik Granit
- DEWALT Masonry Drill (Mata Bor Beton)Deskripsi:Applications- Typically used for drilling anchor, plastic plug, fixing or pipeworkclearance holes- Suitable for masonry, brick/blockwork, stone
- Miyanaga HSS Center Drill for Wall Hole Saw (Mata Bor Tengah Bor Inti)atribut:
- Cutting Diameter (mm): 4
- Total Length (mm): 64
- Compatible Model: BITJD Series
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Deskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- FATOOLS Hollow Punchatribut:
- Size (mm): 13
- MILWAUKEE Retractable Starter Bit (Mata Bor Tengah Bor Inti)Deskripsi:Hole saw arbors attach to a hole saw so it can be held by the drill. The shank end holds the hole saw in the drill. The opposite end attaches to the hole saw and has a receptacle for installing a pilot bit. Hole saw arbors are interchangeable with hole saws that have the same shank size.atribut:
- Arbor Type: Standard
- Thread Size (inch): 5/8 -18
- Arbor Shank Style: Hex
- Arbor Shank Size (inch): 3/8
- Fits Hole Saw Diameter - Imperial (inch): 1 1/4 and Larger
- Kennedy Set Mata Bor Kayu KipasDeskripsi:Forged from high quality tool steel with chip clearance groove and hollow ground point. Centerless ground and true running. Ground spade bit head. For cutting holes in laminates and wood. 6mm hexagon shank to prevent slipping at speed. Supplied in wallet. Contents: 9 (3/8Inch), 13 (1/2Inch), 16(5/8Inch), 19 (3/4Inch), 22 (7/8Inch) and 25mm (1Inch).atribut:
- Bit Material: Steel
- Cutting Diameter: 13, 16, 19, 22, 25, 9
- Cutting Direction: Right-hand Cut
- Number of Pieces: 6
- Compatible Materials: Laminate Wood
- For use with: Bench Drills Hand & Power Drills Pillar Drills
- Drilling Depth: 125mm
- Includes: Wallet
- Bit Type: Flat Bit Set
- Shank Shape: Hexagon
- Number of Spurs: 2
- Shank Diameter: 6mm
- Centre Type: Solid
- Overall Length: 160(2)mm 165mm 170(3)mm
- Niigata Seiki (SK) Diamond Core Drill Bit Electrodeposited (Mata Bor Inti Diamond)atribut:
- Overall Length (mm): 66
- Material: (Core drill / guide ring) Carbon tool steel (SC)
- MILWAUKEE Core Bit Centering Pin (Mata Bor Beton)atribut:
- Centering Bit Included: Yes
- Shank Type - Machining: Spline and SDS Max
- Shank Diameter (inch): 1/4
- Measurement System: Fractional Inch
- For Tool Type: Rotary Drill
- Primary Material Application: Concrete, Masonry
- Connection Type: Removable
- Core Bit Cutter Material: Carbide Tipped
- Cutting Tip Form: Asymmetrical and Alternative Teeth
- Decimal Equivalent: 0.2500inch
- Maximum Drilling Depth (inch): 3
- Overall Length (inch): 6 3/4
- Shank Included: Yes
- Wet or Dry Application: Dry
- Dulux Wall Paint Catylac Exterior (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Exterior adalah cat dinding khusus eksterior dengan teknologi Chroma Brite-UV Fight dan Durabond Latex, menjaga warna dinding ekterior tetap cerah lebih lama, tahan terhadap cuaca dan tidak mudah mengelupas Deskripsi Aplikasi Roller atau kuas atau sprayatribut:
- Theoretical Spread (m²/kg): 10-12
- Drying Time (hour): 1-2
- Finishing: Matt
- Enerpac Hydraulic Cylinder 60 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 60
- Maximum Cylinder Capacity Advance (kN): 576
- Base to Advance Port H (mm): 25
- Collar Thread Size W: 2 3/4inch-16
- Collar Thread W (inch): 2 3/4-16
- Cylinder Bore Diameter E (mm): 123.9
- Cylinder Effective Area Advance (cm²): 82.3
- Material: Steel
- Outside Diameter D (mm): 159
- Plunger Diameter F (mm): 35.1
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Dulux Wall Paint Weathershield PowerFlexx 2.5L (Cat Dinding / Tembok)Deskripsi:Dulux Weathershield PowerFlexx adalah cat eksterior berkualitas tinggi, dengan Powerflexx Technology, yang mampu menutup retak rambut dan tahan terhadap air hujan sehinnga memberikan perlindungan unggul bagi dinding agar dinding tetap indah dan tampak baru lebih lama Deskripsi Aplikasi Rol, kuas atau sprayatribut:
- Size (L): 2.5
Daftar Harga Mata Bor Hollow Terbaru November 2026
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton) | Rp46.900 |
| BOSCH CYL-9 SoftCeramic Tile Drill Bit (Mata Bor Keramik) | Rp29.900 |
| TOKYO Diamond Core Drill (Mata Bor Inti Diamond) | Rp6.900 |
| BLITZ Diamond Core Drill (Mata Bor Inti Diamond) | Rp22.900 |
| Kennedy Masonry Drill (Mata Bor Beton) | Rp14.900 |
| TORA Diamond Holesaw Cutter (Mata Bor Diamond) | Rp8.900 |
| DEWALT Masonry Drill (Mata Bor Beton) | Rp10.900 |
| Miyanaga HSS Center Drill for Wall Hole Saw (Mata Bor Tengah Bor Inti) | Rp159.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/38P101003116-2.jpg)
/1kP101003056-2.jpg)
/2fP102114087-2.jpg)
/P102113370-1.jpg)
/1rP102060063-3.jpg)
/6gP103632232-1.jpg)
/kpP105194745-1.jpg)
/6lP105259237-1.jpg)
/aiP103059378-5.jpg)
/okP104566884-6.jpg)
/kxP107274753-1.jpg)

/8mP107297310-1.jpg)

%20Diamond%20Core%20Drill%20Bit%20Electrodeposited%20(Mata%20Bor%20Inti%20Diamond)/P102271007-1.jpg)
/kpP107280745-1.jpg)
/Dulux%20Wall%20Paint%20Catylac%20Exterior%20(Cat%20Dinding%20%2F%20Tembok)/k9P103457729-1.jpg)
%20Hollow%20Plunger/kqP105575746-1.jpg)
/Dulux%20Wall%20Paint%20Weathershield%20PowerFlexx%202_5L%20(Cat%20Dinding%20%2F%20Tembok)/qeP103457950-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)