Enerpac Hydraulic Cylinder 60 Ton (Single Acting) Hollow Plunger

Sebelum PPN:
Rp63.999.900 - Rp86.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)60
Maximum Cylinder Capacity Advance (kN)576
Base to Advance Port H (mm)25
Collar Thread Size W2 3/4inch-16
Collar Thread W (inch)2 3/4-16
Cylinder Bore Diameter E (mm)123.9
Cylinder Effective Area Advance (cm²)82.3
MaterialSteel
Outside Diameter D (mm)159
Plunger Diameter F (mm)35.1
Plunger TypeHollow
Return TypeSingle-Acting, Spring Return
Surface TreatmentPaint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
Features CR400 Coupler

Ulasan Produk

Tidak ada ulasan

Halaman Terkait