Beli Makita Pj7000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Switch Knob
    Mulai

    Rp29.900

    Makita Switch Knob
    Deskripsi:
    These grinder parts are compatible with specific models of Makita grinders.
  2. Makita Plate Joiner
    Mulai

    Rp6.999.900

    Makita Plate Joiner
    atribut:
    • Continuous Rating Input (W): 701
    • Blade Diameter (mm): 100 (4inch)
    • Dimensions (LxWxH) (mm): 302x139x145
    • Power Supply Cord (m): 2.5 (8.2 ft)
    • No Load Speed (rpm): 11000
  3. Makita Pin Cap 9557NB (Penutup Spindle)
    Mulai

    Rp23.900

    Makita Pin Cap 9557NB (Penutup Spindle)
    atribut:
    • UNSPSC: 27112709
  4. Makita Cutter
    Mulai

    Rp16.999.900

    Makita Cutter
    atribut:
    • Blade Inner Diameter (Φmm): 25 (25.4 is also possible)
    • Blade Outer Diameter (Φmm): 205
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 154
    • Current (A): 15
    • Included Accessories: Diamond wheel, box wrench 22 (782017-2), box wrench 13 (782212-4), water supply device set (with water supply plug)
    • Maximum Cutting Depth at 90° (mm): 70
    • Overall Length (mm): 370
    • Power Consumption (W): 1430
    • Power Input (V): Single phase 100
    • Rotation Speed (rpm): 3800
    • Type: With diamond wheel
  5. NITECORE Headlamp LED
    Rating:
    100% of 100
    (4)
    Mulai

    Rp399.900

    NITECORE Headlamp LED
    Deskripsi:
    Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
  6. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  9. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    BARU
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Daftar Harga Makita Pj7000 Terbaru November 2026
Makita Switch KnobRp29.900
Makita Plate JoinerRp6.999.900
Makita Pin Cap 9557NB (Penutup Spindle)Rp23.900
Makita CutterRp16.999.900
NITECORE Headlamp LEDRp399.900
SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Rp24.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)