Beli Makita P-90532 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Dust CollectorDeskripsi:Large casters prevent it from tipping over, allowing for stable movement! The ease of movement and use on site has been greatly improved. It can be easily moved outdoors or on uneven surfaces. The large bumper protects the main unit from contact with walls, etc. The material used for the bumper is a material that does not easily stain the other materials it comes in contact with.Cleaning of various indoor work sites, cleaning inside stores, etc.
- Makita Cordless Backpack Vacuum Cleaneratribut:
- Voltage (V): 18
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Cordless Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- Yamoto CV Plier Set 3-Pcebi-Material Gripatribut:
- ECLASS Code: 21040300
- ESD: No
- Finish/Coating: Chemically Blackened
- Handle Material: Bi-Material
- Individual or Set: Set
- Insulated: No
- Jaw Material: Chrome Vanadium Steel
- Jaw Style: Smooth, Serrated
- Miniature: No
- Non Sparking: No
- Number of Pieces: 3
- Type: Pliers Set
- UNSPSC: 27112106
- VDE: No
- NITTO KOHKI Polishing Belt for Beltonatribut:
- Compatible: B-10N/EBS-10/BB-10/BB-10A
- Compatible Models: B-10N/EBS-10/BB-10/BB-10A
- Belt Width W x Length l (mm): 10x330
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
Daftar Harga Makita P-90532 Terbaru April 2026
| Makita Gerinda Tangan | Rp869.900 |
| Makita Dust Collector | Rp409.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Mesin Gerinda Tangan | Rp439.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Cordless Backpack Vacuum Cleaner | Rp6.599.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Mesin Serut Kayu | Rp1.599.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





































































































































































/P101518299-1.jpg)