Beli Makita Bl1016 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Impact Wrench
    BARU
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  2. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  3. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  4. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  5. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  6. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  7. Makita Mesin Potong Rumput Tanpa Kabel
    Mulai

    Rp12.999.900

    Makita Mesin Potong Rumput Tanpa Kabel
    atribut:
    • Spindle Size: M10x1.25LH
  8. NOK Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  9. Dalton Hand Stacker
    Mulai

    Rp10.999.900

  10. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

  11. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
  12. SUNFLAG Doble Joint
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    SUNFLAG Doble Joint
    atribut:
    • Material: Special steel, Elastomer resin
    • Input Drive (mm): 6.35
    • Total Length (mm): 50
  13. TSUBAKI Stainless Drive Chain
    Mulai

    Rp46.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  14. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  15. monotaro Standard Roller Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    monotaro Standard Roller Chain
    Deskripsi:
    It is a commonly used chain To the conduction of equipment
    atribut:
    • Pin Type: Riveted type
    • Chain Length (m): 3
    • Type: Roller chain
    • Included Accessories: With 1 connecting link
    • Material (Main Unit): Iron
    • Single or Double Strand: 1
  16. TSUBAKI Double Pitch Chain
    Mulai

    Rp699.900

    TSUBAKI Double Pitch Chain
    Deskripsi:
    - Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.
    atribut:
    • Operating Temperature Range (°C): -10 to 150
  17. SKF CC/W33 Type Spherical Roller Bearings
    Mulai

    Rp3.999.900

    SKF CC/W33 Type Spherical Roller Bearings
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
Daftar Harga Makita Bl1016 Terbaru April 2026
Makita Battery (Baterai)Rp729.900
Makita Cordless Impact WrenchRp3.199.900
Makita Gerinda TanganRp869.900
Makita Mesin Bor ListrikRp429.900
Makita Cordless Drill DriverRp1.699.900
Makita Cordless Impact DriverRp1.899.900
Makita Cordless Hammer Drill DriverRp2.999.900
Makita Cordless Angle GrinderRp4.799.900
Makita Mesin Potong Rumput Tanpa KabelRp12.999.900
NOK Oil Seal (Sil Oli)Rp6.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)