Beli LED Pen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EDISON LED Pen LightDeskripsi:LED Pen Light40 Lumen aluminium pen light that requires 2x AAA batteries (not Included)atribut:
- Lumens (lm): Max. 40
- Beam Distance (m): 30.0
- Battery Size: AAA
- Color: Black
- Case Material: Aluminium
- Protection Rating: IPX4
- Bulb Type: LED
- Rechargeable: Non-Rechargeable
- Battery Life (hour): 20
- TRUSCO Aluminum LED Light (Pen)Deskripsi:Battery cannot be replaced.atribut:
- Accessories: Pen Clip
- Body Material: Aluminium
- Color (Body): Red
- Lighting Time: About 15 hours (when using alkaline batteries)
- Outside Diameter x Overall Length (mm): 14.5 x 109
- Power: AAA Batteries x 1 (not Included)
- Weight (g): 23
- TRUSCO Super Bright LED Pen LightDeskripsi:Batteries cannot be replaced. Never stare at the LED.atribut:
- Accessories: Pen Clip, Nylon Bag
- Body Material: Aluminium
- Outside Diameter (mm): 14.5
- Specifications: IPX4
- TRUSCO Aluminum LED Light (Pen)atribut:
- Material: Carbon Steel For Mechanical Structures (SUJ-2) Quenched and Ground Product SK-3
- Shank: MT4
- Total Length (mm): 155
- Tip Diameter (mm): 18
- TRUSCO Aluminum LED Light 1 Ball 10 Lumen Pen Typeatribut:
- Maximum Linghting Time when using alkaline batteries: approx. 15 hours
- Power Supply: AAA batteries (1) sold sepaRately
- Outer Diameter (mm): 14.5
- Total Length (mm): 109
- Brightness (Lm): 10
- Body: Aluminium
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Osram LED RetrofitDeskripsi:Discover a suitable replacement for W5W lamps-with LEDriving Standard W5W LED retrofit lamps. These lamps offer a modern LED lighting with two different light colors Cool White and Ice Blue. Due to the bright LED light with up to 6.700 Kelvin the lamps can be used for various applications in vehicle interiors. OSRAM provides a 4 year guarantee for this product. Footnote: Interior Only. These products do not have ECE approval. This means they must not be fitted in any exterior automotive application.atribut:
- Nominal Voltage (V): 12
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- M10 Aluminium Pen LightDeskripsi:5mm Nichia LED with focused lens Lightweight, anodized, rust-resistant aluminium alloy body. Operated by 1 AAA batteries (not included). IPX4 water resistant.atribut:
- Brightness (lumens): 20
- Length (inch): 4.5
Daftar Harga LED Pen Terbaru March 2026
| EDISON LED Pen Light | Rp149.900 |
| TRUSCO Aluminum LED Light (Pen) | Rp349.900 |
| TRUSCO Super Bright LED Pen Light | Rp1.599.900 |
| TRUSCO Aluminum LED Light (Pen) | Rp349.900 |
| TRUSCO Aluminum LED Light 1 Ball 10 Lumen Pen Type | Rp349.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
| Osram LED Retrofit | Rp53.900 |
| Pelican Flashlight LED (Senter) | Rp599.900 |
| Philips Lampu LED | Rp31.900 |
| Fenix LED Flashlight | Rp449.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101000808-1.jpg)

/P101500423-1.jpg)

/oyP103564898-1.jpg)

/P102175347-1.jpg)