Beli Klem Jepit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Ratchet Clamp (Klem Jepit)atribut:
- Color: Yellow
- TRUSCO Spring Clamp (Klem Jepit)Deskripsi:-Since it has a resin cover, it does not damage raw materials.atribut:
- Total Length (mm): 220
- Throat (mm): 75
- Maximum Opening (mm): Approx. 90
- TRUSCO Multilevel Crab Clamp (Klem Jepit)Deskripsi:-A multi crab clamp applicable to various welding use.
- TRUSCO Steel Spring Clamp (Klem Jepit Besi)atribut:
- Specification: Handle, scissors opening part / orange color resin
- Finishing Material: (Main body) steel / black paint.
- Weight (g): 10
- Maximum Openings (mm): About 15
- Overall-Length x Width W (mm): 49x29
- Kennedy Locking C-Clamp (Tang Klem Jepit)Deskripsi:Chrome Vanadium c-clamp with a wide and deep jaw profile. Clears obstacles to firmly clamp sections.atribut:
- Overall Length (mm): 280
- Jaw Capacity (mm): 0-100
- Jaw Style: C-clamp
- Handle Type: Ergonomic
- Material: Chrome Vanadium
- Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)Deskripsi:-A unique mechanism has been employed in order to prevent deformity of the material being pulled, which completely resolved the problem.-Can also be used for lifting(lifting angle 60°).-Can be used for multiple purposes such as lateral lifting and pulling of materials when combined with a chain hoist, a lever block, etc.atribut:
- Jaw Width Range: 0 to 40mm
- H: 340
- D: 48
- Basic Working Load: 3
- H2: 65
- TEKIRO Lineman's Pliers (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)Deskripsi:-A unique mechanism has been employed in order to prevent deformity of the material being pulled, which completely resolved the problem.-Can also be used for lifting(lifting angle 60°).-Can be used for multiple purposes such as lateral lifting and pulling of materials when combined with a chain hoist, a lever block, etc.atribut:
- Basic Working Load: 1.5
- D: 38
- H: 284
- Jaw Width Range: 0 to 30mm
- H2: 60
- AS ONE Clamp Lab Holder (Penjepit Klem)atribut:
- Material: Zinc alloy die-cast (hard chrome plated finish)
- TRUSCO Gear Bar Clamp (Klem Jepit Kayu)Deskripsi:-A bar clamp able to be handled by one-hand.-Can release the lock by one finger to quickly clamp.atribut:
- Clamping Width: 150mm
- Total Length: 370mm
- TEKIRO C Clamp (Klem C)Deskripsi:TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
- TRUSCO Spring Resin Clamp (Klem Jepit)atribut:
- Color: Body : Black, Base : Orange
- Overall Length (mm): 85
- Maximum Opening (mm): Approximately 25
- Foot (mm): 30
- Width (mm): 69
- TEKIRO Long Nose Pliers (Tang Jepit Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
- Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)Deskripsi:Lifting, carrying, hanging, reversing, rotating, welding, assembling, building, mounting, pressing, bending, hanging piece, tension piece, safety band mounting piece.
- AS ONE Oversized Muff (Penjepit Klem)Deskripsi:A large-diameter type with different opening diameters, which can be mounted at a right angle to a post.atribut:
- AS ONE Part Number: 5-5622-01
- Material: Aluminium Alloy die-cast (baked paint finish) screw/stainless steel knob bolt
- Applicable Pipe Diameter (mm): 9.5 to 29 (other 9.5 to 23)
- TRUSCO Clamp (Klem F)Deskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- KRISBOW C Clamp (Klem C)Deskripsi:C Clamp 100mm adalah alat dengan bentuk c dengan tujuan untuk menjepit benda kerja sehingga dapat dilakukan proses pengerjaan selanjutnya. Pada alat ini terdapat ulir dan handle yang digunakan untuk memutar dan mengatur jaw clamp sehingga dapat disesuaikan ukuran penguncian yang dibutuhkan pada benda kerja. Alat ini sangat diperlukan untuk pengerjaan pengelasan atau kontruksi. C Clamp ini mempunyai dimensi 100x95x21mm. C Clamp sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: C Clamp
Daftar Harga Klem Jepit Terbaru October 2026
| KRISBOW Ratchet Clamp (Klem Jepit) | Rp50.900 |
| TRUSCO Spring Clamp (Klem Jepit) | Rp169.900 |
| TRUSCO Multilevel Crab Clamp (Klem Jepit) | Rp189.900 |
| FATOOLS Booster Cable Clamp (Klem Jepit Besi) | Rp189.900 |
| TRUSCO Steel Spring Clamp (Klem Jepit Besi) | Rp42.900 |
| Kennedy Locking C-Clamp (Tang Klem Jepit) | Rp869.900 |
| Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit) | Rp10.999.900 |
| TEKIRO Lineman's Pliers (Tang Jepit) | Rp41.900 |
| TEKIRO Clamp Hoses (Klem Selang) | Rp1.900 |
| Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit) | Rp9.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/f2P104578542-2.jpg)
/P102748837-2.jpg)
/P102341449-1.jpg)
/P103075905-1.jpg)
/P102013779-1.jpg)
/32P103141110-3.jpg)
/P102349751-1.jpg)
/9yP101000358-7.jpg)
/9lP103642345-2.jpg)
/P102349742-1.jpg)
/8zP103486323-6.jpg)
/P102383667-3.jpg)
/75P103642257-2.jpg)
/4zP105164179-1.jpg)

/9zP101000359-4.jpg)
%20(Klem%20Catok%20%2F%20Klem%20Penjepit)/0aP103618010-1.jpg)
/29P103481081-3.jpg)
/73P102357255-2.jpg)
/d1P103636469-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)