Beli Kepala Sprayer Botol di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Sprayer Head Manual (Kepala Semprotan)atribut:
- Material: Polyethylene (PE)
- TRUSCO Sprayer Head Gun Trigger (Kepala Semprotan)Deskripsi:-The polyethylene square wash bottle makes repetitive actions faster.-It is a square type so it can be stored without taking wasteful space.-Since it is a wide mouth type, refilling the contents liquid is easy.-The tip nozzle(red, green, blue, yellow, white)can be used separately depending on the contents liquid.atribut:
- Material: Polyethylene (PE)
- TRUSCO Spray Bottle Manual Spray Gun (Botol Semprotan)Deskripsi:-It can be used as a water-soluble fluid or liquid sprayer.-Can be sprayed sideways, even in the opposite direction.-Excellent in heat resistance and economical.-Can be changed from a mist state to a jet state.-Liquid leak does not occur even if the bottle is defeated.-Almost no liquid remains and can be used and work efficiency will go up.atribut:
- Capacity: 500ml
- Diameter x H: 89.2x236mm
- Discharge Rate: 1.1cc
- Main Part Materials: Polypropylene (PP)
- Bottles Materials: Polypropylene (PP)
- TRUSCO Spray Bottle Trigger (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.
- AS ONE Spray Bottle Trigger (Botol Semprotan)atribut:
- Classification of Dangerous Goods: Non-dangerous goods
- Rutland Spray Bottle Manual Home Garden (Botol Semprotan)Deskripsi:Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
- monotaro Spray Bottle For Organic Solvents Trigger Type (Botol Semprotan)Deskripsi:Such as parts cleaner, an organic solvent, the spray of organic solvent-based chemicals.atribut:
- Nonconforming: Acetic anhydride, acetone, alcohol, methanol, potassium hydroxide other
- Material: Head body: PP, bottle: HDPE
- Scale: 100mL Unit
- Compatible: Sulfuric acid (40%), phosphoric acid (85%), hydrochloric acid (70%), detergents, brake cleaner, citric acid, other
- Capacity (ml): 500
- Bottle Diameter (Ø mm): 100
- Height (mm): 210
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- Bango Kecap ManisDeskripsi:Merk kecap no. 1 di Indonesia yang terbuat dari bahan alami berkualitas yang menyerap dan melekat lebih baik dari kecap lain. Cocok untuk makanan berbahan dasar kecap.
- ABC Saus Sambalatribut:
- Packaging: Bottle
- TEKIRO Palu Kambing (Martil)Deskripsi:TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Sunlight Sabun Cuci Piring PouchDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
Daftar Harga Kepala Sprayer Botol Terbaru March 2026
| TRUSCO Sprayer Head Manual (Kepala Semprotan) | Rp95.900 |
| TRUSCO Sprayer Head Gun Trigger (Kepala Semprotan) | Rp129.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| TRUSCO Spray Bottle Manual Spray Gun (Botol Semprotan) | Rp139.900 |
| TRUSCO Spray Bottle Trigger (Botol Semprotan) | Rp119.900 |
| Nagata Spray Bottle Trigger (Botol Semprotan) | Rp14.900 |
| AS ONE Spray Bottle Trigger (Botol Semprotan) | Rp109.900 |
| Non Brand Botol Pump | Rp7.900 |
| Rutland Spray Bottle Manual Home Garden (Botol Semprotan) | Rp36.900 |
| monotaro Spray Bottle For Organic Solvents Trigger Type (Botol Semprotan) | Rp59.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P102622830-1.jpg)
/P102971754-1.jpg)

/P102971736-1.jpg)
/P101000912-1.jpg)
/2nP103769095-1.jpg)
/foP103492564-3.jpg)

/17P102062043-5.jpg)
/98P103189332-1.jpg)

/afP102022375-2.jpg)


/bwP101000428-3.jpg)
/oyP103564898-1.jpg)


/60P101000216-6.jpg)