Beli Insert Nut Types di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus)Deskripsi:Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
- INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat)Deskripsi:L-handle quick-release locking pins insert into holes or receptacles on machine components and equipment parts to adjust and hold them in place. Their positive-lock design provides a secure hold and their L-handle offers a firm, full-hand grip. The push button activates the release mechanism, allowing the removal of the pin.atribut:
- System of Measurement: Inch
- TAPECASE Lakban OPP Printed (Solasi / Selotip)Deskripsi:Commercial plastic stationary shelf cabinets will not rust and are suitable for offices, apartment buildings, schools, and other areas where cabinets are not likely to be exposed to impacts or other hazards.atribut:
- UNSPSC: 31201517
- Imperial Tape Length (yd): 55
- Imperial Tape Width (inch): 2
- Length (m): 50.29
- Maximum Tape Performance Temperature (°F): 150
- Metric Tape Width (mm): 50.8
- Minimum Tape Performance Temperature (°F): -20
- Package Configuration: Roll
- Shelf Life (month): 12
- Tape Adhesive: Hot Melt Resin
- Tape Adhesive Strength (oz/inch): 44
- Tape Application: Hand
- Tape Backing Material: Polypropylene
- Tape Core Diameter (inch): 3
- Tape Elongation (%): 1.5
- Tape Strength Rating: Standard Duty
- Tape Tensile Strength (lbs/inch): 27
- Thickness (micron): 48.26
- Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)atribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- Parker 45 Degree Flare Tube FittingsDeskripsi:Standard brass 45° flare tube fittings are compatible with nylon, polyethylene, and polyurethane tubing and suitable for use in air, water, and oil applications.atribut:
- Fitting Material: Brass
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)Deskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Socket AW (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Elbow 45° AW (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- SMC Fitting Elbow Pneumatic Union Kq2L, Sealant, Metric Size (Nepel Pneumatik L)Deskripsi:Most popular type. For pipe fitting to right angle from female screw part.
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- SMC Vacuum Pad ZPL (Bantalan Vakum)atribut:
- Material: Brass
- Vertex 3 Jaw Scroll ChuckDeskripsi:Interchangable utilization of internal and external hard jaws.VSC types features economical and durable, suitable for mass production.Gripping accuracy of 0.03 mm (0.012 inch) T.I.R..The body is made of MEEHANITE. It is suitably used for high speed revolution and 3 times more durable than regular chukcs.
Daftar Harga Insert Nut Types Terbaru November 2026
| SMC Insert Fitting Pneumatic (Sambungan Pneumatik) | Rp31.900 |
| VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus) | Rp84.900 |
| DAYTON Material Handling Part (Komponen Alat Angkut) | Rp189.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat) | Rp469.900 |
| TAPECASE Lakban OPP Printed (Solasi / Selotip) | Rp119.900 |
| Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal) | Rp30.900 |
| Parker 45 Degree Flare Tube Fittings | Rp399.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher) | Rp26.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/muP102081822-2.jpg)
%20Lurus/VIEGA%20PROPRESS%20Copper%20%26%20Bronze%20Press%20Tubing%20Fittings%20(Sambungan%20Lurus)/o8P109403872-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/DAYTON%20Material%20Handling%20Part%20(Komponen%20Alat%20Angkut)/r8P109371980-1.jpg)
/qoP104064960-3.jpg)
/kxP109391753-1.jpg)
/78P109374260-1.jpg)
/btP102145425-17.jpg)

/czP104062467-2.jpg)
/boP104063420-3.jpg)
/19P101003045-4.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow%20(Connector%20Pipe)/2zP104821107-3.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee%20(Connector%20Pipe)/j9P104821693-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Socket%20AW%20(Connector%20Pipe)/i9P104821657-2.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Valve%20Socket%20AW%20(Connector%20Pipe)/l7P104821763-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow%2045%C2%B0%20AW%20(Connector%20Pipe)/o6P104820870-1.jpg)
/reP102077986-9.jpg)

/71P108870253-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)