Beli Hygrometer Kelembaban Udara di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Temperature Min Display: 0.1degree C
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- SHINWA Digital Thermometer & Hygrometeratribut:
- Measurement Humidity Range (%RH): 30 to 95
- KRISBOW Alat Ukur Kelembaban Kayu Portabelatribut:
- Accuracy (%): Wood : ±2, Material : ±0.2
- Ambient Relative Humidity: 0-85% RH
- Ambient Temperature (°C): Measuring Range: 0 to 50 (32 to 122°F), Accuracy: ±1/±1.8
- Auto Power OFF: After Approx. 3 minutes
- Battery: 4 A-LR44, replaceable
- Dimension (HxWxD) (mm): 96x40x20
- Electrode Length (mm): 8.5
- Humidity Content: Wood, Building Material
- Measuring Principle: Electrical resistance
- Measuring Range (%): Wood : 6-44, Builing Material : 0.2-2.0
- Moisture Content: Degree Celcius And Fahrenheit
- Sensor Type: Electrode Pins
- Type: Portable
- Weight (kg): 0.083
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- TFA Digital Thermo-HygrometerDeskripsi:- With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.atribut:
- Battery: 1 x AAA 1.5 V
- Material: Plastic
- Sikasil Multipurpose Silicone Weatherproofing SealantDeskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- KRISBOW Thermohygrometer Dualatribut:
- Air Temperature Range: -10 to 60 °C/14 to 140 °F
- Air Temperature Accuracy: ± 1°C/± 1.8°F
- Humidity Range: 0 to 99 %RH
- Humidity Accuracy: ± 4 %RH
- Display (mm): 82x68 LCD display
- Resolution: 0.1
- Dimensions (Unit/ Pack)(mm): 228x137x45
- Power Supply: 2x1.5 V AAA batteries
- Extech Hygro-Thermometer PsychrometerDeskripsi:HUMIDITY SOLUTION KIT WITH 33% RH300 adalah alat yang digunakan untuk mengukur jumlah air dan kelembaban dalam sebuah objek tertentu, selain kelembaban alat ini dapat digunakan untuk mengukur aliran udara dan tingkat suhu suatu zat. Alat ini biasa digunakan untuk menentukan standar tertentu pada suatu perusahaan. Kelebihan lain alat ini adalah pengukuran yang dilakukan sangat presisi. Humidity meter ini mempunyai humidity 10 to 90% RH. Humidity meter sering di gunakan di industri, pabrik, laboratorium, sekolah atau perkantoran .atribut:
- Temperature (°C): -20 to 50
- Voltage: 2 AAA Battery
- Netto Weight (kg): 0.1
- Manufacturing Number: RH300
- Dimension Unit (mm): 178.5x48.4x24.7
- Type: Calibration Tester
- Range (%RH): 10 to 90
- TESTO Material Moisture Meter (With Temperature And Humidity Meter)atribut:
- TGK Part Number: 540-68-08-02
- Measurement Range: (Material moisture) 0-54.8 mass%, (humidity) 5-95% RH, (gas temperature) -10-50 degrees Celsius
- Resolution: (Material moisture) 0.1%, (humidity) 0.1% RH, (gas temperature) 0.1 degrees Celsius
- Operating Temperature (°C): -10 to 50
- Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
- Accuracy: (Material moisture) +/- 1% (based on measured electric conductivity), (Humidity) +/- 2.5% RH, (Gas temperature) +/- 0.5 degrees Celsius
- Battery: 2xAAA alkaline batteries
- Battery Life (hour): 130 (when backlight is off)
- External Dimensions (mm): 119x46x25 (excluding protective cap device)
- TRUSCO Number: 333-7499
- Weight (g): 45 (excluding battery)
- CONSTANT Alat Pengukur Suhu dan Kelembapan Ruangan (Outdoor/Indoor)Deskripsi:Indikator pengukur suhu dan kelembapan dilengkapi dengan sensor eksternal dengan layar yang besar dan mudah dibacaatribut:
- Dimensions (mm): 82x70x20
- Indoor Temperature Range (°C): -10-50
- Outdoor Temperature Range (°C): -50-70
- Humidity Range (%): 20 - 99 RH
- Temperature Resolution (°C): 0.1 (0.1°F)
- Humidity Resolution (%): 1 RH
- Temperature Accuracy (°C): ±1 (1.8°F)
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
- Citizen ThermohygrometerDeskripsi:-Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
- ebro Temperature-Humidity LoggerDeskripsi:With a storage capacity of 40,000 measured values, the EBI 20 data loggers are suitable for continuous documentation and monitoring of temperature and humidity. All EBI 20 data loggers are supplied with a factory calibration certificate and a user-replaceable battery. The data loggers are particularly impressive because of their good price-performance ratio.Applications: Transport monitoring, warehouse monitoring and process monitoring- Programming and evaluation on the PC- Optical alarm- Min / max values in the displayatribut:
- Storage Capacity: 40,000 measured value memories
- Protection Class: IP52
- Dimensions (mm): 69x48x22
- Resolution: 0.1°C, 0.1% RH
- Battery: 3V Lithium (CR2450), exchangeable
- Measurands: Temperature, Humidity
- Measurement Interval: 1min to 24 hours
- Measurement Range (°C): -30 to +70
- Storage Temperature (°C): -40 to +70
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- NIPPON PAINT Cat Vinilex 25kgDeskripsi:VINILEX adalah cat emulsi berkualitas tinggi dengan basis kopolimer vinyl akrilik. Produk ini mempunyai daya tutup dan daya tahan yang sangat baik, serta lapisan film yang rata dan halus. Cat ini dapat digunakan untuk dinding interior dan eksterior serta langit-langit berbahan dasar asbes, batako, beton, papan, mortar, dan lain sebagainya.DATA APLIKASIAplikasi: Kuas, rol, atau spray.Pelarut: Air.Pengenceran: 5-10% (kuas, rol); 20% (airless spray).Ketebalan yang Dianjurkan: 30 µ.Daya Sebar Teoritis : 10 – 12 m²/kg/lapis (kuas).Waktu Pengeringan* :Kering Sentuh: 15 menit.Kering Keras: 1 jam.*(Tergantung pada suhu dan kelembaban).Interval Pengecatan Selanjutnya : 2 jam.
Daftar Harga Hygrometer Kelembaban Udara Terbaru February 2026
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp219.900 |
| Shinwa Rules Thermo-Hygrometer | Rp299.900 |
| SK SATO Digital Thermo-Hygrometer | Rp1.099.900 |
| SATO (Label) Digital Thermometer & Hygrometer | Rp739.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp339.900 |
| SHINWA Digital Thermometer & Hygrometer | Rp529.900 |
| KRISBOW Alat Ukur Kelembaban Kayu Portabel | Rp529.900 |
| Tanita Digital Hygrometer (Pengukur Suhu Ruangan) | Rp749.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| TFA Digital Thermo-Hygrometer | Rp1.099.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)



















































































































































/8xP103242321-1.jpg)


%20Digital%20Thermometer%20%26%20Hygrometer/P102001981-1.jpg)



/P102004531-1.jpg)
/pvP103205931-1.jpg)



/hzP103658647-1.jpg)
/lnP104626779-1.jpg)
%20Digital%20Thermohygrometer/i4P102970652-5.jpg)



/NIPPON%20PAINT%20Cat%20Vinilex%2025kg/kiP103158738-12.jpg)