Beli Hygrometer Htc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Temperature Min Display: 0.1degree C
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- TFA Digital Thermo-HygrometerDeskripsi:- With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.atribut:
- Battery: 1 x AAA 1.5 V
- Material: Plastic
- Shinwa Rules Digital Temperature and Hygrometer Home a Clear PackDeskripsi:Measurement Pricision- Temperature: 0 to 40℃ ± 1℃, other ± 2.5℃, humidity: 40 to 80% ± 10%, otherwise ± 15%atribut:
- Accessories: AAA batteryx1 (for monitor)
- Power: AAA batteryx1
- Material: ABS resin
- Dimension: 80x70x20mm
- Display: Minimum: temperature 0.1°C, humidity 1%
- Measurement Interval: 10 seconds
- Measuring Range: Temperature: -5 to 49°C, humidity: 30 to 95%
- TFA Digital Thermo-Hygrometer With Data LoggerDeskripsi:- For the control of temperature (precision ± 1˚C) and humidity (precision ± 3% from 35…75%), - Extendable with up to 8 transmitters, - Indication of dew point, - Max. -min-function with time & date of recording humidity values (upper/lower limit), - Alarm event function, data logger with up to 50.000 measured values, - Recallable via display or PC USB interface, - Switching Ouput, - Radio-controlled clock with seconds, date, time zone ±12 hrs, - T in : 0..+50˚C (+32...+122˚F), H : 1...99%, - T/H 30.3180IT / 30.3181. IT Optional (Max.8), software.atribut:
- Material: Plastic
- Weight (g): 147
- Power Consumption: Batteries
- Transmission frequency (MHz): 868
- Dimensi (LxWxH) (mm): 98x25(77)x137
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- Citizen ThermohygrometerDeskripsi:-Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- TESTO Data LoggerDeskripsi:-Software is not required to produce PDF report automatically.-Ultra low temperature type.-Direct USB connection.-NFC wireless communication possible. -Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.atribut:
- Temperature Min Display: 0.1degree C
- W x D x H: 44x12x97mm
- TFA Digital ThermometerDeskripsi:- As Window Thermometer for Outdoor temperature (-20…+50˚C), - As indoor thermometer universal use for measuring room temperature (0…+40˚C), - Max and Min Values with auto reset, - Weather Resistant, - Adhesive and battery LR44 1.5V.
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Extech Detector with on/offDeskripsi:The 445702 combines 3 displays for Time, Temperature and Humidity. Clock displays 12/24 hour time. Maximum/minimum with reset function. Humidity: 10 to 85%. Temp: 14 degree to 140 degree F or -10 to 60 degree C. Accuracy: +/- 6%RH; +/- 1.8 degree F, +/- 1 degree C. Complete with built-in tilt stand, wall mounting bracket and AAA battery.atribut:
- Humidity Range: 10 to 85%
- Basic RH accuracy: 6%
- Temperature Range: 14 to 140degrees F
- Basic Temperature Accuracy: 1.8degrees F/1degrees C
- Dimensions: 109x71x20mm
- Hioki Temperature LoggerDeskripsi:A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
- TESTO Alat Perekam Data Suhu MiniDeskripsi:Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.atribut:
- Measurement Item: Temperature
- Container protection class: IP65
- Dimensions (mm): 38x18.5x60
- Measurement Temperature Range (°C): -30 to 70
- Minimum Temperature Display (°C): 0.1
- Number of Data Memory: 16000 data
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
Daftar Harga Hygrometer Htc Terbaru April 2026
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| Shinwa Rules Thermo-Hygrometer | Rp299.900 |
| SK SATO Digital Thermo-Hygrometer | Rp1.099.900 |
| SATO (Label) Digital Thermometer & Hygrometer | Rp979.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp439.900 |
| Tanita Digital Hygrometer (Pengukur Suhu Ruangan) | Rp1.299.900 |
| TFA Digital Thermo-Hygrometer | Rp1.099.900 |
| Shinwa Rules Digital Temperature and Hygrometer Home a Clear Pack | Rp179.900 |
| TFA Digital Thermo-Hygrometer With Data Logger | Rp6.699.900 |
| TESTO Thermohygrometer | Rp4.399.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/pvP103205931-1.jpg)


%20Digital%20Thermometer%20%26%20Hygrometer/P102001981-1.jpg)

/P102004531-1.jpg)





%20Digital%20Thermohygrometer/i4P102970652-5.jpg)