Beli Hydro Pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTEGO Hydro BlockDeskripsi:Protego WB Hydro Block dibuat berdasarkan produk rekayasa ilmiah dengan tekhnologi nano terbaru yg mentupi dan melindungi permukaan dengan binding yg aktif. tidak hanya melindungi, tetapi secara aktif membangun kembali warna dan tampilan asli. Protego WB Hydro Block dibuat dengan Komposisi kimia tertentu dengan kelompok reaktif bebas memungkinkan Protego WB Hydro Block secara aktif mengikat permukaan mineral seperti beton, batu dan melindungi dari hujan, kotoran, pertumbuhan rumput liar, polusi udara, tumpahan minyak, dll.atribut:
- Volume (L): 5
- KOHLER Hydro-Tower 300 Pneumatic Slim Inwall Tank with FrameDeskripsi:Pneumatic In-wall Tank 88mm Thick with Frame.atribut:
- Dimensions (mm): 478x88x1150
- Shinano Hydro Puncheratribut:
- Puching Cap: 5x1.2mm
- Cutting Cap: 1.2mm
- Over Length: 226mm
- SMC Air-hydro Unit CC100 Seriesatribut:
- Converter Nominal Diameter (Φmm): 100
- Effective Oil Level Stroke (mm): 100
- SMC Air Hydro Unit CC160 Seriesatribut:
- Valve Unit Size: L
- Converter Nominal Diameter (Φmm): 160
- Effective Oil Level Stroke (mm): 400
- Solenoid Valve Rated Voltage (V): (5) DC24
- Valve Type: Control valve: (2) throttle valve, compound valve: (3) skip valve
- Type of Lead Wire Extraction: (D) DIN type terminal
- SMC Air-hydro Unit CC100-200 Seriesatribut:
- Valve Unit Size: L
- Converter Nominal Diameter (Φmm): 100
- Effective Oil Level Stroke (mm): 200
- Solenoid Valve Rated Voltage (V): (5) DC24
- Valve Type: Control valve (1) Flow control valve, compound valve (1) Stop valve + Skip valve
- Type of Lead Wire Extraction: (D) DIN type terminal
- SMC Air-hydro Unit CC100-300 Seriesatribut:
- Valve Unit Size: L
- Converter Nominal Diameter (Φmm): 100
- Effective Oil Level Stroke (mm): 300
- Solenoid Valve Rated Voltage (V): (5) DC24
- Valve Type: Control valve (1) Flow control valve, compound valve (2) Stop valve
- Type of Lead Wire Extraction: (G) Grommet
- SMC Air-hydro Unit CC63-200S Seriesatribut:
- Valve Unit Size: S
- Converter Nominal Diameter (Φmm): 63
- Effective Oil Level Stroke (mm): 200
- SMC Air-hydro Unit CC63-100S Seriesatribut:
- Valve Unit Size: S
- Converter Nominal Diameter (Φmm): 63
- Effective Oil Level Stroke (mm): 100
- SMC Air-hydro Unit CC63-300S Seriesatribut:
- Valve Unit Size: S
- Converter Nominal Diameter (Φmm): 63
- Effective Oil Level Stroke (mm): 300
- FLUKE Premium Test Pump KitDeskripsi:The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
- Ultra Milk Susu UHT Coklatatribut:
- Flavor: Chocolate
- IMATSU Exhaust FanDeskripsi:ESN-10/1-JHMotor Full Copper Wire ( Kabel Bahan Tembaga )Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.atribut:
- Voltage (V): 220
- Ultra Milk Susu UHT Stroberiatribut:
- Flavor: Strawberry
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Hydro Pneumatic Terbaru November 2025
| PROTEGO Hydro Block | Rp809.900 |
| KOHLER Hydro-Tower 300 Pneumatic Slim Inwall Tank with Frame | Rp8.299.900 |
| SMC Air Hydro Unit | Rp2.199.900 |
| Shinano Hydro Puncher | Rp4.299.900 |
| SMC Air-hydro Unit CC100 Series | Rp12.999.900 |
| SMC Air Hydro Unit CC160 Series | Rp32.999.900 |
| SMC Air-hydro Unit CC100-200 Series | Rp17.999.900 |
| SMC Air-hydro Unit CC100-300 Series | Rp16.999.900 |
| SMC Air-hydro Unit CC63-200S Series | Rp7.699.900 |
| SMC Air-hydro Unit CC63-100S Series | Rp5.799.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)


































































































































































/5lP102082201-6.jpg)