Beli Heavy Duty Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Extra Heavy Duty Cabinet
    Mulai

    Rp8.799.900

    Kennedy Extra Heavy Duty Cabinet
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  2. KRISBOW Katrol Lever Block Heavy Duty
    Mulai

    Rp2.099.900

    KRISBOW Katrol Lever Block Heavy Duty
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
  3. KRISBOW Tangga Lipat Heavy Duty
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    KRISBOW Tangga Lipat Heavy Duty
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  4. OMRON Small Heavy Equipment Limit Switch
    Mulai

    Rp1.699.900

    OMRON Small Heavy Equipment Limit Switch
    Deskripsi:
    Small heavy-duty limit switch with improved sealing, impact resistance, and strength The double sealing structure of the rotating shaft is further strengthened, and the gasket full cover system ensures sealing. Wide temperature specification (-40 to +100°C: standard type). Adopts a block mount system that minimizes time loss during maintenance. UL, CSA, CCC standard acquired.
  5. KAKUDAI Heavy Duty Lever Spray
    Mulai

    Rp679.900

    KAKUDAI Heavy Duty Lever Spray
    atribut:
    • Material: Zinc
  6. Eveready Battery Super Heavy Duty D (Baterai)
    Mulai

    Rp19.900

    Eveready Battery Super Heavy Duty D (Baterai)
    atribut:
    • Chemistry: Zinc Carbon
    • Battery Terminal Type: Button Top
    • Size: D
    • Classification: Super Heavy Duty
  7. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  8. Kenko Stapler Heavy Duty (Staples)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  9. SHUTER Heavy Duty Workbenches
    Mulai

    Rp11.999.900

    SHUTER Heavy Duty Workbenches
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
  10. KOBE RED LINE Dpr813 Reversible Heavy Duty Pistol Drill
    Mulai

    Rp2.599.900

    KOBE RED LINE Dpr813 Reversible Heavy Duty Pistol Drill
    Deskripsi:
    DPR813 13mm Jacobs chuck, thumb switch for reverse, auxiliary handle, suitable for screwdriving, heavy-duty planetary gearing. Air inlet thread: 1/4 Inch NPT. Minimum hose : 3/8 Inch (10mm). Chuck capacity: 13mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 89dBA. Sound power level: 101dBA. Vibration level: 2.5m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 42mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 800rpm
    • Horsepower: 0.5hp
    • Workplace Application: Industrial Production
    • Includes: Chuck Key Operator Friendly Composite Grip Side Handle
    • Part Number: KBE2701525F
    • Size: 13mm
  11. Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp779.900

    Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Deskripsi:
    Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20L
    atribut:
    • Can Material: Steel
    • Color: Green
    • Standard Met: UN Approved, Class 3
  12. LOYAL Power Socket Cable Roll Heavy Duty (Kabel Roll)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    LOYAL Power Socket Cable Roll Heavy Duty (Kabel Roll)
    Deskripsi:
    Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.
    atribut:
    • Diameter (cm): 24
    • Cable Type: 3G
    • Cable Size (mm): 0.75
  13. STP Super Heavy Duty Brake Fluid DOT-3 Neutral
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  14. GETRA Heavy Duty Blender
    Mulai

    Rp2.499.900

    GETRA Heavy Duty Blender
    Deskripsi:
    Die Casting Base ON/OFF Switch Adjustable Speed Pulse Switch Speed 26.500 rpm
    atribut:
    • Length (mm): 205
    • Width (mm): 230
    • Height (mm): 510
    • Volume (L): 2
    • Voltage (V): 220
    • Phase: 1
    • Wattage (W): 1500
  15. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  16. KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)
    Mulai

    Rp23.999.900

    KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
Daftar Harga Heavy Duty Switch Terbaru February 2026
Kennedy Extra Heavy Duty CabinetRp8.799.900
KRISBOW Katrol Lever Block Heavy DutyRp2.099.900
KRISBOW Tangga Lipat Heavy DutyRp1.499.900
OMRON Small Heavy Equipment Limit SwitchRp1.699.900
KRISBOW Katrol Rantai Heavy DutyRp1.499.900
KAKUDAI Heavy Duty Lever SprayRp679.900
Eveready Battery Super Heavy Duty D (Baterai)Rp19.900
Deli Stapler Heavy DutyRp149.900
RIDGID Kunci Pipa Heavy DutyRp679.900
Kenko Stapler Heavy Duty (Staples)Rp139.900

Data diperbarui pada 08/02/2026 (Harga belum termasuk PPN)