Beli Heavy Duty Sliding Rail di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yokoduna ROTA Steel Heavy-duty Sash Roller
    Mulai

    Rp559.900

    Yokoduna ROTA Steel Heavy-duty Sash Roller
    Deskripsi:
    -Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.
    atribut:
    • Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
  2. MALCON Heavy-Duty V-Grooved Caster C-2100 MALCON
    Mulai

    Rp469.900

    MALCON Heavy-Duty V-Grooved Caster C-2100 MALCON
    Deskripsi:
    Usage:For angled or flat bars.
    atribut:
    • Material: Wheels:Ductile cast iron (FCD-450)
  3. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp97.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  4. MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCON
    Mulai

    Rp569.900

    MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCON
    atribut:
    • Material: Frame:Steel, Frame surface treatment:Chromate plated finish, Wheels:Ductile cast iron (FCD-450)
  5. Accuride Japan Double Slide Rail (Stop Type)
    Mulai

    Rp309.900

    Accuride Japan Double Slide Rail (Stop Type)
    Deskripsi:
    -For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop type
    atribut:
    • Material: Steel (SPCC)
    • Surface Treatment: Trivalent Chrome Plated Finishing
  6. Daiken Hanger Rail
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    Daiken Hanger Rail
    Deskripsi:
    Usage:Track for running interior hanging wheel, Use to suspend transport hanger cars.
    atribut:
    • Material: Steel
    • Total Length (mm): 3640
    • Purpose of Use: A track for suspending wheels to run inside. Used for hanging transportation of hanger cars.
  7. Daiken Aluminum Hanger Rail
    Mulai

    Rp64.900

    Daiken Aluminum Hanger Rail
    Deskripsi:
    -A track for the suspension wheels to travel on the inner side.-M4 x 25 truss tapping screws for installation
  8. monotaro Three-Stage Slide Rail
    Mulai

    Rp119.900

    monotaro Three-Stage Slide Rail
    Deskripsi:
    It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 12.7 (± 0.1)
    • Material: steel
    • Surface Processing: Unichrome plating
    • Set Contents: One on each side
  9. Kozure Heavy Duty Rack (Rak Susun Besi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.899.900

    Kozure Heavy Duty Rack (Rak Susun Besi)
    Deskripsi:
    Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.
    atribut:
    • Pole color: Blue
    • Coating Process: Powder Coating
    • Plat Thickness (mm): 0.7
    • Color: Orange
  10. Daiken Rail for Door Hanger Guide
    Mulai

    Rp489.900

    Daiken Rail for Door Hanger Guide
    atribut:
    • Suitable Rail: No. 2, 3, 4
  11. Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    Mulai

    Rp259.900

    Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  12. Accuride Japan Single Slide Rail (Lightweight For The Stop Type)
    Mulai

    Rp239.900

    Accuride Japan Single Slide Rail (Lightweight For The Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  13. Kennedy Professional Roller Cabinet
    Mulai

    Rp7.799.900

    Kennedy Professional Roller Cabinet
    atribut:
    • Color: Red
    • Drawer Load Capacity (kg): 20, 25, 40
    • Mobility: Heavy Duty Casters
    • Number of Drawers: 7
    • Overall Height (mm): 890
    • Overall Length (mm): 688
    • Overall Width (mm): 458
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
  14. THK Slide Pack FBW 2560 XR Type 2 Sliders
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    THK Slide Pack FBW 2560 XR Type 2 Sliders
    Deskripsi:
    It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.
    atribut:
    • Material (stopper): SUS430+NBR
    • Set Contents: 1 slide rail, 2 sliders
    • Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
    • Ball Material: SUS440C
    • Body Material: (Slide rail, mounting plate) SUS304
    • Case Material: (Ball Case) SPCE
    • Dimension B: 3mm
    • Dimension G: 40mm
    • Dimension L0: 960mm
    • Dimension N1: 11mm
    • Stroke: 888mm
  15. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  16. TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)
    Deskripsi:
    TEKIRO 1/2 INCH KUNCI SOCK 12 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 37mm 22mm 13mm
    atribut:
    • Dimension 3 (mm): 13
Daftar Harga Heavy Duty Sliding Rail Terbaru April 2026
Yokoduna ROTA Steel Heavy-duty Sash RollerRp559.900
MALCON Heavy-Duty V-Grooved Caster C-2100 MALCONRp469.900
TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Rp97.900
MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCONRp569.900
Accuride Japan Double Slide Rail (Stop Type)Rp309.900
Daiken Hanger RailRp3.199.900
Daiken Aluminum Hanger RailRp64.900
monotaro Three-Stage Slide RailRp119.900
Kozure Heavy Duty Rack (Rak Susun Besi)Rp2.899.900
Acculide Double Slide Rail (Stop Type)Rp699.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)