Beli Heavy Duty Plastic Pallets di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Safeway Palet Plastik Light Duty
    Mulai

    Rp809.900

    Safeway Palet Plastik Light Duty
    atribut:
    • Material: HDPE/PPC
    • Dynamic Load (kg): 1000
  2. Rabbit Pallet Plastik NPD Series
    Mulai

    Rp999.900

    Rabbit Pallet Plastik NPD Series
    Deskripsi:
    Double side pallets with highly durable design, delivers a consistent performance during the life cycle. Economical and also meet international shipping standard. Other features of the pallet include: ergonomic handle design, anti-slip grommets, and fields for hot stamping, labels, label placards and mold-in logos. The pallet has a hygienic design that allows for easy cleaning. All these features make this product an excellent choice for companies that are looking to reduce their costs and improve return on investments.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Remark: 4-way entry, Reversible, Forklift
    • Color: Blue
  3. Safeway Pallet Plastik Medium Duty
    Mulai

    Rp959.900

    Safeway Pallet Plastik Medium Duty
    Deskripsi:
    Applications:-General use for Factory and Warehouse-Suitable for Racking & Flat Load Stacking-Suitable for Electronic & Electrical, Food & Beverage, Petrochemical industry etcSpecial
    atribut:
    • Racking Load (kg): 1000
    • Material: HDPE/PPC
    • Static Load (kg) : 4000
  4. Rabbit Pallet Plastik NPJ Series
    Mulai

    Rp689.900

    Rabbit Pallet Plastik NPJ Series
    Deskripsi:
    Single side pallets with highly durable design, delivers a consistent performance during the life cycle. Economical and also meet international shipping standard. Other features of the pallet include: ergonomic handle design, anti-slip grommets, and fields for hot stamping, labels, label placards and mold-in logos. The pallet has a hygienic design that allows for easy cleaning. All these features make this product an excellent choice for companies that are looking to reduce their costs and improve return on investments.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Remark: 4-way entry, Forklift, Handlift
    • Color: Blue
  5. Rabbit Palet Plastik Seri NPS
    Mulai

    Rp519.900

    Rabbit Palet Plastik Seri NPS
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Color: Blue
    • Dynamic Load (kgs): 1500
  6. Rabbit Palet Plastik Seri NPA
    Mulai

    Rp539.900

    Rabbit Palet Plastik Seri NPA
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Remark: 4-way entry, Forklift, Handlift
    • Color: Blue
  7. Rabbit Palet Plastik Seri NPR
    Mulai

    Rp959.900

    Rabbit Palet Plastik Seri NPR
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
  8. Safeway Pallet Plastik Pharmaceutical
    Mulai

    Rp1.399.900

    Safeway Pallet Plastik Pharmaceutical
    atribut:
    • Dynamic Load (kg): 1500
    • Type: Non-Reversible
    • Material: PPC
    • Accessible By: Forklift (2-way); Hand Truck (4-way); Stacker (2-way)
    • Height (mm): 150
    • Length (mm): 1200
    • Racking Load (kg): 1000
    • Static Load (kg) : 6000
    • Width (mm): 1000
  9. Solent Spill Pallet
    Mulai

    Rp12.999.900

    Solent Spill Pallet
    Deskripsi:
    Heavy duty rotational moulded IBC spill pallets for single or double IBC storage applications. 100% polyethylene construction, corrosion resistant and with removable decking to assist cleaning they are suitable for most IBC footprints. Forklift pockets for ease of positioning and moving empty units.
    atribut:
    • Type: Drum Tray
    • Material: Polyethylene
  10. TRUSCO Nylon Caster (TYS Series)
    Mulai

    Rp59.900

    TRUSCO Nylon Caster (TYS Series)
    Deskripsi:
    -A standard type caster for light/medium load with driveability and load capacity.-A standard dimension caster used a lot for transportation dollies, roll box pallets and other general work uses.-Plate Type.-Fixed Type
  11. Safeway Pallet Plastik One Way Series
    Rating:
    96% of 100
    (5)
    Mulai

    Rp299.900

    Safeway Pallet Plastik One Way Series
    Deskripsi:
    Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecial
    atribut:
    • Type: Grille Deck Surface Non-Reversible
    • Accessible By: Forklift (4-way); Hand Truck (4-way)
  12. TRUSCO Nylon Caster TYS Series
    Mulai

    Rp79.900

    TRUSCO Nylon Caster TYS Series
    Deskripsi:
    It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.
    atribut:
    • Load Type: Medium load
    • Material (Wheel): Nylon
    • Material (hardware): steel
    • Specification: Plate type, double bearing entering
    • Surface Treatment: (Bracket) Three-valued UNIQLO finishing
    • Wheel Type: Single wheel
  13. monotaro Hand Pallet (Troli Barang)
    68%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp1.999.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
    atribut:
    • Fork Length (mm): 1150
    • Material (Wheel): Urethane
    • Type: Standard type
    • Capacity (kg): 2000
    • Fork Inner Width (mm): 230
    • Fork Maximum Height (mm): 190
    • Fork Minimum Height (mm): 75
    • Fork Outer Width (mm): 550
    • Fork Width W (mm): 160
    • Handle Diameter (Φmm): 200
    • Load Roller, Outer Diameter x Width W (mm): 73×70
    • Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
  14. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  15. Hikari Car Stoper
    Mulai

    Rp189.900

    Hikari Car Stoper
    atribut:
    • Color: Black
  16. monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Mulai

    Rp9.299.900

    monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Color: blue
    • Fork highest height (mm): 166
    • Capacity (kg): 2000
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
  17. Dalton Hand Pallet
    Mulai

    Rp5.299.900

  18. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
Daftar Harga Heavy Duty Plastic Pallets Terbaru January 2026
Safeway Palet Plastik Light DutyRp809.900
Rabbit Pallet Plastik NPD SeriesRp999.900
Safeway Pallet Plastik Medium DutyRp959.900
Rabbit Pallet Plastik NPJ SeriesRp689.900
Rabbit Palet Plastik Seri NPSRp519.900
Rabbit Palet Plastik Seri NPARp539.900
Rabbit Palet Plastik Seri NPLRp539.900
Rabbit Palet Plastik Seri NPRRp959.900
Safeway Pallet Plastik PharmaceuticalRp1.399.900
Solent Spill PalletRp12.999.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)