Beli Heavy Duty Pallet Jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)
    Mulai

    Rp7.799.900

    TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  2. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  3. KETECA Waterworks Heavy Duty Degreaser
    Rating:
    100% of 100
    (2)
    Mulai

    Rp969.900

    KETECA Waterworks Heavy Duty Degreaser
    Deskripsi:
    Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brass
    atribut:
    • Applications: Dilution (water to HDDC)
    • Spray and Wipe: Full Strength to 5:1
    • Parts Washing: 2:1 to 4:1
    • Ultrasonic Cleaning: 7:1
    • Pressure Washing: 10:1 to 20:1
    • Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
    • Volume (ml): 3875
  4. TEKIRO Jack Stand (Penahan Dongkrak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TEKIRO Jack Stand (Penahan Dongkrak)
    Deskripsi:
    TEKIRO Jack Stand Tahanan Dongkrak [3 Ton] merupakan alat penopang dan pengaman kendaraan yang sudah diangkat dengan dongkrak. Khususnya dibengkel dan garasi, safety stand mutlak dibutuhkan karena dongkrak tidak dapat menjamin keamanan terhadap terjadinya slip antara dongkrak dengan titik tumpu pada kendaraan, terutama jika Cranes digunakan khusus untuk mengangkat engine dan transmisi yang akan diperbaiki dan sekaligus untuk memasangkannya setelah perbaikan. Jack stand menjamin keselamatan mekanik saat melakukan perbaikan di bawah mobil. Dengan mengunakan jack stand, rasa aman dan nyaman akan dirasakan mekanik. Jack stand di rancang mampu menahan beban kendaraan dan tidak akan turun atau bergeser dari tempat awalnya. Dongkrak yang sudah berusia atau pengencangan baut penurun tekanan yang tidak kencang, dapat mengakibatkan dongkrak turun dengan sendiri. Jika anda tidak memiliki jack stand, anda dapat memasang roda yang dilepas pada sisi samping mobil. Agar saat dongkrak anjlok, beban mobil akan di topang oleh pelek ban dan anda tidak terjepit mobil.untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan 3 ton dan berdimenisi 288mm 423mm 210mmFungsi : untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  5. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp209.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  6. TEKIRO Hydraulic Floor Jack (Dongkrak Hidrolik)
    Mulai

    Rp569.900

    TEKIRO Hydraulic Floor Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  7. Dalton Medium Heavy Duty Pallet Mesh
    Mulai

    Rp1.599.900

    Dalton Medium Heavy Duty Pallet Mesh
    Deskripsi:
    - Other sizes, capacities and features available on request.- Bright zinc mesh panels and hot dip galvanised base as standard, epoxy coating available as an option.- Option available include dividers, shelves and security lids.
    atribut:
    • Stackability (Layers): 4
    • Pitch (mm): 50
    • External Diameter of Bearing Fixing Discs: 100/44
    • Wire Diameter (mm): 5.6
  8. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  9. TEKIRO Dongkrak Buaya Tipe Rotary
    Mulai

    Rp759.900

    TEKIRO Dongkrak Buaya Tipe Rotary
    Deskripsi:
    untuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan cara di putar sampai 360 dec /flexible dengasn dimensi 440 mm, 200mm, 135 mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan cara di putar sampai 360 dec /flexibleMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Size (t): 2
    • Type: LITE-Rotary 360 degrees
    • Dimension 1 (mm): 440
    • Dimension 2 (mm): 200
    • Dimension 3 (mm): 135
    • Dimension 4 (mm): 52
    • Dimension 5 (mm): 135 - 335
    • Dimension 6 (mm): 458
    • Dimension 7 (mm): 335
  10. monotaro Hand Pallet (Troli Barang)
    57%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  11. OIC Hand Pallet
    Mulai

    Rp9.999.900

    OIC Hand Pallet
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  12. Nansin Hand Pallet
    Mulai

    Rp7.399.900

    Nansin Hand Pallet
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  13. monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Mulai

    Rp9.999.900

    monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Fork highest height (mm): 166
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
  14. Safeway Palet Plastik Light Duty
    Mulai

    Rp809.900

    Safeway Palet Plastik Light Duty
    atribut:
    • Material: HDPE/PPC
    • Dynamic Load (kg): 1000
  15. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  16. Dalton Hand Pallet PU
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU
    atribut:
    • Type: Hand Pallet
  17. Kenmaster Dongkrak Buaya 2Ton
    Mulai

    Rp409.900

    Kenmaster Dongkrak Buaya 2Ton
    Deskripsi:
    Kenmaster Dongkrak Buaya 2 Tonlebih dari cukup untuk mengangkat sebagian besar kendaraan.Mudah dioperasikan menggunakan engkol chrome dengan handle kecepatan.1. Pelajari, pahami dan ikuti semua instruksi sebelum mengoperasikan perangkat ini.2. Jangan melebihi kapasitas yang sudah ditentukan oleh maximum tinggi/kapasitas beban.3. Gunakan hanya pada di permukaan yang keras.4. Gunakan hanya untuk darurat saja.5. Jangan pernah posisi kita di bawah kendaraan pada saat kendaraan terpasang oleh dongkrak.6. Aktifkan flasher peringatan bahaya, matikan pengapian, atur rem parkir, pindahkan pemilih geser otomatis ke posisi parkir. Jika terjadi transmisi manual, gerakkan gear selector ke posisi sebaliknya. Selain itu, roda diagonal yang berlawanan dengan roda yang diangkat harus diliputi kedua arah.7. Ikuti prosedur ganti ban sesuai manual book pemilik pabrik kendaraan.8. Perangkat ini dirancang untuk mempertahankan beban pada ketinggian yang sudah ditentukan.
    atribut:
    • Color: Red
    • Material: Steel
    • Lifting Capacity (t): 2
    • Maximum Height (mm): 320
  18. Bishamon Hand Pallet
    Mulai

    Rp13.999.900

    Bishamon Hand Pallet
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  19. Safeway Pallet Plastik One Way Series
    Rating:
    96% of 100
    (5)
    Mulai

    Rp299.900

    Safeway Pallet Plastik One Way Series
    Deskripsi:
    Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecial
    atribut:
    • Type: Grille Deck Surface Non-Reversible
    • Accessible By: Forklift (4-way); Hand Truck (4-way)
Daftar Harga Heavy Duty Pallet Jack Terbaru April 2026
TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)Rp7.799.900
TRUSCO Hand PalletRp16.999.900
KETECA Waterworks Heavy Duty DegreaserRp969.900
TEKIRO Jack Stand (Penahan Dongkrak)Rp489.900
TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Rp209.900
TEKIRO Hydraulic Floor Jack (Dongkrak Hidrolik)Rp569.900
Dalton Medium Heavy Duty Pallet MeshRp1.599.900
RIDGID Kunci Pipa Heavy DutyRp679.900
TEKIRO Dongkrak Buaya Tipe RotaryRp759.900
monotaro Hand Pallet (Troli Barang)Rp2.899.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)